Beli scroll saw makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Scroll Saw (Gergaji Meja)
    Mulai

    Rp1.799.900

    RYU Scroll Saw (Gergaji Meja)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Power (W): 120
    • Suction Speed (minute): 1400
    • Surface of the Saw (mm): 405
    • Cutting Capacity (mm): 50
    • Isolasi Type: Class I
    • Work Angle (˚): 0-45
  2. Makita Scroll Saw
    Mulai

    Rp5.899.900

    Makita Scroll Saw
    atribut:
    • Cutting Capacity (mm): 50
    • Kedalaman Leher: 406mm / 16\"
    • Cut off (spm): 400 - 1.600
    • Electrical Power (W): 50
  3. Kakuri Mini Plane
    Rating:
    98% of 100
    (8)
    Mulai

    Rp579.900

    Kakuri Mini Plane
    Deskripsi:
    Usage:Surface finish of timbers and plates.
    atribut:
    • Overall Length (mm): 150
    • Weight (g): 280
    • Blade Width (mm): 42
    • Material (Unit): Evergreen oak
    • Materials (Blade): Cutlery carbon steel
  4. KRISBOW Mesin Gergaji Ukir Kayu
    Mulai

    Rp2.899.900

    KRISBOW Mesin Gergaji Ukir Kayu
    atribut:
    • Blade Length (mm): 125
    • Dimensions (mm): 620x300x400
    • Max. Thickness Workpiece (mm): 50
    • Motor (V/Hz/W): 230/50/90
    • Speed (rpm): 550-1600
    • Stroke (mm): 15
    • Table Size (mm): 415x255
    • Table Tilt (°): 0-45
    • Throat Depth (mm): 406
  5. NRT-PRO Scroll Saw+Variable Speed
    Mulai

    Rp1.399.900

    NRT-PRO Scroll Saw+Variable Speed
    atribut:
    • Size (inch): 16
    • Power (W): 120.0
    • Voltage (V): 220
    • SPM: 400-1600
    • Frequency (Hz): 50
    • Table Dimensions (mm): 420x260
  6. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  7. Wipro Scroll Saw Machine
    Mulai

    Rp2.199.900

    Wipro Scroll Saw Machine
    atribut:
    • Frequency (Hz): 50
    • Power (W): 90
    • Voltage (V): 220
  8. Tajima Meteran Laser Level (Laser Line)
    56%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  9. ALDO Mesin Scroll Saw
    Mulai

    Rp2.599.900

    ALDO Mesin Scroll Saw
    atribut:
    • Size (inch): 16
    • Voltage (V): 230
    • Frequency (Hz): 50
    • Input Power (W): 90
    • Current (A): 0.6
    • No Load Speed (rpm): 550-1600
  10. Mesin HL Scroll Saw
    Mulai

    Rp1.399.900

  11. Wipro Band Saw Machine with Lamp
    Mulai

    Rp2.799.900

    Wipro Band Saw Machine with Lamp
    atribut:
    • Color: Silver
    • Blade Thickness (mm): 0.3
    • Optional Jacklight (V): 12
    • Table Titling Range (°): 0 to 45
  12. Mollar Scrool Saw with Var. Speed
    Mulai

    Rp2.099.900

    Mollar Scrool Saw with Var. Speed
    atribut:
    • Voltage: 220V
    • Frequency: 50Hz
    • Table Tilting Range: 0-45
    • Table Size: 400x250mm
    • Blade Size: 1133x2.6x0.25mm
    • Power (W): 125
    • Max. Cutting Width: 410mm
    • Maximum Cutting Depth: 50mm
  13. WISON Sroll Saw
    Mulai

    Rp2.699.900

  14. DEWALT Corded Scroll Saw
    Mulai

    Rp28.999.900

    DEWALT Corded Scroll Saw
    Deskripsi:
    DEWALT variable speed scroll saws provide precision control over cut speeds required for different materials and to accommodate the intricacy of different patterns. They have a tilting cast iron table to allow workers to position the workpiece and make angled cuts. An integrated adjustable dust blower keeps the workpiece clear of dust and shavings so workers can see the cut line, allowing for more accurate cuts. Scroll saws use fine, thin blades to make precision cuts in thin wood, metal, plastic, and laminates.
    atribut:
    • UNSPSC: 27112709
    • Blade Length (inch): 5
    • Blade Stroke (inch): 3/4
    • Current (A): 1.3
    • Cutting Capacity (inch): 2
    • Max. Strokes per Minute: 1750
    • Power Source: Corded
    • Stand Included: No
    • Table Dimensions (inch): 16x23 3/4
    • Throat Depth (inch): 20
    • Throttle Type: Variable-Speed Trigger
    • Variable Speed: Yes
    • Voltage (V): 120 (AC)
  15. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  16. KRISBOW Mata Mesin Gergaji Ukir Kayu
    Mulai

    Rp42.900

    KRISBOW Mata Mesin Gergaji Ukir Kayu
    Deskripsi:
    Scroll Sawblade 133xv2.8x0.3mmx10TPI 5Pc
    atribut:
    • Packing Dimensions (mm): 45x10x200
  17. Ohnishi Measuring Tool Magnetic V Block
    Mulai

    Rp1.599.900

    Ohnishi Measuring Tool Magnetic V Block
    Deskripsi:
    - The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishing
    atribut:
    • Material: Cast Iron
  18. Kodak Alaris Scanner
    Mulai

    Rp8.399.900

    Kodak Alaris Scanner
    Deskripsi:
    Capturing 50 pages per minute with the clarity and accuracy expected from the Kodak Alaris family of products, the KODAK S2050 Scanner is the perfect solution for when you need to get information into your business, with fast desktop scanning.
    atribut:
    • Maximum Optical Resolution (dpi): 600
    • Electrical Requirements (V/Hz): 100-240/50-60
  19. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  20. Non Brand Nylon Gloves (Sarung Tangan)
    Mulai

    Rp53.900

    Non Brand Nylon Gloves (Sarung Tangan)
    Deskripsi:
    Made from 100% Super Nylon, Lint Free. This gloves is produce by 13 gauge glove knitting machine. This Nylon 13 G gloves offer a fit and feel equivalent to that of bare hands. The increased sensitivity at the fingertips and improved freedom of movement make them perfect for high precision work.
    atribut:
    • Content: 12 Pair
    • Material: Nylon
Daftar Harga scroll saw makita Terbaru October 2026
RYU Scroll Saw (Gergaji Meja)Rp1.799.900
Makita Scroll SawRp5.899.900
Kakuri Mini PlaneRp579.900
KRISBOW Mesin Gergaji Ukir KayuRp2.899.900
NRT-PRO Scroll Saw+Variable SpeedRp1.399.900
RYU Table Saw (Gergaji Meja)Rp1.199.900
Wipro Scroll Saw MachineRp2.199.900
Tajima Meteran Laser Level (Laser Line)Rp8.099.900
ALDO Mesin Scroll SawRp2.599.900
Mesin HL Scroll SawRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)