Beli screwdriver screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JETECH TOOL Screwdriver Phillips Soft Grip (Obeng)Deskripsi:Jetech go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damageJetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsion
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- JETECH TOOL Screwdriver Slotted (Obeng)Deskripsi:Jetech go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damageJetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsion
- BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- JETECH TOOL Waist Tool Bag Medium SizeDeskripsi:Jetech Screwdriver go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damageJetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsionatribut:
- Dimension A (mm): 360
- Dimension B (mm): 300
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- JETECH TOOL Double Open End Wrench (Kunci Pas)Deskripsi:Jetech kunci pas ini memiliki kepala kunci berukuran 12 mm dan 13 mm. Dibuat menggunakan material chrome vanadium berkualitas yang sangat kuat dan kokoh untuk penggunaan yang lebih aman dan nyaman. Ideal untuk melengkapi perkakas bengkel, bidang industri, ataupun rumah tangga. Saatnya lengkapi perkakas Anda dengan koleksi kunci pas dari Jetech.atribut:
- Material: ChromeVanadium
- Size (mm): 12x13
- Dimensions (cm): 22x1.5x3
- Color: Silver
- JETECH TOOL Double Open End Wrench (Kunci Pas)Deskripsi:Jetech wrenches, precisely machined, made of chrome vanadium alloy steel, with well surface polished, assure that the dimensions of both open and ring end, meeting the standards of ANSI, DIN and GB. Angle at 15 degree, convenient to use in narrow space. Anti-skidding part on handle. Matt finish surface and Anti-skidding part on wrench body
- JETECH TOOL Screwdriver Slotted Soft Grip (Obeng)Deskripsi:Jetech go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damageJetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsion
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- TOTAL Screwdriver Phillips (Obeng)Deskripsi:Packed by poly bag.
- TOTAL Electric Soldering Iron (Solder)atribut:
- Voltage (V): 220-240
- Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)Deskripsi:Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurementsatribut:
- Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
- Auto Power OFF: Approx. 10 minutes
- Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
- Dimensions (mm): 600x56x26
- Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
- Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
- Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
- Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
- Dust And Waterproof Performance: IP65 equivalent
- Operating Temperature Range (°C): -10 to 50
- Weight (g): 560 (including battery)
- JETECH TOOL Precision Screwdriver Slotted Plastic Handle (Obeng Presisi)Deskripsi:Jetech Screwdriver go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damageJetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsionatribut:
- Dimensions d (mm): 18
- EZREN Obeng Dompet TorxDeskripsi:Obeng Set paling Praktis 25 in 1 dalam dompetObeng Set Reparasi 25 Pcs merupakan obeng reparasi yang mempunyai kualitas tinggi. Dilengkapi dengan tempat penyimpanan berupa pouch atau dompet sehingga tidak mudah pecah dibandingkan dengan tempat bahan mika/plastik.Sangat ringan dan ringkas dengan kepala obeng yang mempunyai presisi tinggi terbuat dari baja terkini (chrome vanadium steel) yang dipanaskan khusus hingga menghasilkan tingkat kekerasan HRC52-60. Mata obeng terdiri dari 25 mata yang beraneka ragam, lengkap untuk berbagai keperluan. Cocok untuk produk digital seperti komputer, handphone, kamera, kacamata dan jam tangan.Spesifikasi Obeng Set Reparasi 25 Pcs Fatick TORX :Five-star screw driver : 0.8 1.2Trox screw driver : T2 T3 T4 T5 T6 T7 T8 T9 T10 T15Triangle driver :2.3Y screw driver : 2.0Cross screw driver :1.0 1.2 2.0 3.0Flat screw driver : 1.0 1.5 2.0 3.0Point screw driver :0.8Isi Paket :1 Pcs Handle24 Pcs Mata Obeng1 Pcs Dompet penyimpanan
- TRUSCO Precision Screwdriver Cushion Grip (Obeng Presisi)Deskripsi:The ideal driver for installing and detaching screwdriver. It is equipped with a cushion grip that is in a different color for each size.
Daftar Harga screwdriver screwdriver Terbaru October 2026
| JETECH TOOL Screwdriver Phillips Soft Grip (Obeng) | Rp25.900 |
| JAKEMY Screwdriver Set (Obeng) | Rp73.900 |
| STS Digital Level with Laser (Waterpass Digital) | Rp3.099.900 |
| JETECH TOOL Screwdriver Slotted (Obeng) | Rp24.900 |
| BOSCH Inklinometer Digital (Pengukur Kemiringan Digital) | Rp4.499.900 |
| JETECH TOOL Waist Tool Bag Medium Size | Rp229.900 |
| JAKEMY Screwdriver Tool Kit (Obeng) | Rp31.900 |
| STS Digital Level (Waterpass Digital) | Rp1.299.900 |
| JETECH TOOL Double Open End Wrench (Kunci Pas) | Rp44.900 |
| JETECH TOOL Screwdriver Phillips (Obeng) | Rp24.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/nzP107942863-2.jpg)
/rfP107837987-2.jpg)
/P102003480-1.jpg)
/mhP107942809-1.jpg)
/P101518558-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Penyangga%20Pinggang/JETECH%20TOOL%20Waist%20Tool%20Bag%20Medium%20Size/9pP107943349-1.jpg)
/ijP108491667-2.jpg)
/P102713503-1.jpg)
/qwP108408968-1.jpg)
/mzP107942827-2.jpg)
/qoP107942960-2.jpg)
/b6P107941402-1.jpg)
/nhP107942845-2.jpg)
/ngP102267844-2.jpg)
/2hP103469089-2.jpg)
/fkP104080560-2.jpg)
%20(Sipat%20Digital)/grP103656603-1.jpg)
/4jP107943163-1.jpg)

/gtP102381605-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)