JETECH TOOL Screwdriver Phillips Soft Grip (Obeng)

Sebelum PPN:
Rp25.900 - Rp60.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jetech go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damage
Jetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsion
Feature
- The material of shaft: CR-V Nickel Steel
- The head of screwdriver is more proper for the screw and obtain the maximal torsion after the precisely process
- It obtains the high hardness and high torque to be more durable after the overall quenching
- The handle is customized as the Asians' hand shape, and its surface is made of the elastic rubber to grip more comfortably
- Standard: GB/T 10635-2003
- Refer to: ISO 8764-1: 1999

Ulasan Produk

Tidak ada ulasan