Beli scraper blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Replacement Blade (Scraper (Long Type))Deskripsi:Replacement blade for scraper (long type).. As a replacement blade for scraper (long type)Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Width (mm): 39
- M10 High Grade Flex Stainless Steel Wall ScraperDeskripsi:Go-through type handle. Up to MWS-100
- American Tool Scraper SetDeskripsi:> 0.3mm hardened and polished spring steel blade> Machine-fitted almunium spine> Absolutely solvent resistantContent :- 1pcs of 50mm width Scraper- 1pcs of 80mm width Scraper- 1pcs of 105mm width Scraper- 1pcs of 120mm width Scraperatribut:
- Size Contents: width size 50,80,105,120mm @1pc
- Jason ScraperDeskripsi:Fine wooden handle with strong steel plate
- monotaro Plastic scraper setDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Width (mm): Straight Large: 25, Straight Small: 22, Wide Large: 50, Wide Small: 40
- Overall Length (mm): Straight Large: 175, Straight Small: 125, Wide Large: 175, Wide Small: 125
- Package Weight (g): 110
- OLFA Replacement BladeDeskripsi:A replacement blade without a broken line suitable for countermeasures against contamination of foreign objects.A versatile type excellent in durability.atribut:
- Blade Thickness (mm): 0.38
- Kawabe Saw Blade Best Saw Plus Replacement Bladeatribut:
- Overall Length (mm): 300
- Blade Length (mm): 300
- Wall Thickness (mm): 0.7
- Plate Pressure (mm): 0.7
- STANLEY Gasket Scraperatribut:
- Size (mm): 95
- Vikan Short Handled Brush 4190 4192atribut:
- LxWxThickness: 250x70x60mm
- Vikan Tank BrushesDeskripsi:Tank brushes are oval-shaped with medium or stiff bristles for scrubbing the inside and outside of large tanks and containers. The rounded edges work well to clean up and down the curved sides of tanks and fit well into large channel drains. These brushes are chemical and corrosion resistant for use in commercial kitchens and food processing facilities.atribut:
- UNSPSC: 47131605
- Acid Resistant: Yes
- Chemical Resistant: Yes
- Color Coding System: Yes
- FDA Compliant: Yes
- Temperature Resistant: Yes
- SATA ScraperDeskripsi:- Special handle: quick change of blade; suitable for all hand types; chuck can adjust and lock blade length- SATA 93460 Medium Dual-Head Triangular Scraper- Suitable for scraping, trimming and burr removal of tools and castings of various materials; can be widely used in machining and mold manufacturing; blade size 80x4.2MM- SATA 93461HSS High Speed Steel Small Triangular Scraper- Suitable for scraping, trimming and burr removal of various materials; the cutter head can adapt to smaller working space; the blade size is 75x3.2MM
- Vikan Ultra-Slim Cleaning Brush with Long Handleatribut:
- Material: Regenerated Polypropylene; Polyester; Stainless Steel (AISI 304)
- Color: Blue
- Length (mm): 600
- Type: Medium
- STANLEY Classic 1992 Utility Bladesatribut:
- Blade Width (mm): 19
- Length (mm): 62
- Blade Thickness (mm): 0.65
- INGCO Utility Knife Blades SetDeskripsi:INGCO 10-Pcs Utility Knife Blades (SK5) // Refill Isi Mata Pisauatribut:
- Size (mm): 61x19
Daftar Harga scraper blade Terbaru March 2026
| monotaro Replacement Blade (Scraper (Long Type)) | Rp68.900 |
| M10 High Grade Flex Stainless Steel Wall Scraper | Rp29.900 |
| TRUSCO Scraper | Rp129.900 |
| American Tool Scraper Set | Rp54.900 |
| Jason Scraper | Rp129.900 |
| monotaro Plastic scraper set | Rp109.900 |
| MAXPOWER Bimetal Hack Saw Blade High Resilience | Rp10.900 |
| OLFA Replacement Blade | Rp129.900 |
| Kawabe Saw Blade Best Saw Plus Replacement Blade | Rp64.900 |
| MARSHALLTOWN Masonry Miscellaneous Tool | Rp299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































)/P102250998-1.jpg)