OLFA Scraper Glass (Kape)

Sebelum PPN:
Rp259.900
Spesifikasi
Total Length (mm)130
Blade Width (mm)120
Blade Thickness (mm)0.25
Main Body (Resin Part)Polypropylene (PP)
Main Body (metal part)Stainless Steel
Blade MaterialsStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a scraper attached with a stainless steel blade piece that can be used for working around water.
The main body has excellent durability, is solvent resistant, and is compliant in various onsite locations.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan