Beli scope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSK Field ScopeDeskripsi:Convenient to carry and carry.atribut:
- Type: Field scope
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material (Lens): Glass
- Drytronics Dehumidifier (Pengering Udara)atribut:
- Refrigerant: R407c
- Custom Snake Scope (Aksesoris Kamera Inspeksi Pipa)Deskripsi:-Possible to visually check areas out of the reach of eyes easily and quickly.-Waterproof(IP57)and safe to use around water.-Interlock type(1m/3m/10m)and elasticity type(10m/30m)of flexible cable are available.-Cable(camera part)is sold separately.-Corres-Confirmaion works above the ceiling and back of wall.-Confirmaion works inside pipe.-AC Adapter-AV cable-USB Cable-SD card-Cleaning kit-Carrying caseatribut:
- Compatible Camera Head Diameter: 5.5mm
- Accessories: AC Adapter, AV cable, USB Cable, SD card, Cleaning kit, Carrying case
- Purpose of Use: Confirmaion works above the ceiling and back of wall. Confirmaion works inside pipe.
- SUGICO Powder Scoop (Sekop Bahan)atribut:
- Material: Stainless steel (SUS430)
- MUTU Ice Scoop (Sekop Es)Deskripsi:Sendok serbaguna yang dirancang untuk menyendoki es, makanan, beras, kopi, tepung, gula dan sebagainya.Mudah dibersihkan.Material : Stainless Steel 201kapasitas : 16 ozthickness : 1,2 mmDengan material berkualitas, sendok ini kuat dan tahan lama serta tidak mudah patah.atribut:
- Material: SS 201
- Thickness (mm): 1.2
- Mettler Toledo Analytical Balance ML Series (Timbangan Analitik)Deskripsi:The 4.5-inch color TFT touchscreen display can be operated with cotton, silicone and rubber gloves. .. The monoblock weighing cell with built-in fully automatic adjustment (calibration) mechanism / FACT function consistently provides reliable results. .. The smallest installation area in the series. Does not take up installation space.
- Non Brand Ice Scoop Stainless Steel (Sekop Es)atribut:
- Overall Length (cm): 30
- Width (cm): 13
- Material: Stainless Steel
- Scoop Length (cm): 20
- Burkle Scoop Laboratory Stainless (Sekop)Deskripsi:Very stable hand scoop for various applications, particularly suited for the food industry. Seamless connection of scoop and hollow handle, therefore without crevices and edges. Especially smooth, highly polished surface.
- Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)atribut:
- pH Measuring Range: -2.000 to 20.000
- AC/DC Input: 12V, universal plug set (mains adaptor)
- mV Measuring Range: -2000.0 to 2000.0
- Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
- Mettler Toledo Top Loading Balance ML Series (Timbangan Presisi)atribut:
- Calibration Certificate: General calibration
- Burkle Scoop Stainless Steel (Sekop)Deskripsi:The stainless steel scoop can be used for taking samples of powders, granulates and pastes. Made of stainless steel AISI 304 (1.4301), the material is sterilisable and autoclavable. The rustproof stainless steel scoop has a smooth, high-gloss polished surface and is food-safe.The tubular shape makes it easy to immerse the scoop in the medium being sampled. The high sides prevent the sample from trickling out. The round handle offers a good grip. The sturdy scoop is ideal for chemical, pharmaceutical, animal feed and food applications.atribut:
- Material: AISI 304
- Mettler Toledo Precesion Carat Balance (Timbangan Presisi)Deskripsi:High accuracy is required for the measurement of diamonds and precious metals. The METTLER CART balance JE series enables highly accurate and reliable measurement while narrowing down to only the functions required for daily weighing work. One-touch calibration with built-in weight allows calibration at any time, ensuring accurate measurement at all times.atribut:
- Calibration Weight: Built-in
- Dimensions (mm): 210x344x279
- Display: LCD with backlight
- Display Format: Digital
- Display unit: Carat, gram, other
- Included Accessories: 3 jewelry dishes, AC adapter
- Minimum Reading (g): 0.001ct/0.0001
- Power Supply: AC100-240V or 8 AA batteries (8 hours)
- Unit of Weighing: ct/g
- Weighing Pan Shape: Round
- Mettler Toledo pH Meter Benchtop (Pengukur pH)atribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- Mettler Toledo Analytical Balance MS Series (Timbangan Analitik)Deskripsi:The 7-inch ultra-large color TFT touch screen display can be operated with cotton, silicone and rubber gloves. .. The monoblock weighing cell with built-in fully automatic adjustment (calibration) mechanism / FACT function consistently provides reliable results. .. The aluminum die-cast housing not only protects the weighing cell from environmental influences, but is also resistant to strong chemicals such as acetone.
- MUTU Ice Scoop (Sekop Es)Deskripsi:Sendok serbaguna yang dirancang untuk menyendoki es, makanan, beras, kopi, tepung, gula dan sebagainya.Mudah dibersihkan.Material : Stainless Steel 201kapasitas : 10 ozthickness : 1,2 mmDengan material berkualitas, sendok ini kuat dan tahan lama serta tidak mudah patah.atribut:
- Material: SS 201
- Capacity (oz): 10
- Thickness (mm): 1.2
- Mettler Toledo pH Meter Seven pH Electrode (Pengukur pH)atribut:
- pH Measurement Range: 0 - 14
Daftar Harga scope Terbaru October 2026
| TSK Field Scope | Rp459.900 |
| Usbeck Stainless Laboratory Scoop | Rp269.900 |
| Drytronics Dehumidifier (Pengering Udara) | Rp67.999.900 |
| Custom Snake Scope (Aksesoris Kamera Inspeksi Pipa) | Rp1.299.900 |
| SUGICO Powder Scoop (Sekop Bahan) | Rp179.900 |
| MUTU Ice Scoop (Sekop Es) | Rp65.900 |
| Mettler Toledo Analytical Balance ML Series (Timbangan Analitik) | Rp46.999.900 |
| Dunia Horeca Sekop Aluminium | Rp159.900 |
| Non Brand Ice Scoop Stainless Steel (Sekop Es) | Rp109.900 |
| Burkle Scoop Laboratory Stainless (Sekop) | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/eqP108340530-3.jpg)
/plP102735921-2.jpg)
/nyP102003862-5.jpg)
/00P107914000-3.jpg)
/icP110941660-1.jpg)

/ioP111303672-1.jpg)
/lrP107950783-1.jpg)
/3gP106444124-1.jpg)
/mfP110944807-1.jpg)
/myP107950826-1.jpg)
/cwP110943464-1.jpg)
/m8P110941800-2.jpg)
/jjP110941703-1.jpg)
/amP107915382-1.jpg)
/0tP108200029-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)