Custom Snake Scope (Aksesoris Kamera Inspeksi Pipa)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Compatible Camera Head Diameter5.5mm
AccessoriesAC Adapter, AV cable, USB Cable, SD card, Cleaning kit, Carrying case
Purpose of UseConfirmaion works above the ceiling and back of wall. Confirmaion works inside pipe.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Possible to visually check areas out of the reach of eyes easily and quickly.
-Waterproof(IP57)and safe to use around water.
-Interlock type(1m/3m/10m)and elasticity type(10m/30m)of flexible cable are available.
-Cable(camera part)is sold separately.
-Corres
-Confirmaion works above the ceiling and back of wall.
-Confirmaion works inside pipe.
-AC Adapter
-AV cable
-USB Cable
-SD card
-Cleaning kit
-Carrying case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait