Mettler Toledo Analytical Balance MR Series (Timbangan Analitik)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Maximum Capacity (g)220
Readability (mg)0.1 (typical 0.08)
Minimum Weight (U=1%, k=2, typical) (mg)16
Minimum Weight (USP, 0.1%, Typical) (mg)160
Display Size (inch)4.5, color TFT touchscreen
Weighing Pan Diameter (m)90
Dimensions (HxWxD) (mm)354x209x351

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All-Round Versatility.
Reliable performance for all your weighing needs. 220 g capacity; 0.1 mg readability; connectivity via Ethernet, USB, RS232; guided leveling; automatic adjustment; user management; power-saving mode; easy cleaning

Perfect for All Environments
These balances deliver consistently accurate results whether you’re weighing in a busy lab or in the challenging conditions of the factory floor.

Easy Integration
Multiple interfaces and MT-SICS commands make it simple to connect your MR balance to PLC and MES systems as well as other lab instruments.

Designed for Your Convenience
Advanced functions, such as automatic adjustment and guided leveling, simplify weighing, while smooth surfaces and rounded edges make cleaning easy.
Feature
Leveling guidance
User management
Use
Chemical Food & Beverage Pharma

Ulasan Produk

Tidak ada ulasan

Halaman Terkait