Beli schneider mccb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric EasyPact CVS100B Circuit Breaker (Pemutus Sirkuit)atribut:
- Range of Product: Easypact CVS100-250
- Product or Component Type: Circuit Breaker
- Device Application: Distribution
- Protected Poles Description: 3d
- MERSEN Fuse Class T A3T SeriesDeskripsi:Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.atribut:
- AC Voltage Rating (V): 300 AC
- Body Material: Glass/Melamine
- Class: T
- Compatible Fuse Block Series: 3TFB, 6TFB
- DC Voltage Rating (V): 160 DC
- Element: Single
- Equivalent Series: A3T, JJN, JLLN, TJN
- Fits Fuse Block Style: Nonrejection
- Interrupt Rating (kA): 200 at 300V AC, 50 at 160V DC
- Series: A3T
- Speed: Very Fast Acting
- Standard: UL/CSA
- UNSPSC: 39121608
- Visual Indication: Nonindicating
- Shukaku Moulded Case Circuit Breaker (MCCB)Deskripsi:Modul SKU 603 mampu bekerja dengan baik di AC 50/60Hz – 600V (690V) dan arus 12,5A hingga 800A dalam memutuskan dan menyambung arus listrik untuk mengantisipasi kelebihan kapasitas, arus pendek dan tegangan rendah.Modul SKU 603 ini bisa memulai squirrel-cage motor yang memberikan perlindungan motor dari kelebihan kapasitas dalam pemutusan hubungan baik arus pendek maupun tegangan rendah, terutama untuk arus max 400A.Produk ini telah teruji secara teknis dan sesuai standar EC60947-2 dan GB14048.2.atribut:
- Number of Poles: 3
- Rated Insulation Voltage (V): 690
- Rated Pulse Voltage (kV): 6
- Rated Voltage (V): 660 (AC), 250 (DC)
- Usage Category: A
- Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)atribut:
- Depth (mm): 60
- Height (mm): 165
- Number Of Poles (P): 3
- Width (mm): 105
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)atribut:
- Dimensions (mm): 165x105x60
- Number Of Poles (P): 3
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Ebara Submersible Pump DS Series (Pompa Celup)atribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: Sump
- Synchronous Speed (rpm): 3000
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
- Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 250A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 160A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (112A-160A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (1920A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 1.9 kg. GoPact MCCB 250 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
- Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)atribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric EasyPact EZC Circuit Breaker Easypact EZC400N TMD (Pemutus Sirkuit)atribut:
- Circuit Breaker Name: Easypact EZC400N
- Control Type: Toggle
- Device Application: Distribution
- Device Short Name: Easypact EZC400N
- Product or Component Type: Circuit Breaker
- Range of Product: EasyPact
- ABB BusbarDeskripsi:The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
Daftar Harga schneider mccb Terbaru October 2026
| Schneider Electric EasyPact CVS100B Circuit Breaker (Pemutus Sirkuit) | Rp1.499.900 |
| Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit) | Rp1.599.900 |
| MERSEN Fuse Class T A3T Series | Rp269.900 |
| Shukaku Moulded Case Circuit Breaker (MCCB) | Rp349.900 |
| Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit) | Rp1.999.900 |
| Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit) | Rp1.099.900 |
| Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit) | Rp1.899.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| Ebara Submersible Pump DS Series (Pompa Celup) | Rp18.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2lP103105093-4.jpg)
/l6P102071762-13.jpg)

/krP111346747-1.jpg)
/8hP103110305-15.jpg)
/fiP103109558-10.jpg)
/8bP103110299-14.jpg)
/bpP103102421-11.jpg)
/luP103102786-11.jpg)
/pbP104884911-2.jpg)
/mhP102071809-80.jpg)
/16P102072042-24.jpg)
/r5P111965977-1.jpg)
/53P104049183-2.jpg)
/qnP111965959-1.jpg)
/rnP111965995-1.jpg)
/a3P103109363-21.jpg)
/n9P102072837-8.jpg)

/byP102040430-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)