MERSEN Fuse Class T A3T Series

Sebelum PPN:
Rp269.900 - Rp7.399.900
Spesifikasi
AC Voltage Rating (V)300 AC
Body MaterialGlass/Melamine
ClassT
Compatible Fuse Block Series3TFB, 6TFB
DC Voltage Rating (V)160 DC
ElementSingle
Equivalent SeriesA3T, JJN, JLLN, TJN
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)200 at 300V AC, 50 at 160V DC
SeriesA3T
SpeedVery Fast Acting
StandardUL/CSA
UNSPSC39121608
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ulasan Produk

Tidak ada ulasan