Beli scanner canon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon ScannerDeskripsi:Pemindai Datar yang Cepat dan Ringkas Pemindai datar yang ringkas dengan harga terjangkau, memindai dokumen dan foto secara cepat dan akurat. Pemindai dokumen dan foto datar Resolusi pemindaian: 2400 x 2400dpi Kecepatan pindai (A4, 300dpi): Sekitar 10 detikatribut:
- Paper Size: A4, Letter
- Dimensions (mm): 250×367×42
- Power (W): 4.5
- Epson Perfection Photo ScannerDeskripsi:High-quality Scans of Photos, 35mm Film, and More. Scan photos, film, oversized originals, plus scan-to-cloud-you get it all with the Epson Perfection V370 Photo. This powerful performer makes it simple to archive photos and documents or create enlargements with the built-in transparency unit and 4800x9600 dpi optical resolution. The Epson Perfection V370 Photo makes it easy to scan directly to cloud services like Google Docs, MS SharePoint, Evernote, and more1 with Document Capture Software. It also offers one-touch buttons for scan-to-email and copy. Plus use photo restoration to bring those faded family photos back to life. You can even scan oversized artwork or photo album pages with ArcSoft Scan-n-Stitch Deluxe software. Featuring Epson exclusive ReadyScan Technology for fast scans and no warmup time, you will be scanning in no time. What's In The Box: Epson Perfection V370 Photo color scanner. Transparency Unit (built into lid). Film holder for 35mm film strips and mounted slides. CD-ROM software. Start Here poster. Hi-Speed USB 2.0 cable. AC adapter and power cable.
- Epson WorkForce Flatbed Document Scanner with Duplex ADFDeskripsi:Giving you a Fast and Reliable A3 Scanning Solution The Epson WorkForce DS-60000 A3 colour scanner that gives you high speed duplex scanning of 80ipm to maximise productivity at work.
- Panasonic ScannerDeskripsi:A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
- plustek Scanner OpticSlimDeskripsi:The Plustek OpticSlim 1180 is an A3, tabloid sized scanner, designed for high quality scanning of Art, photos, scrapbooks, genealogy research, newspaper, historical documents scrapbooks, documents, and other items up to 12 x 17" in size. OpticSlim 1180 includes four one-touch scan buttons to simplify and automate the most common scanning functions (i.e. scan, OCR, PDF and email). Bundled sSoftware includes image processing, document management, PDF creation, highly accurate optical character recognition (OCR) and TWAIN driver. These features make it the ideal scanner for scrapbooking, genealogy, photo organizers, photo scanning, map scanning, historical document scanning, graphic designers, publishing companies, libraries, schools, small office/home office (SOHO) users and for those who require high quality large format scanning at a reasonable price.atribut:
- Scanning Area: A3 Size
- Type: Flatbed
- Scan Modes: Color: 48-bit input, 24-bit output; Grayscale: 16-bit input, 8-bit output; B/W: 1-bit
- Scanning Speed: 15 sec (300dpi, A3, Color); 9 sec (Grayscale/ B&W, 300dpi, A3)
- Dimensions (WxDxH) (mm): 589x407x68
- Optical Resolution (dpi): 1200
- Image Sensor: CIS
- Light Source: LED
- Scanning Area (inch): 12x17
- Scanning Area (mm): 297x431.8
- Epson WorkForce Portable Sheetfed Document ScannerDeskripsi:Quality Scans, Anytime, Anywhere. Small, compact and lightweight, the WorkForce ES-50 is the perfect solution for on-the-go scanning needs. USB-powered, it delivers fast, convenient scanning anytime, anywhere. With an easy-to-use, intuitive scanning process, capturing and saving documents and even business cards is simply a breeze.atribut:
- Dimensions (W x D x H) (mm): 272x47x33.8
- Brother Network Document Scanneratribut:
- Duplex Scan: Yes
- Color Depth: Input: 48bit, Output: 24bit Color Processing
- Resolution (dpi): 1200x1200 (Interpolated), 600x600 (Optical)
- Epson WorkForce ScannerDeskripsi:Streamline Productivity with High-Speed, All-Purpose Scanning Perfection. Boost efficiency and productivity with the all-purpose, high-speed Epson WorkForce DS-770 scanner. Capable of scanning a myriad of media from fragile documents to plastic cards, the DS-770 also allows scanning of thick objects such as books with its flatbed option. To top it off, the versatile scanner is capable of connecting to Ethernet via an optional Network Interface Unit.
- Brother Network ScannerDeskripsi:The desktop document scanner from Brother has built-in wired Network capacity for the quick transfer of information across the business.atribut:
- Usage type: Desktop
- Epson WorkForce Duplex Sheet-fed Document ScannerDeskripsi:Scan, Edit, Save. It's That Easy. Take your business productivity and effi ciency to the next level with Epson WorkForce DS-410 scanner. Featuring a built-in Automatic Document Feeder, this compact scanner can easily scan stacks of business cards and documents of up to A3 size.
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- AVISION Automatic Document Feeder ScannerDeskripsi:-Kecepatan ScannerAVISION AV332 dapat scan dokumen hingga ukuran Folio (F4) mempunyai kecepatan scan 32 lembar/menit serta kapasitas kertas 50 lembar cocok digunakan untuk scan dokumen lembaran-Mudah ditempatkanAVISION AV332 mudah untuk dibawa dan diletakkan di atas meja tanpa memakan banyak ruang. AVISION AV332 menawarkan desain yang unik dan stylish.-OCR (Optical Character Recognition)Avision AV332 dilengkapi dengan OCR, program yang berfungsi untuk merubah file gambar (image) menjadi file teks Teknologi OCR dikembangkan agar komputer dapat mengenali dan menerjemahkan karakter tulisan pada dokumen fisik yang kemudian akan dapat disimpan & diedit kembali dalam bentuk format digital (Word/Excel).-Scan kertas panjangScanner AVISION AV332 dapat scan kertas dengan panjang kertas hingga ukuran 3 meter dan lebar maksimal hingga ukuran Folio (F4).-Simpan Ke Berbagai Format PenyimpananScanner Avision menyediakan fitur yang memudahkan anda dalam menyimpan hasil scan langsung ke berbagai format digital hanya dengan sekali tekan tombol. Hasil scan dapat menjadi 18 format digital, yaitu: PDF, Multiple PDF, Searchable PDF, DOC (Ms.Word), XLSX, XLS (Ms.Excel), TXT, PNG, JPEG, Multiple TIFF, TIFF, GIFF, BMP, HTML, PPT, PPTX, XPS & RTF.-Di Bundled dengan software yang canggihSeri AV332 hadir dengan driver TWAIN dan ISIS, dan dibundel dengan rangkaian software yang canggih mencakup Avision Button Manager, AVScan , dan PaperPort.-Resolusi Scan Hingga 600dpiDengan resolusi optik tinggi 600 dpi dan teknologi pemrosesan gambar yang canggih, menjadikan hasil scan dokumen mempunyai kualitas yang baik, dilengkapi dengan sensor CIS (Contact Image Sensor) built-in, seri AV332 tidak memerlukan waktu pemanasan saat akan digunakan.atribut:
- Light Source: LED
- Technology: Contact Image Sensor (CIS)
- Optical Resolution (dpi): 600x600
- Color Mode (bit): 48 Input 24 Output
- Grayscale Mode (bit): 16 Input 8 Output
- Halftone Patterns: Dither and Error Diffusion
- Output Resolution (dpi): 1200x1200
- Canon Printer MultifunctionDeskripsi:Printer Multifungsi dengan Faks dan Pencetakan 2 Sisi OtomatisPrinter multifungsi yang ringkas ini dilengkapi dengan Auto Document Feeder kapasitas 20 lembar dan opsi kartrid XL untuk pencetakan hemat biaya.- Cetak, Pindai, Salin, Faks- Kecepatan cetak Standar ISO (A4): hingga 8,8 ipm hitam / 4,4 ipm warna- Wireless, Mopria, AirPrint, Direct Wireless- Volume cetak yang direkomendasikan: 30 hingga 100 halamanatribut:
- Size (mm): 435x295x189
- Number of Nozzles: 1280
- Ink Cartridge: PG-745S, CL-746S (Opsional PG-745, CL-746 / PG-745XL, CL-746XL)
- Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
- Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
- Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
- Appearance: USB 2.0
- Duty Cycle (page/month): Up to 1200
- Ink Sensor Out: Tipe Jumlah Titik
- Noise Level (dBa): 56.5 (A4/ B/W)
- Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
- Operating Temperature (°C): 5-35
- Power (V/Hz): AC 100-240 / 50/60
- Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
- Print Head Settings: Manual
- Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
- Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
- Silent Mode: Avaliable
- Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
- Storage Temperature (°C): 0-40
- Canon Printer Inkjet Multifunction PIXMA MG3670Deskripsi:Printer Foto All-In-One Nirkabel dengan Pencetakan Dupleks dan Cloud Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): sampai dengan 5.7ipm (warna) / 9.9ipm (mono) Mencetak foto tanpa batas tepi 4 x 6inch dalam 44 detikatribut:
- Compatible for: (INK) PG-740, CL-741 (PG-740XL, CL-741XL - Opsional)
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", 8x10\", Amplop (DL, COM10)
- Dimensions (mm): 449x304x152
- Power (W): 16
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Brother Mobile Document ScannerDeskripsi:A wide selection of our DS-620 mobile document scanner options. For more complete questions you can contact us now.The DS-620 makes scanning, sharing and organising your documents effortless. Powered simply by USB from your laptop the powerful industry leading software takes care of the rest.Compact, stylish and easy to useIntroducing the new stylish, compact DS-620 designed and built to make your life digital, organised and more productive.The DS-620 has the ability to scan all your documents (including plastic ID cards and receipts) ready to be saved to the cloud. Making them available to view on your mobile device, meaning your data is always with you.atribut:
- Scanning Speed (ppm): 15(@Simplex A4), 16(@Simplex Scan)
- Document Size (mm): 86.36-1828.8 (Length), 50.8-215.9 (Width)
- Duplex Scan: No
- Color Depth: 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
- Resolution (dpi): Up to 1200x1200 (Interpolated), 600x600 (Optical)
- Scanning Width (mm): 216 (Max)
- Dimensions (mm): 300.9x50.5x36.8
- Power Consumption (W): Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
- Epson WorkForce Color Portable ScannerDeskripsi:Built to Perform. Scan, save and send important data wherever your business takes you with the WorkForce DS-30 portable document scanner. Delivering full-function flexibility on the go, the DS-30 scans receipts, documents up to 8.5x14inch, plastic I.D. cards and more right into an e-mail, searchable PDF and more. Send your scanned files directly to the most popular cloud services with the included software.1 Included correction tools allow you to automatically remove punch holes from scanned images, auto-size documents, enhance text quality, and correct image skew so you can keep your business moving when you're out on the road. Perfect for busy professionals, this lightweight, travel-friendly single-side scanner is ready to perform whenever you are. USB powered, there's no external power supply required. And, it's Mac and PC compatible. What's In The Box: WorkForce DS-30 Scanner. USB cable. 2 install CDs (PC and Mac). Setup guide. Carrying bag. Calibration and cleaning sheets.atribut:
- Dimensions (W x D x H) (inch): 10.86x1.97x1.45
- plustek Scanner Dokumen Otomatis ADFDeskripsi:Has a Card Scan Slot Equipped with a special card scan slot, it makes it easier for you to scan thick paper and embossed paper such as KTP / other Identity Cards. 3 Profile Button Has 3 scan profile buttons to simplify the scanning process, PDF to save in PDF / Searchable PDF format, BCR to scan business cards, Scan buttons that can be customized to your liking.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).ABBYY FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Easy to carry & useMobileOffice AD470 with a compact and lightweight form is very helpful for those of you who like to travel outside the office. All application forms, documents, offer letters, proof of transactions can be sent via the internet anywhere in a short time. Power source using Adapter.atribut:
- Hardware Resolution (Dpi): 600x600
- Optical Resolution (dpi): 600
Daftar Harga scanner canon Terbaru March 2026
| Canon Scanner | Rp1.099.900 |
| Epson Perfection Photo Scanner | Rp1.999.900 |
| Epson WorkForce Flatbed Document Scanner with Duplex ADF | Rp14.999.900 |
| Panasonic Scanner | Rp8.299.900 |
| plustek Scanner OpticSlim | Rp17.999.900 |
| Epson WorkForce Portable Sheetfed Document Scanner | Rp2.599.900 |
| Brother Network Document Scanner | Rp20.999.900 |
| Epson WorkForce Scanner | Rp7.399.900 |
| Brother Network Scanner | Rp11.999.900 |
| Epson WorkForce Duplex Sheet-fed Document Scanner | Rp5.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)