Beli canon scanner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Color image scanner CanoScan LiDE 400Deskripsi:This scanner has a faster scan speed and a new design. It is thin and lightweight, so it is easy to carry and can be saved to the cloud with one touch. The evolution of the control system has made the scan speed about 2 seconds faster than the previous model, and it is possible to read A4 color / 300 dpi document documents at high speed in about 8 seconds. In addition, the "5EZ (Easy) Button" realizes efficient work and comfortable operability, such as saving scanned data to the cloud via a PC, copying it, and creating PDF files with one touch. In addition to the stylish square design, the top plate is newly adopted with a luxurious hairline finish. The main body is thin and lightweight, making it easy to carry, and it supports USB bus power, so no power cable is required. In addition, the included USB cable is Type C, and there is no distinction between the connector orientation, making it easy to connect the scanner and PC. As with the previous model, you can scan documents up to A4 size by using the included stand. "Advanced Z-Lid" that can scan thick documents. By lifting the document bed cover, you can scan thick documents up to 21 mm thick. You can easily scan thick hardcover books beautifully. Scan while standing. You can stand it upright by using the included stand. You can scan standard documents up to A4 size while standing it upright, making it more space-saving and comfortable to use. Highly compressed PDF. You can further compress and save the data volume of PDF files. Multi-page PDF that can be rearranged. You can combine multiple pages of a manuscript into a single PDF file. You can also rearrange the order of pages while viewing thumbnails when creating it.*There is no power switch on the unit.atribut:
- Button Shape: Scanner (EZ button) + 5 buttons (PDF x 2, AUTO + SCAN, COPY, SEND)
- Eco Mark Certification Number: 18 155 026
- Light Source: RGB + 3-color LED
- Mass (kg): About 1.7
- Operating Ambient Temperature (°C): 5~35
- Operating Humidity (%): 10 to 90 RH (no condensation)
- Original Size: [Maximum] A4 / letter (216 * 297mm)
- Outer Dimensions, Width W x Depth D x Height H (mm): (Approximately) Horizontal 250 x 367 x 42
- Power Consumption (W): Approximately 4.5 (maximum) during operation / approximately 0.3 during standby
- Power Supply: Supply from USB bus
- Reading Speed: [Color] 25.4msec / line (4800dpi), 1.7msec / line (300dpi), [Gray / monochrome] 8.2msec / line (4800dpi), 1.7msec / line (300dpi)
- Resolution: [Optics] (Main scanning x Sub scanning) 4800 x 4800 dpi, [Reading] (Software interpolation) 25 to 19200 dpi
- Scanning Method: Fixed scanning of originals by moving the scanning head
- Sensor: CIS (contact image sensor)
- Set Contents: USB + Type + AtoC + cable (1.5m), CD-ROM (software), dedicated stand, \"Easy Start Guide\" (paper)
- Time: Preview (A4 color / 300dpi, * Excluding pre-processing time) About 7 seconds
- Type: Flatbed type (fixed document type)
- plustek Scanner FlatbedDeskripsi:OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).One Button ScanYou can carry out the scan process until you get results, just by pressing 1 button. You can set the file storage location, both on the computer and network and select the 10 digital file formats you want.File CompressionThe Plustek scanner provides a file compression feature to reduce the size of the scan results. This feature reduces the file size by up to 90% of a normal scan. This feature is suitable for scanning many documents and will be sent via email. This automatic file compression feature is included in the DocAction Plustek software.Plustek OCRPlustek OCR is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.
- plustek Scanner OpticSlimDeskripsi:The Plustek OpticSlim 1180 is an A3, tabloid sized scanner, designed for high quality scanning of Art, photos, scrapbooks, genealogy research, newspaper, historical documents scrapbooks, documents, and other items up to 12 x 17" in size. OpticSlim 1180 includes four one-touch scan buttons to simplify and automate the most common scanning functions (i.e. scan, OCR, PDF and email). Bundled sSoftware includes image processing, document management, PDF creation, highly accurate optical character recognition (OCR) and TWAIN driver. These features make it the ideal scanner for scrapbooking, genealogy, photo organizers, photo scanning, map scanning, historical document scanning, graphic designers, publishing companies, libraries, schools, small office/home office (SOHO) users and for those who require high quality large format scanning at a reasonable price.atribut:
- Scanning Area: A3 Size
- Type: Flatbed
- Scan Modes: Color: 48-bit input, 24-bit output; Grayscale: 16-bit input, 8-bit output; B/W: 1-bit
- Scanning Speed: 15 sec (300dpi, A3, Color); 9 sec (Grayscale/ B&W, 300dpi, A3)
- Dimensions (WxDxH) (mm): 589x407x68
- Optical Resolution (dpi): 1200
- Image Sensor: CIS
- Light Source: LED
- Scanning Area (inch): 12x17
- Scanning Area (mm): 297x431.8
- Canon Document Scanner imageFORMULA DR-P215 2Deskripsi:The scanner features USB bus power, allowing you to scan without an AC adapter. Easily scan with a single USB cable and store it away when you're done. Connecting to a USB 3.0 port or two USB cables increases scanning speed. An optional AC adapter is also available, meeting a variety of needs. By turning the Auto Start switch on the back of the scanner to ON, you can perform "plug and scan" using the built-in CaptureOnTouch Lite software. Simply connecting the USB cable allows you to easily scan, even without installing the driver or software on your computer.atribut:
- Background Color: White
- Driver Type: ISIS/TWAIN
- Included Accessories: USB cable for P215II (1.8m), USB cable for power supply (1.8m), setup DVD-ROM, setup guide
- Interface: Hi-Speed USB2.0 (only power supply supports USB3.0)
- Mass (kg): About 1.0
- Operating Ambient Temperature (°C): 10~32.5
- Operating Humidity (%): 25~80RH
- Outer dimensions, Width W x Height H x Depth D (mm): When the tray is stored: 285 x 40 x 95, when the tray is fully open: 285 x 174 x 257
- Peak Wave Length (nm): R:620,G:530,B:467
- Power Consumption (W): (During operation) When one USB cable is connected: USB2.0 / 2.5, USB3.0 / 4.5, When two USB cables are connected: USB2.0 / 5.0, (in sleep mode) 1.5 or less, (when power is off) 0.1 Less than
- Power Supply: [When supplied from USB bus power] When one USB cable is connected / USB2.0: 0.5A, USB3.0: 0.9A, when two USB cables are connected / USB2.0: 1A, [When using the AC adapter (option) ] DC6V, 0.8A
- Reading: Single-sided / double-sided
- Resolution: Optics: 600dpi, Output: 150x150dpi, 200x200dpi, 300x300dpi, 400x400dpi, 600x600dpi
- Sensor: CIS
- Type: Desktop sheet-through scanner
- Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Deskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Brother Network Document Scanneratribut:
- Duplex Scan: Yes
- Color Depth: Input: 48bit, Output: 24bit Color Processing
- Resolution (dpi): 1200x1200 (Interpolated), 600x600 (Optical)
- AVISION Automatic Document Feeder ScannerDeskripsi:-Kecepatan ScannerAVISION AV332 dapat scan dokumen hingga ukuran Folio (F4) mempunyai kecepatan scan 32 lembar/menit serta kapasitas kertas 50 lembar cocok digunakan untuk scan dokumen lembaran-Mudah ditempatkanAVISION AV332 mudah untuk dibawa dan diletakkan di atas meja tanpa memakan banyak ruang. AVISION AV332 menawarkan desain yang unik dan stylish.-OCR (Optical Character Recognition)Avision AV332 dilengkapi dengan OCR, program yang berfungsi untuk merubah file gambar (image) menjadi file teks Teknologi OCR dikembangkan agar komputer dapat mengenali dan menerjemahkan karakter tulisan pada dokumen fisik yang kemudian akan dapat disimpan & diedit kembali dalam bentuk format digital (Word/Excel).-Scan kertas panjangScanner AVISION AV332 dapat scan kertas dengan panjang kertas hingga ukuran 3 meter dan lebar maksimal hingga ukuran Folio (F4).-Simpan Ke Berbagai Format PenyimpananScanner Avision menyediakan fitur yang memudahkan anda dalam menyimpan hasil scan langsung ke berbagai format digital hanya dengan sekali tekan tombol. Hasil scan dapat menjadi 18 format digital, yaitu: PDF, Multiple PDF, Searchable PDF, DOC (Ms.Word), XLSX, XLS (Ms.Excel), TXT, PNG, JPEG, Multiple TIFF, TIFF, GIFF, BMP, HTML, PPT, PPTX, XPS & RTF.-Di Bundled dengan software yang canggihSeri AV332 hadir dengan driver TWAIN dan ISIS, dan dibundel dengan rangkaian software yang canggih mencakup Avision Button Manager, AVScan , dan PaperPort.-Resolusi Scan Hingga 600dpiDengan resolusi optik tinggi 600 dpi dan teknologi pemrosesan gambar yang canggih, menjadikan hasil scan dokumen mempunyai kualitas yang baik, dilengkapi dengan sensor CIS (Contact Image Sensor) built-in, seri AV332 tidak memerlukan waktu pemanasan saat akan digunakan.atribut:
- Light Source: LED
- Technology: Contact Image Sensor (CIS)
- Optical Resolution (dpi): 600x600
- Color Mode (bit): 48 Input 24 Output
- Grayscale Mode (bit): 16 Input 8 Output
- Halftone Patterns: Dither and Error Diffusion
- Output Resolution (dpi): 1200x1200
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- plustek Scanner Dokumen Otomatis ADFDeskripsi:Has a Card Scan Slot Equipped with a special card scan slot, it makes it easier for you to scan thick paper and embossed paper such as KTP / other Identity Cards. 3 Profile Button Has 3 scan profile buttons to simplify the scanning process, PDF to save in PDF / Searchable PDF format, BCR to scan business cards, Scan buttons that can be customized to your liking.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).ABBYY FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Easy to carry & useMobileOffice AD470 with a compact and lightweight form is very helpful for those of you who like to travel outside the office. All application forms, documents, offer letters, proof of transactions can be sent via the internet anywhere in a short time. Power source using Adapter.atribut:
- Hardware Resolution (Dpi): 600x600
- Optical Resolution (dpi): 600
- PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Deskripsi:PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
Daftar Harga canon scanner Terbaru October 2026
| Canon Color image scanner CanoScan LiDE 400 | Rp2.699.900 |
| plustek Scanner Flatbed | Rp1.599.900 |
| plustek Scanner OpticSlim | Rp20.999.900 |
| Canon Document Scanner imageFORMULA DR-P215 2 | Rp8.599.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi) | Rp3.799.900 |
| Brother Network Document Scanner | Rp20.999.900 |
| AVISION Automatic Document Feeder Scanner | Rp5.399.900 |
| HAND LIFT Semi Electric Stacker (Forklift Stacker Elektrik) | Rp23.999.900 |
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| plustek Scanner Dokumen Otomatis ADF | Rp4.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/4aP103457154-1.jpg)


/9xP111231357-3.jpg)
/miP107032810-1.jpg)

/k3P107024723-11.jpg)
/q4P106480940-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)