Beli scaler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air needle scaler (Pengupas Pneumatik)Deskripsi:Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is droppedatribut:
- Overall Length (mm): 317
- Number of Needles: 19
- Needle Length (mm): 3Φ×180
- Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
- Suitable Air Pressure (MPa): 0.62
- Piston Diameter (Φmm): 19
- Air Consumption (L/minute): 99
- No Load Speed (rpm): 4500
- Fuji Tools Air Needle ScalerDeskripsi:-Compact and lightweight/needle scaler which is strong, workable and durable.-Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.atribut:
- Compatible Needle Dimension: 3x180mm
- No Load Stroke: 7980min -1 power
- Air consumption: 0.18
- Hose Intake Port: Rc1/4
- Total Length: 325mm
- Purpose of Use: Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
- KRISBOW Air Chipping Hammeratribut:
- Blow per Minute (bpm): 3000
- Air Pressure (bar): 6
- Hose size (inch): 3/8
- Average Air Consumption (L/minute): 283
- Fuji Tools Air Needle ScalerDeskripsi:-Compact and lightweight/needle scaler which is strong, workable and durable.-Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.atribut:
- Compatible Needle Dimension: 3x180mm
- No Load Stroke: 7980min -1 power
- Air consumption: 0.18
- Hose Intake Port: Rc1/4
- Total Length: 371mm
- Purpose of Use: Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
- INGERSOLL RAND Needle & Chisel ScalerDeskripsi:Inline needle scalers align their needle-holding barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. Their lever switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.atribut:
- UNSPSC: 27131504
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Gender: Female
- Air Pressure (psi): 90
- Air inlet (inch): 1/4 NPT Female
- Compatible Collar Shape: Notched
- Minimum Hose Size (inch): 5/16
- Power Source: Air Powered
- Shank Shape: Square
- Shank Size (inch): 0.5
- Throttle Type: Lever
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- POWERMATE VX Needle & Chisel Scaleratribut:
- UNSPSC: 31160000
- KOBE RED LINE Ns4030 Heavy Duty Air Needle ScalerDeskripsi:NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.atribut:
- Blows per minute: 5,000rpm
- Tool Type: Air needle Scaler
- Dimensions: 250 x 35.50mm
- Air consumption: 4CFM
- Overall Width: 35.5mm
- Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
- Part Number: KBE2703300K
- INGERSOLL RAND Scaler NeedleDeskripsi:Scaler needles are metal rods that needle scalers rapidly and repeatedly strike against surfaces to clean off coatings and buildup. They are commonly used to remove rust, paint, dirt, and welding slag from metal surfaces. The needles are held in a loose bundle in the scaler's barrel, so they move independently to follow curves and contours. These needles are used with a compatible scaler to replace broken or worn needles or to change to a different needle diameter or material.atribut:
- UNSPSC: 27131504
- Material: Steel
- Non-Sparking: No
- APR Air Chipping HammerDeskripsi:Ini adalah air chipping hammer dari apr type ap157Sangat banyak fungsi dan manfaatnya. Banyak digunakan untuk melepas komponen" Yang macet. Dengan cara frequensi getaran maju mundur (hammer) Detail Produk & SpesifikasiMenggunakan komponen silinder udara untuk membuat gerakan lebih stabilDilengkapi dengan berbagai ukuran pahat Berbagai ukuran bit pahat untuk tugas apa pun dengan mudah 4000 bpm +-Barang ini sangat berbeda dengan air chipping hammer di pasaran yg model ujung mesinnya hanya perAp157 dari apr ini 3x lebih kuat.atribut:
- Air Pressure (bar): 6
- Average Air Consumption (L/minute): 283
- Hose size (inch): 3/8
- Noise Level (dBa): 101.4
- Stroke Size (inch): 2.625
- Vibration Level (m/s): 10.24
- NITTO KOHKI Air Tool Jet ChiselDeskripsi:Selalu tepat sasaran dan melakukan semua pekerjaan dengan cepat. Dapat menjangkau area yang sulit dijangkau. Sangat berguna dalam industri apa pun, seperti dalam pengelasan, pembersihan, pengecoran, batu bata, stonework, dan lain-lain. Jet Chisel adalah alat pneumatik utama yang digunakan pada pekerjaan-pekerjaan tersebut dan pekerjaan berat lainnya. Tidak berukuran terlalu besar dan ringan, air tool ini menawarkan performa yang maksimal. Jet Chisel menjamin penggunaan yang efisien dan bebas masalah selama bertahun-tahun. Selain itu, alat ini menyelesaikan masalah sampai tuntas. Needle dari Jet Chisel dapat dengan cepat menyesuaikan bentuk permukaan secara otomatis. Needle alat ini dapat masuk ke sudut terdalam, permukaan yang tidak rata, dan juga bentuk lekukan apa pun. Dengan begitu, tidak ada toko yang tidak menjual alat ini. Jet Chisel ini juga menghemat waktu yang sama efisiennya dengan ship-board application.
- TOP Universal Impact Socket AdapterDeskripsi:For electric drill You can use the socket of each manufacturer by attaching it to the impact driver. Ideal for working environments such as walls and narrow places.atribut:
- Material: SCM435
- Swing Angle (°): 30
- C.H. HANSON Barrier TapeDeskripsi:Keyed padlock master keys open all locks in a master keyed system. If an individual loses a key to a padlock, the master key can still open the lock.atribut:
- UNSPSC: 46161507
- Display Qty: 1
- Manufacturer Part Number: 16105
- Material: Polyethylene
- Message Color: Black
- Reflectivity : Non-Reflective
- Tape Color: Red
- Tape Length (ft): 300
- Tape Message: Danger Do Not Enter
- Tape Pattern: No Pattern
- Tape Thickness (mil): 2
- Tape Width (inch): 3
- Visibility: Standard Visibility
- NITTO KOHKI Jet chisel JEX-24 partsatribut:
- Specification: Number required per unit: 1
- CORDOBOND Strong Back Standard Resin and Activator (Lem Resin Dua Komponen)atribut:
- Size (g): 454
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- BANDO V-Belt SPC Type (Van Belt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.atribut:
- Material: Rubber
- Width (mm): 22
- Min Diameter Pulley (mm): 225
- Thickness (mm): 18
- Angle (°): 40
Daftar Harga scaler Terbaru October 2026
| monotaro Air needle scaler (Pengupas Pneumatik) | Rp1.299.900 |
| Fuji Tools Air Needle Scaler | Rp8.199.900 |
| KRISBOW Air Chipping Hammer | Rp1.099.900 |
| Fuji Tools Air Needle Scaler | Rp9.999.900 |
| INGERSOLL RAND Needle & Chisel Scaler | Rp8.799.900 |
| BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set) | Rp349.900 |
| POWERMATE VX Needle & Chisel Scaler | Rp1.399.900 |
| KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler | Rp3.299.900 |
| INGERSOLL RAND Scaler Needle | Rp469.900 |
| APR Air Chipping Hammer | Rp459.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/caP101563442-3.jpg)




/P103084161-1.jpg)






/czP105557467-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/C_H_%20HANSON%20Barrier%20Tape/28P109354080-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/CORDOBOND%20Strong%20Back%20Standard%20Resin%20and%20Activator%20(Lem%20Resin%20Dua%20Komponen)/i4P107797652-2.jpg)
/a3P101561363-7.jpg)

/P102039052-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)