Beli scale loupe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LEAF Scale Loupe
    Mulai

    Rp1.699.900

    LEAF Scale Loupe
    Deskripsi:
    -Standard scale (S-100) at 0.1mm intervals as standard equipment.-Optical achromat lenses are adopted.-Ideal for measuring various inspection objects.
    atribut:
    • Min Graduation: 0.1mm
  2. Niigata Seiki (SK) Scale Loupe with LED Light
    Mulai

    Rp1.999.900

    Niigata Seiki (SK) Scale Loupe with LED Light
    Deskripsi:
    Scale Loupe with LED Light- Magnification 10x -
    atribut:
    • Power: LR41x3pcs
    • Magnification: 10x
    • Dimensions (mm): 55x50x60
  3. Shinwa Rules Loupe Stand Type
    Mulai

    Rp489.900

    Shinwa Rules Loupe Stand Type
    atribut:
    • Type: Stand Magnifier
  4. TRUSCO High Magnification Loupe X6 Black
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    TRUSCO High Magnification Loupe X6 Black
    atribut:
    • Material: Lens: glass, acrylic body: ABS
    • Finishing Material: Lens: Glass
    • Weight (g): 43
    • Type: Pocket magnifier
    • Lens Diameter (phi mm): 30
    • Magnification: 6
    • Purpose of Use: For precision work.
  5. TRUSCO Scale Loupe (With Graduations)
    Mulai

    Rp519.900

    TRUSCO Scale Loupe (With Graduations)
    atribut:
    • Dimensions (Diameter phi x Height H) (mm): 35 x 43
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 28
    • Magnification: Ten times
    • Measuring Range (mm) : 10
    • Minimum Indication (mm): 0.2
    • Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
    • Weight (g): 20
  6. LEAF Exclusive Exchange Scale
    Mulai

    Rp1.999.900

    LEAF Exclusive Exchange Scale
    atribut:
    • Weight (g): 70
    • Overall Height (mm): 52
    • Lens Diameter (phi mm): 21
    • Minimum Indication (mm): 0.1
    • Material (Lens): Glass
    • Magnification (times): 10
    • Measuring Range (mm) : 25
    • Outer Diameter d (mm): About 42
    • Purpose of Use: Ideal for measuring various inspection objects.
  7. monotaro Scale Loupe (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    monotaro Scale Loupe (Kaca Pembesar)
    Deskripsi:
    Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.
    atribut:
    • Type: Scale Loupe
    • Lens Diameter (mm): 30
    • Magnification: 6
    • Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
    • Material: Lens / Green glass frame / Steel
  8. LEAF Exclusive Exchange Scale
    Mulai

    Rp309.900

    LEAF Exclusive Exchange Scale
    Deskripsi:
    atribut:
    • Diameter x Thickness (mm): 35x1.5
  9. AS ONE Scale Loup with LED Light
    Mulai

    Rp1.999.900

    AS ONE Scale Loup with LED Light
    atribut:
    • Power Supply: LR 936 button batteryx4 pieces (test attachment)
    • Size (mm): 45x55
    • Lens Diameter (mm): 30
    • Accessories: Scale No. 13 N (1 -4317 -05), Leather Case
    • Number of LED: 6
    • Magnification (x): 10
    • Package Size (mm): 60x60x80
  10. Mitutoyo Clear Loupe
    Mulai

    Rp789.900

    Mitutoyo Clear Loupe
    Deskripsi:
    The single lens magnifying clear loupes are small, portable and easy to use. Designed for field applications where portability is required, these clear loupes provide clear magnification for reliable spot inspections.
  11. LEAF Light Scale Loupe
    Mulai

    Rp3.399.900

    LEAF Light Scale Loupe
    atribut:
    • Lens Dimension (mm): Φ21
    • Magnification (times): 10
    • Measurement Range (mm): 25
    • Min. Graduation (mm): 0.1
    • Finishing Material: Lens: Glass
    • Replacement Lamp: Midget lamp 2.5V (0.5A)
    • Total Length (mm): 190
  12. Oxford Precision Folding Magnifier With Scale
    22%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp209.900

    Oxford Precision Folding Magnifier With Scale
    atribut:
    • Surface Treatment: Powder Coated
    • Additional Features: Folds flat Self-standing
    • Product Type: Pocket Magnifier
  13. Mitutoyo Zoom Loupe
    Mulai

    Rp10.999.900

    Mitutoyo Zoom Loupe
    Deskripsi:
    The optical system of the Mitutoyo Zoom Loupe objective offers stepless changes of magnifications while performing zooming inspections in the field, lab or classroom.
    atribut:
    • Magnification: 8x-16x
    • Remarks: With reticle (scale graduation: 0.1mm, .005inch)
  14. LEAF Collapsible-Type Linen Tester
    44%
    Mulai

    Rp269.900

    LEAF Collapsible-Type Linen Tester
    Deskripsi:
    -A collapsible type magnifier.-Textile folding lines and inspections, etc.
    atribut:
    • Purpose of Use: Textile folding lines and inspections, etc.
  15. PEAK Loupe
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    PEAK Loupe
    Deskripsi:
    (No.1960) A modern magnifier with a bright acrylic lens barrel. For general use, household practical equipment. (No.1961) Consists of two kelnels. A bright, sharp and all-purpose loupe with ideal contrast. Ideal for negative film inspection. (No.1962) Consisting of 2 groups and 3 achromats with stable resolution. A high-magnification magnifying glass that can be observed brightly with an acrylic skirt. (No.1964New) 2 groups, 3 pieces. Coated achromatic lens. Ideal for inspection of precision processes with high magnification and low aberrations. (No. 1996) 2 groups and 4 elements with the highest magnification for a single microscope. Needless to say, an erect image can be seen. (No.2018) 2 groups, 3 elements, with square lens for objective. Covers 24mm x 3mm of 35mm film. Scale on the bottom of the skirt.
    atribut:
    • Effective Diameter (mm): 25
    • Magnification Ratio: 10x
    • Package Size (mm): 55x40x40
    • Size (mm): 34.5x41.3
Daftar Harga scale loupe Terbaru October 2026
LEAF Scale LoupeRp1.699.900
Niigata Seiki (SK) Scale Loupe with LED LightRp1.999.900
Shinwa Rules Loupe Stand TypeRp489.900
TRUSCO High Magnification Loupe X6 BlackRp479.900
TRUSCO Scale Loupe (With Graduations)Rp519.900
LEAF Exclusive Exchange ScaleRp1.999.900
monotaro Scale Loupe (Kaca Pembesar)Rp199.900
LEAF Exclusive Exchange ScaleRp309.900
AS ONE Scale Loup with LED LightRp1.999.900
Mitutoyo Clear LoupeRp789.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)