LEAF Light Scale Loupe

Sebelum PPN:
Rp3.399.900
Spesifikasi
Lens Dimension (mm)Φ21
Magnification (times)10
Measurement Range (mm)25
Min. Graduation (mm)0.1
Finishing MaterialLens: Glass
Replacement LampMidget lamp 2.5V (0.5A)
Total Length (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Optimal for inspecting detailed objects that cannot be measured with naked eyes.
- With a glass scale with 0.1mm increments (S-200) .
- The scale loupe can be used by itself.
Use
For inspection and measurement in dark places (or where light source is limited) .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait