AS ONE Scale Loup with LED Light

Sebelum PPN:
Rp1.999.900
Spesifikasi
Power SupplyLR 936 button batteryx4 pieces (test attachment)
Size (mm)45x55
Lens Diameter (mm)30
AccessoriesScale No. 13 N (1 -4317 -05), Leather Case
Number of LED6
Magnification (x)10
Package Size (mm)60x60x80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Scale loupe with triplet lens.
Equipped with LED light, work can be done while the hand is bright.
The length of the lens barrel can be adjusted, and the focal length and imaging point can be adjusted.
MG 7173 (1 -4317 - 01) scales are available.
LED lights increase visibility!

Ulasan Produk

Tidak ada ulasan