Beli saw blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- MILWAUKEE Mata Gergaji BundarDeskripsi:Steel and general metal-cutting circular saw blades are used in metal fabrication tasks to cut though steel and mild-steel alloys.atribut:
- Arbor Shape: Round
- For Use With Saw Type: Circular Saws
- Tip Material: Carbide Tipped
- RYU Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longeratribut:
- Thickness (mm): 0.5
- Teeth Per Inch: 6
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- KRISBOW Mata Mesin Gergaji Ukir KayuDeskripsi:Scroll Sawblade 133xv2.8x0.3mmx10TPI 5Pcatribut:
- Packing Dimensions (mm): 45x10x200
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- TRUSCO T.C.T Saw Blade for WoodDeskripsi:-The cutting surface is beautiful because of the 2-time polish.-For cutting laminated lumber, natural wood decorated boards, wood fiber cement boards, common woods, printed plywood, plastic plywood, plaster boards, plastic-based building materials.-For finishing and end cutting.-Optimum for percision finishing of lateral cuts.atribut:
- Blade Shape: Double-sided Blade, Carbide
- Base Metal Materials: High Carbon Steel
- Tip Material: Carbide
- KSK Plummer SawDeskripsi:-The blade is a nonbreakable bimetal structure and can be replaced with one hand.-Slides well and hard to rust.-Excellent durability. -For PVC pipes, metals, iron pipes, copper pipes, and brass pipes.
- PRO CUT TCT Saw BladeDeskripsi:Pisau potong kayuatribut:
- Material: T Alumunium
- Size : 255x25.4x100mm
- BITEC Mata Gergaji Bundar Standar untuk Kayuatribut:
- Type/Packing: 1 pc / paper box
- DIABLO Circular Saw BladeDeskripsi:These circular saw blades have a stabilized plate and carbide-tipped teeth for cutting stainless steel without wearing down and dulling blade teeth.atribut:
- UNSPSC: 27112802
- Arbor Shape: Round
- Arbor Size (inch): 5/8
- Tip Material: Carbide Tipped
- Sherwood Spiral Flute Tap BSW HSS GT (Tap Ulir)Deskripsi:IS0 529 - Spiral Flute. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.atribut:
- Overall Length (mm): 72
- Shank Diameter (mm): 8
- Helix Angle (°): 45
- Finish/Coating: Steam Tempered
- Tap Type: Spiral Flute
- Cromwell Order Number: SHR0851370F
- Okada Hardware Mfg. (Z-Saw) Life Saw 9 Dimension 265 Replacement BladeDeskripsi:A saw developed for saw guides and saw guides F. Of course, it can be used as a saw even when not using the saw guide. The blade is surface-treated to prevent it from rusting.atribut:
- Blade Length (mm): 265
- Mass (g): 89
- Wall Thickness (mm): 0.6
- Cell Spacing (mm): 1.75
- Band Width (mm): 0.92
- TRUSCO Number: 818-5824
Daftar Harga saw blade Terbaru March 2026
| INGCO TCT Saw Blade | Rp45.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| MILWAUKEE Mata Gergaji Bundar | Rp919.900 |
| RYU Band Saw Blade | Rp109.900 |
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| KRISBOW Mata Mesin Gergaji Ukir Kayu | Rp38.900 |
| Makita Gergaji Bundar TCT | Rp159.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp61.900 |
| DEWALT Circular Saw Blade | Rp179.900 |
| TRUSCO T.C.T Saw Blade for Wood | Rp519.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































/hzP106093647-1.jpg)

/gcP103113588-3.jpg)

%20Life%20Saw%209%20Dimension%20265%20Replacement%20Blade/ogP110806880-1.jpg)