Beli sato label di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATO (Label) Label Gun HandDeskripsi:Flagship durable constructed two line hand labelling system with enhanced features Comes with printband stopper feature to protect against over-rotation of bands while transparent cover protects label thus keeping it clean. Applications. - Manufacturing. Lot number indication, item number indication. - Retail. Unit price, market down price indication. - Food Service & Distibution. Production and expired date indication. - Healthcare. Sterilisation date. - Transport & Logistic. Indication of item, part, lot, batch number and operator code. - Automotive. Indication of item, part lot, batch number and operator code. Industries. - Retail stores and supermarkets. - Food processing industry. - Manufacturing industry. Usage of Application. - Pricing Information. For example; Unit Pricing and Bundle Sales. - Food Information. For example; Lot Number and Best Before date. - Quality Control. For example; Product Code, Quantity and Lot Number.atribut:
- Application For: Manufacturing, Retail, Food Service & Distribution, Healthcare, Transport & Logistic, Automotive
- Band Per Head: 6, 8, 10
- Font Height (mm): 2-4
- Label Size (mm): 16x18
- Label Type Supported: Rectangular
- No. Of Pieces Per Roll: 1000 pieces per roll
- Dimensions (mm): 56x254x178
- Joyko Pensil Kacaatribut:
- Size (cm): 17
- Diameter (cm): 0.9
- All ID Label SemicoatedDeskripsi:Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
- SATO (Label) Ribbon Thermal Transfer Waxatribut:
- Core Size (inch): 1
- SATO (Label) Label Gun SamarkDeskripsi:Durable and Reliable Hand Labelling Systems SAMARK, an excellent cost performance labeller, offers a compact, dependable & reliable hand labelling solution. It is durably constructed to perform low to high volume labelling, allowing usersto mark thousands of items quickly and reliably. With its light-weight and specially engineered designed, SAMARK hand labellers fit the hand comfortably. Efficiency is enhanced as operators can use it daily and for longer periods of time. SAMARK uses the most popular "punch-hole" label and SAMARK 26 uses wavy labels, which prominently set the standard for Asia and Europe respectively. Durable and heavy duty hand labelling system SAMARK is SATO's flagship 1-line labeller, specially designed to be used by operators comfortably on a daily basis even for long periods of time. Improved features on the print head provides even easier usage to operators more than before. Industries. - Retail stores and supermarkets. - Food processing industries. - Manufacturing industries Usage of Application. - Price Marking and Promotional Labelling. - Food Control. For example; Best Before date and Place of Origin. - Inventory Control. For example; SKU Code and Lot Number.atribut:
- Application For: Manufacturing, Retail, Food Service & Distribution, Healthcare, Transport & Logistic, Automotive
- Band Per Head: 5, 6, 8
- Font Height (mm): 3.0 to 5.0
- Label Size (mm): 21.6x12
- Label Type Supported: Rectangular
- No. Of Pieces Per Roll: 1000 pieces per roll
- Dimensions (mm): 62x226x135
- SATO (Label) Industrial Thermal Printer CL4NX Plus Seriesatribut:
- Printing Method: Direct Thermal
- Print Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Max. print Area Width (mm): 104
- SATO HOLDINGS Label Pb-1Deskripsi:Label for PB handler beller
- SATO (Label) Barcode Label Printeratribut:
- CPU: 32 bit RISC
- Operating Temperature (°C): -5 - 40 (15-85% RH, non-condensing)
- Storage Temperature (°C): -5 - 60 (max. 90% RH, non-condensing)
- Printing Method: Direct or Thermal Transfer
- Label Shape Core Diameter (mm): Ø 38.1 (1.5inch) or Ø 76.2 (3inch)
- Label Shape Max. Outside Diameter (mm): Ø 218 (8.6inch)
- Label Shape Wind Direction: Face-in
- Media Thickness (mm): 0.08-0.26 (0.003-0.01inch)
- Media Type: Roll or fan-fold die cut labels, Plain paper face stock, Synthetics and Continuous stock
- Print Resolution (dots/mm): 12 (305dpi)
- Printer Memory (MB): 18 Standard with RAM storage for special characters, 4 Flash Memory Module (option), 16 PCMCIA (option)
- Ribbon Max. Length (m): 450
- Sensor Type: I-Mark Sensor (Reflective), Label Gap Sensor (Transmissive)
- SATO (Label) Label Sticker Art Cartonatribut:
- Width (mm): 85
- Pitch (m): 400
- FI/FO: FI
- Core Size (inch): 3
- Count of Sticker: 1
- SATO (Label) Cutter For CL4NX Plusatribut:
- Use for: CL4NX Plus
- Joyko Label Price Gunatribut:
- Color: Random Color
- Blueprint Label Barcode Semi Coatedatribut:
- Printer type: Printer Thermal
- SATO (Label) Printer ThermalDeskripsi:SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.atribut:
- Print Method: Direct & Thermal Transfer
- Media Size Width (with liner) (mm): Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118
- Dimensions (LxWxH) (mm): 271x457x321
- Display Panel: 3.5\" Full Color LCD
- Large Status LED: Blue / Red
- Media Type: Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket
- Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Power Supply (V/Hz): 100-240AC/50-60 ±10%
- Print Width (mm): Up to 104
- Printer Languages: SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing
- Remote Management: SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect
- Self Diagnosis: Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration
- Sensor Type: Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End
- Settings cloning: Yes, copy settings from printer to printer via USB or ethernet
- Training: On-board training videos for simple operations like changing labels or replacing printheads for easier operator use
- Leica DISTO S910 Hand-LasermeterDeskripsi:Measure anything from anywhere with P2P Technology.atribut:
- Content: DISTO S910, pouch, hand loop, adapter plate, user manual on CD, Quickstart guide, Warranty card, Safety Manual, Calibration Certificate Silver, USB charger with USB cable and 4xcountry adapter, general notes.
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Measuring Range for P2P Measuring Horizontal (°): 360
- Measuring Range for P2P Measuring Vertical (°): -40 to 80
- Protection Class: IP54 (dustand splash water protected)
- Range of Bluetooth (m): up to 10
- Range of Wi-Fi (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 1000
- Range with Favourable Conditions (m): 0.05 – 300
- Range with Unfavourable Conditions (ft): 0.16 – 492
- Range with Unfavourable Conditions (m): 0.05 – 150
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
- Tolerance P2P Function at Distances (mm/m): ±2/2, ±5/5, ±10/10
- SATO (Label) Barcode Checker Stand KitDeskripsi:Stand to hold validation barcode scanners on front of printer. Associated scanner parts available are Y30591400047 & Y30591400032. Compatible with SATO CLNX Plus model printers.atribut:
- Compatible for: CL4/6NX & CL4/6NX Plus
Daftar Harga sato label Terbaru March 2026
| SATO (Label) Price Label Samark | Rp44.900 |
| SATO (Label) Label Gun Hand | Rp569.900 |
| Joyko Pensil Kaca | Rp30.900 |
| All ID Label Semicoated | Rp19.900 |
| Joyko Label Price Tag | Rp31.900 |
| SATO (Label) Ribbon Thermal Transfer Wax | Rp45.900 |
| SATO (Label) Label Gun Samark | Rp229.900 |
| SATO (Label) Industrial Thermal Printer CL4NX Plus Series | Rp25.999.900 |
| Snowman CP-12 Paint Marker | Rp14.900 |
| SATO (Label) Label Gun Hand | Rp689.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































%20Price%20Label%20Samark/cqP104666458-1.jpg)
%20Label%20Gun%20Hand/b7P104666403-1.jpg)



%20Ribbon%20Thermal%20Transfer%20Wax/4kP107034164-1.jpg)
%20Label%20Gun%20Samark/bgP104666412-1.jpg)
%20Industrial%20Thermal%20Printer%20CL4NX%20Plus%20Series/ljP106129775-1.jpg)

%20Label%20Gun%20Hand/q7P102001943-6.jpg)

%20Barcode%20Label%20Printer/awP104852392-1.jpg)
%20Label%20Sticker%20Art%20Carton/p8P107513908-1.jpg)
%20Cutter%20For%20CL4NX%20Plus/m1P106129793-2.jpg)


%20Printer%20Thermal/ioP109195672-1.jpg)

%20Barcode%20Checker%20Stand%20Kit/daP109195478-2.jpg)