Beli sata jet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WTB Spray Gun
    Mulai

    Rp14.999.900

    WTB Spray Gun
    Deskripsi:
    -The Zero Pressure Tire is a tire with excellent cushion and without anxiety of air adjustment and puncture, because the tire inside is hollow and the inside pressure is normal pressure by KANATSU's original design.-The vibration absorbing rate is hig
  2. WTB Spray Gun J Series (Alat Semprot Cat)
    Mulai

    Rp13.999.900

    WTB Spray Gun J Series (Alat Semprot Cat)
    atribut:
    • Material: aluminum die cast
    • Cup mounting port: G1/4
    • Nozzle diameter (mm): 1.3
    • Pattern opening (mm): 240
    • Air Connection Port: G1/4
    • Air Consumption (L/minute): 265
    • Required Compressor Power (kW): 2.2
  3. Atria New Wolix Chair
    Mulai

    Rp699.900

    Atria New Wolix Chair
    atribut:
    • Material: Powder Coated
    • Size (cm): 45x52x85
  4. ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    47%
    Mulai

    Rp2.199.900

    ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  5. WTB Spray Gun
    Mulai

    Rp17.999.900

    WTB Spray Gun
    Deskripsi:
    -When recoating for color-matching and texture-matching, it is always finished in the semi-wetted mist status.-There will be no paint drop in winter or roughness of finishing in summer.-Spraying with low pressure(0.2MPa)is possible.-Conventional solvent-based paint and water-based paint can be smoothly painted as well.-You can paint at recoated edges without a concern of over-sprayed mist. -High grade finish painting for automotive, piano, etc. -Gravity type
    atribut:
    • Nozzle Diameter: 1.1mm
    • Required Compressor: 2.2kW
    • Air Usage: 275L/min
    • Pattern Opening: 265mm
    • Cup Mounting Outlet: G1/4
    • Material: Aluminium Forging
    • Purpose of Use: High grade finish painting for automotive, piano, etc.
  6. Yoritsu Stabilizer TDI Series 3Phase
    Mulai

    Rp16.999.900

    Yoritsu Stabilizer TDI Series 3Phase
    Deskripsi:
    1. DC 24V servo motor Tzukasa, Japan – Strong torque, heavy duty, silent, dan long lasting2. Advance PCB akurasi output voltage bisa adjustable sesuai keinginan 1%, 2%, 3%, 4%3. Unique Feature Frequency – Genset Compatible yaitu bisa menstabilkan frequency dari genset.4. Special Feature Harmonic – Bisa mengatasi Harmonic distorsi pada tegangan sampai dengan 70%5. Quality Certification – ISO 9001 – 20156. Certified Technician – teknisi melalui training ketat yaitu perakitan, latihan pemasangan, classroom lecture, case study dan written test7. Spare Parts – 100% ready stock.8. Service 1 x 24 jam untuk jabotabek, 2 x 24 jam untuk luar kota.9. Customer Satisfaction – 90 Days Money Back Guarantee.10. Quality Assurance – Full Guarantee spare parts selama 5 tahun.
    atribut:
    • Phase: 3
    • Input Voltage (V): 278-415
    • Output voltage (V): 380-400
    • Frequency (Hz): 50
    • Accuracy Output (%): Adjustable 1-4
    • Control System: Advance PCB, 24V DC Servo Motor Tzukasa, Japan
    • Cooling System: No Fan required, Convention Cooled
    • Dielectric Strength (V): 3000
    • Display Output: Reliable Volt Digital / Ampere Digital
    • Efficiency (%): 98
    • Respond Time: Within 1 second against 10% input voltage deviation
    • Temperature Control: 75°C at output 220V
  7. ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)
    Mulai

    Rp4.599.900

    ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)
    Deskripsi:
    This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coating
    atribut:
    • Material: Body: Aluminium die-casting, Liquid contact part: Brass
    • Required Compressor Power (kW): 1.50-2.2
    • Spray Pattern Height (mm): 270
    • Nozzle diameter (mm): 2
    • Atomization Method: General purpose
    • cup fitting: G3/8
    • Air supply: G1/4
    • Air Consumption (L/minute): 340
  8. Gresco Breakout Chair GC 44 Canteen Chair (Kursi Makan)
    Mulai

    Rp639.900

    Gresco Breakout Chair GC 44 Canteen Chair (Kursi Makan)
    Deskripsi:
    In recent times, there is an increasing requirement to provide staff breakout and training spaces in every office. From casual seating to stacking and folding chairs, this collection has been carefully curated to suit every office need.
    atribut:
    • Leg: Metal powder coating
    • Dimensions (mm): 450x500x870
  9. Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    Mulai

    Rp1.699.900

    Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
  10. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  11. SATA Drive Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

  12. SAPPORO Allora Kursi Tolix
    Mulai

    Rp679.900

    SAPPORO Allora Kursi Tolix
    atribut:
    • Base: Wood (Pine Wood)
    • Base Dimension (cm): 35.5x36
    • Base Height from Floor (cm): 44
    • Frame: Thick Iron Plate 1mm
    • Frame Finishing: Powder Coating
    • Product Dimension (cm): 45x44x84
  13. SAGOLA Spray Gun (Alat Semprot Cat)
    Mulai

    Rp199.900

    SAGOLA Spray Gun (Alat Semprot Cat)
    Deskripsi:
    472 PRO. Pistol semprot bertekanan dengan operasi aircap campuran internal memungkinkan operasi dengan konsumsi udara sangat rendah - hanya 65 L / mnt - dan tekanan sangat rendah -1-2 bar-. Ini dirancang untuk multi guna, selalu mencapai hasil akhir berkualitas tinggi bahkan dengan produk-produk viskositas sedang.
Daftar Harga sata jet Terbaru November 2026
WTB Spray GunRp14.999.900
WTB Spray Gun J Series (Alat Semprot Cat)Rp13.999.900
Atria New Wolix ChairRp699.900
ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Rp2.199.900
WTB Spray GunRp17.999.900
Yoritsu Stabilizer TDI Series 3PhaseRp16.999.900
Homedoki Iron ChairRp99.900
ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)Rp4.599.900
Gresco Breakout Chair GC 44 Canteen Chair (Kursi Makan)Rp639.900
ANEST IWATA Spray Gun (Alat Semprot Cat)Rp679.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)