Beli sash clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Sash ClampDeskripsi:Kennedy Sash Clamp with
- TRUSCO ClampDeskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- Kennedy Carpenters Beechwood MalletDeskripsi:Traditional carpenter's pattern.atribut:
- Overall Length: 305mm
- Head diameter: 75x55mm
- Head Shape: Square
- Handle Material: Wood
- Head Material: Wood
- Size (lbs): 1.15
- American Tool Hex Key Ball Point Set (Kunci L)Deskripsi:- S2 Material Brown Color- ISO 2936 , DIN ISO 2936, NF ISO 2936- Hexagon profile.
- TRUSCO Spring ClampDeskripsi:-Since it has a resin cover, it does not damage raw materials.atribut:
- Total Length (mm): 220
- Throat (mm): 75
- Maximum Opening (mm): Approx. 90
- TRUSCO Spring Clampatribut:
- Color: Body/Black, Base/Orange
- Material: Body: Nylon 6, Base: Polyethylene
- TRUSCO Steel spring clamp (Klem Per Besi)atribut:
- Specification: Handle, scissors opening part / orange color resin
- Finishing Material: (Main body) steel / black paint.
- Weight (g): 10
- Maximum Openings (mm): About 15
- Overall-Length x Width W (mm): 49x29
- TRUSCO Spring ClampDeskripsi:-Since it has a resin cover, it does not damage raw materials.
- SAMURAI PAINT Cat Semprot Aerosolatribut:
- Dry Time: 30-45 minutes
- Size (ml): 400
- Kakuri Ryoba Saw GIKOHDeskripsi:-Carbon steel for cutting tools is used and impulse method blade edge quenching(impact quenching)is applied for long-lasting sharpness.-From DIY to cutting unwanted large items.atribut:
- Blade length: 240mm
- INGCO Spring ClampDeskripsi:INGCO Spring Clamp (4inch) // Catok Klem Quick Clip Klip Jepit Kayu
- TJAP MATA Mata Gerinda Diamond Keringatribut:
- Thickness: 1.8
- Kakuri Ryoba Saw KAKURIDeskripsi:-Can be used as is, as this saw has undergone authentic dressing.-A storage case that covers the blade edge is included, making it convenient for storage.-From DIY to cutting unwanted large items.atribut:
- Purpose of Use: From DIY to cutting unwanted large items.
- Kakuri Brass Clamp (Penjepit Kuningan)atribut:
- Throat: 13mm
- Kakuri Oile ChiselDeskripsi:-It is a Echigonokuni Sanjo, KAKURI Corporation's traditional steel attached dado joint wood chisel. -Shallow mortar hole digging.-For finishing roughly dug mortar hole, etc.atribut:
- Blade Width: 9mm
- Total Length: 215mm
- Blade Materials: Knife steel
- Handle Materials: Oak
- Purpose of Use: Shallow mortar hole digging. For finishing roughly dug mortar hole, etc.
- Senator Set Alat Pahat KayuDeskripsi:Terbuat dari bahan berkualitas dan lengkap dengan wadah penyimpanan berbahan kanvas. Set pahat bevel edged ini berisi 4 pahat yang panjangnya bervariasi dan cocok untuk berbagai penggunaan. Dengan blade chrome vanadium yang dikeraskan, ditempa, ditumbuk dan dipoles dan dilengkapi dengan handle bi-material yang nyaman dengan end cap yang tahan benturan.Isi set (panjang blade):Masing-masing 1 dengan ukuran 6mm (1/4"), 13mm (1/2"), 19mm (3/4") dan 25mm (1")atribut:
- Blade Width (mm): 13; 19; 25; 6
- Overall Length (mm): 100
- Handle Material: Bi-Material
- Blade Material: Chrome Vanadium Alloy
- End Type: Bavel
- SUNFLAG Point AwlDeskripsi:-You'll be able to mark the center just by pressing and minimize the deviation of the metal fitting installation.-Convenient for installation of building hardware such as hinge.atribut:
- Blade Edge: Round Gimlet
- Total Length: 130mm
- Screw Hole Allowance: phi3 to 6
Daftar Harga sash clamp Terbaru January 2026
| WISON Catok Lubang Heavy Duty | Rp529.900 |
| Kennedy Sash Clamp | Rp839.900 |
| TRUSCO Clamp | Rp79.900 |
| Kennedy Carpenters Beechwood Mallet | Rp539.900 |
| American Tool Hex Key Ball Point Set (Kunci L) | Rp109.900 |
| TRUSCO Spring Clamp | Rp169.900 |
| TRUSCO Spring Clamp | Rp38.900 |
| TRUSCO Steel spring clamp (Klem Per Besi) | Rp39.900 |
| TRUSCO Spring Clamp | Rp57.900 |
| SAMURAI PAINT Cat Semprot Aerosol | Rp62.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































/gaP107052586-1.jpg)


/P102013779-1.jpg)







/qqP102310962-2.jpg)