K-FLEX USA Rubber Insulation Oil-Resistant Buna-N Foam (Busa Insulasi)

Sebelum PPN:
Rp439.900 - Rp2.099.900
Spesifikasi
UNSPSC30141505
FlexibilityFlexible
Foam Cell TypeClosed
Plenum RatingPlenum Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Buna-N/PVC foam rubber insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and fastened in place to fit the needs of the application.
Feature
Insulation Sheet Insulation Material Buna-N Rubber/PVC Insulation Color Black Overall Length 4 ft Overall Width 36 in Thickness 1/2 in Minimum Operating Temperature -40 Degrees F Backing Type Adhesive Maximum Operating Temperature 200 Degrees F Facing Material Unfaced R Value 2 Form Sheet Flame Spread Index 25 Smoke Developed Index 50 Foam Cell Type Closed Plenum Rating Plenum Rated Flexibility Flexible

Ulasan Produk

Tidak ada ulasan