Parker 45 Degree Flare Tube Fittings

Sebelum PPN:
Rp399.900 - Rp4.299.900
Spesifikasi
Fitting MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard brass 45° flare tube fittings are compatible with nylon, polyethylene, and polyurethane tubing and suitable for use in air, water, and oil applications.
Feature
Extruded Male Elbow 90 Degrees Fitting Material Brass Flare Angle 45 Degrees Application Natural Gases LP Gases Fitting Side A Connection Type Flared Fitting Side B Connection Type MNPT Fitting Side B Pipe Size 1/2 in Fitting Side A Tube Outer Diameter 1/2 in Fitting Thread Size 3/4-16 Maximum Operating Pressure 750 psi Maximum Operating Temperature 250 Degrees F Overall Length 1 1/4 in Specific Fitting Shape 90 Degrees Extruded Elbow Adapter Standards SAE J512 SAE J513

Ulasan Produk

Tidak ada ulasan