Osborn Paint Brushes (Kuas Cat)

Sebelum PPN:
Rp109.900 - Rp409.900
Spesifikasi
UNSPSC31211904
Handle TypeRattail

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flat sash brushes have bristles that run straight across the ferrule and are used for applying paint over flat, seamless areas. These brushes provide an even flow of paint across trim and other surfaces.
Feature
Paint Brush Brush Style Flat Sash Filament Type Natural Filament Material Polyester Brush Size 2 in Bristle Thickness 1/2 in Bristle Length 2 in Bristle Stiffness Firm Handle Type Kaiser Basic Handle Material Plastic For Paint or Coating Type Paints Varnishes For Paint Base Type Oil Application Maintenance Bristle Color Gray Bristle Width 2 in Brush Length 2 in Ferrule Material Steel Handle Color Black Handle Material Plastic 11 in Overall Length

Ulasan Produk

Tidak ada ulasan