Beli sanyo denki di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SanACE AC FanDeskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- Sanyo Denki Pwm ControllerDeskripsi:For PWM control control, you can utilize the fan with PWM control function without designing a new circuit, which contributes to low power consumption and low noise of the device. It can be used with a power supply common to fans with a rated voltage of 12V / 24V / 48V. Up to 4 fans can be connected and used.Fan motor control and motion detection. Low power consumption and low noise of fan motors.atribut:
- Material: Board: FR-4
- Mass (g): 27
- TRUSCO Number: 835-4191
- SanACE AC Fan (With Plug Cord)atribut:
- Angular Dimension (mm): □120
- Expected Life (hour): 25000
- Rated Voltage (V): AC100
- Air Volume (m³/minute): 2.9 (60Hz)
- Finishing Material: Frame: aluminum die,cast, Blade: Resin (PPHOX)
- Sound Pressure Level (dBA): 45 (60Hz)
- Static Pressure (Pa): 68.7 (60Hz)
- Thickness (mm): 38
- SanACE Cooling AC FAN San Aceatribut:
- Thickness (mm): 38
- Rated Voltage (V): AC100
- Accessories: Power supply plug cord (□60mm fan is not included because it is a lead wire type)
- Air Volume (m³/hour): 0.33/0.4 (50/60Hz)
- Material: Frame = Aluminium die-casting, Feather = Resin (PPHOX)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Service Life (hour): (Expected life) 25000
- Sound Pressure Level (dB(A)): 28/30 (50/60)
- Square Drive (mm): 60
- Static Pressure (kPa): 16.3/23.3 (50/60Hz)
- martor Replacement Utility Bladatribut:
- UNSPSC: 27111501
- Blade Width (inch): 3/4
- Number of Blade Points: 2
- Primary Cutting Application: General Purpose
- 3M Gas Mask Facepiece 6500QL Seriesatribut:
- Color: Gray
- Type: gas mask
- Material (face contact part): Silicon
- Kinds: Direct connection type small size
- National Official Approval Pass: TN 434
- Sanyo Denki Ac Fan San Ace120 (□ 120Mm)atribut:
- Type: AC fan
- Shape: Square
- Included Accessories: Plug cord, fingered, M3x40mm (4)
- Dimensions (mm): 120x120
- Sanyo Denki Ac Fan San Ace120atribut:
- Shape: Square
- Size (mm): 120x120
- Type: AC fan
- martor Safety Knives SECUPRO MARTEGODeskripsi:-A highly safe cutter knife of which the GS Mark certified, German-made, high quality blade automatically returns.-One sheet of blade can be used for 4 sites.-Can be used comfortably by both right and left hands.atribut:
- Total Length: 155mm
- Compatible Replacement Blade: 92
- Blade thickness: 0.40mm
- Blade Materials: Alloy Tool Steel
- Main Body Materials: Aluminium (122001), Glass Fiber Reinforced Plastic (124001)
- SEKAI Kipas Angin PendinginDeskripsi:Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindungatribut:
- Voltage (V): 220
- Color: Black
- Frequency (Hz): 50
- martor Industrial Blade 45Deskripsi:
- martor Spare BladeDeskripsi:- Replacement blade.- It can be easily attached to the main body.- One blade can be used in two places.
- Autonics Signal Lights LED Type MS115L SeriesDeskripsi:LED Multi Signal Light featuring two flashing patterns for diverse use.atribut:
- Connection Type: Lead wire connection
- martor Replacement blades (short type) 10 pieces TRAPEZOID BLADE 60095atribut:
- Blade Thickness (mm): 0.63
- Material: Alloy tool steel
- Overall Length (mm): 40
- Suitable Model: 116006/625001/10130610/10150610/52500410
- Width (mm): 19
- OMRON AC Axial Fan R87FDeskripsi:An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
- Sanyo Denki AC Fan San Ace60atribut:
- Shape: Square
- Size (mm): 60x60
- Type: AC fan
- WESTWARD Fan Motoratribut:
- Fits Brand: Westward
- For Use With Grainger Item Number: 1JYT9, 1JYU1, 1JYU2, 1JYU3
- Item: Fan Motor
Daftar Harga sanyo denki Terbaru March 2026
| SanACE AC Fan | Rp729.900 |
| Sanyo Denki Pwm Controller | Rp2.499.900 |
| SanACE AC Fan (With Plug Cord) | Rp999.900 |
| SanACE Cooling AC FAN San Ace | Rp669.900 |
| martor Replacement Utility Blad | Rp579.900 |
| 3M Gas Mask Facepiece 6500QL Series | Rp999.900 |
| Sanyo Denki Ac Fan San Ace120 (□ 120Mm) | Rp969.900 |
| Sanyo Denki Ac Fan San Ace120 | Rp1.099.900 |
| martor Safety Knives SECUPRO MARTEGO | Rp1.199.900 |
| SEKAI Kipas Angin Pendingin | Rp94.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/Sanyo%20Denki%20Pwm%20Controller/8uP110831318-1.jpg)
/feP105404554-1.jpg)



/eiP110755522-1.jpg)







%2010%20pieces%20TRAPEZOID%20BLADE%2060095/j8P111882692-1.jpg)