Beli sander machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  2. Makita Belt Sander
    Mulai

    Rp3.499.900

  3. DAYTON Combination Grinding & Sanding Machine
    Mulai

    Rp6.199.900

    DAYTON Combination Grinding & Sanding Machine
    Deskripsi:
    Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.
    atribut:
    • Phase: Single-Phase
    • Power Source: Corded
  4. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.399.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  5. SMT Steel Wire Rope Ferrule Secured Diameter 16mm (Kawat Sling)
    Mulai

    Rp1.699.900

    SMT Steel Wire Rope Ferrule Secured Diameter 16mm (Kawat Sling)
    Deskripsi:
    - with Soft Eye On Both End- 6xFi(29)Fiber Core
    atribut:
    • Diameter (mm): 16
    • Material: Steel
  6. JET Combination Grinding & Sanding Machine
    Mulai

    Rp28.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  7. DAYTON Belt Grinding & Sanding Machine
    Mulai

    Rp14.999.900

    DAYTON Belt Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Belt Length (inch): 48
    • Compatible Workpiece Material: Metal; Plastic; Wood
    • Phase: Single-Phase
    • Power Source: Corded
    • Speed Setting: Fixed
    • Standards: CSA
  8. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  9. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  10. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  11. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    85% of 100
    (4)
    Mulai

    Rp1.799.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  12. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  13. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  14. Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    49%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polish
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
  15. RYU Inverter IGBT Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp789.900

  16. Makita Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp3.099.900

    Makita Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • No Load Speed (rpm): 2.850 / 3.450
  17. TORA Digital Platform Scale
    Mulai

    Rp879.900

    TORA Digital Platform Scale
    Deskripsi:
    Penimbangan kapasitas besar dengan tampilan digital yang mudah dibaca. Cocok untuk penggunaan industri, pergudangan, dan logistik.
  18. Makita Sanding Belt
    Mulai

    Rp439.900

    Makita Sanding Belt
    Deskripsi:
    For ironwork (can also be used for woodwork)
Daftar Harga sander machine Terbaru October 2026
Wipro Belt Sander MachineRp2.699.900
Makita Belt SanderRp3.499.900
DAYTON Combination Grinding & Sanding MachineRp6.199.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.399.900
SMT Steel Wire Rope Ferrule Secured Diameter 16mm (Kawat Sling)Rp1.699.900
JET Combination Grinding & Sanding MachineRp28.999.900
DAYTON Belt Grinding & Sanding MachineRp14.999.900
monotaro Abrasive Belt (Amplas Sabuk)Rp60.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
KRISBOW Bench Grinder (Mesin Gerinda Duduk)Rp899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)