Beli sandblast di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Stiker Kaca
    Mulai

    Rp3.599.900

    Non Brand Stiker Kaca
    Deskripsi:
    Stiker dekoratif yang ditempelkan pada kaca untuk memberikan efek buram atau membatasi pandangan.
    atribut:
    • Material: Poliester blur
    • Finishing: Blur polos
    • Width (mm): 1500
    • Length (mm): 25000
  2. Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    Mulai

    Rp3.299.900

    Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  3. 3M Scotchtint Crime Prevention Film
    Mulai

    Rp729.900

    3M Scotchtint Crime Prevention Film
    atribut:
    • Adhesion Strength (N/25mm): 12
    • Material: Polyester Film
    • Tensile Strength (N/25mm): 1275
    • Type: Sheet type
  4. NCR Sandblast Hose
    Mulai

    Rp6.399.900

    NCR Sandblast Hose
    Deskripsi:
    For conveying abrasive sandblasting materials in cleaning and blasting metal, casting and concrete surfaces.
  5. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp15.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  6. monotaro Blast Abrasive Material A Type (Brown Fused Alumina)
    Mulai

    Rp399.900

    monotaro Blast Abrasive Material A Type (Brown Fused Alumina)
    Deskripsi:
    Brown fused alumina abrasive, which is widely used in general. It can be used as sandblast or general abrasive.. Removing rust, peeling off paint, removing carbon, adjusting base before paintingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Center Particle Size (micro m): 355 to 300
    • Hardness: New Morse: 12, Knoop: HK2020
    • Grain Size: #46
    • Component: Aluminium Oxide, Silicon Dioxide, Ferric Oxide, Titanium Oxide
    • Specific Gravity (g/cm³): 3.97 (True Specific Gravity), 1.60-1.80 (Casual Density).
  7. TRUSCO Window Film
    50%
    Mulai

    Rp99.900

    TRUSCO Window Film
    Deskripsi:
    39
    atribut:
    • Length (m): 1.8
    • Thickness (mm): 0.065
    • Material: Polyester Film
    • Purpose of Use: Energy conservation measure of the factory, house/eye hatchery.
  8. Purfequ Glass Beads Sandblast
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    Purfequ Glass Beads Sandblast
    Deskripsi:
    • Glass beads adalah bahan jenis baru dengan aplikasi luas dan kinerja khusus. Ini memiliki keunggulan bobot yang ringan, konduktivitas termal yang rendah, kekuatan tinggi dan sifat kimia yang stabil. Permukaan Glass beads memiliki sifat minyak hidrofilik dan hidrofobik setelah perlakuan khusus, yang sangat mudah terdispersi dalam sistem bahan organik.
  9. Non Brand Abrasive Blasting Media
    Mulai

    Rp679.900

    Non Brand Abrasive Blasting Media
    Deskripsi:
    White aluminum oxide is a jagged, reusable iron-free abrasive blasting media that is more pure than brown aluminum oxide for use on high-purity workpieces, such as those found in medical and aerospace applications.
  10. Takikossai Glass Film
    Mulai

    Rp3.699.900

    Takikossai Glass Film
    atribut:
    • Length (mm): 50000
    • Type: Sandblast
    • Width (mm): 1200
  11. JTC Pressure Sand Blaster
    Mulai

    Rp11.999.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  12. WESTWARD Portable Abrasive Blaster
    Mulai

    Rp3.699.900

    WESTWARD Portable Abrasive Blaster
    Deskripsi:
    This powerful, portable, pressure-feed blaster can be rolled wherever it is needed to help in removing rust, scale, paint, and dirt from metals, wood, brick, and stone. It includes an 8-ft. hose, 4 ceramic nozzles, and an air line filter and pressure gauge to control airflow. It also features a recessed top for easy filling.
    atribut:
    • Item: Portable Abrasive Blaster
    • Blaster Grouping: Portable Abrasive Blaster
    • Hopper Material: Steel
  13. KRISBOW Mesin Sand Blasting
    Mulai

    Rp9.499.900

    KRISBOW Mesin Sand Blasting
    atribut:
    • Air Hose (cm): 70
    • Sand Hose (cm): 65
    • Nozzle Size (mm): 5 (ceramic)
    • Working Space (cm): 86x55.5x55.5
    • Dimensions (LxWxH) (cm): 89x56x138
  14. King Tape Protection Tape
    Mulai

    Rp1.399.900

    King Tape Protection Tape
    Deskripsi:
    Digunakan untuk : Kaca, Aluminum, Stainless Steel
    atribut:
    • Width (mm): 1220
    • Film Material: PE
  15. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp539.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Maximum Load Capacity (kg): +- 125
    • Rope Length (cm): +- 135
    • Webbing Width (mm): 50
  16. 3M Film for Window Glass Graphia 001
    Mulai

    Rp699.900

    3M Film for Window Glass Graphia 001
    atribut:
    • Solar Radiation Transmittance: 0.71
    • UV Transmittance: 1% or less
    • Color: translucent
    • Width (m): 0.92
    • Length (m): 1.8
    • Thickness (mm): 0.3
    • Material: Vinyl chloride resin film
    • Solar Radiation Transmittance (%): 71
    • UV Transmittance (%): 1 or less
Daftar Harga sandblast Terbaru October 2026
Non Brand Stiker KacaRp3.599.900
KANTOOL Test Ball PlugRp3.299.900
Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)Rp3.299.900
3M Scotchtint Crime Prevention FilmRp729.900
NCR Sandblast HoseRp6.399.900
Purfequ Sandblast Gun (Semprotan Sandblast)Rp249.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp15.999.900
monotaro Blast Abrasive Material A Type (Brown Fused Alumina)Rp399.900
TRUSCO Window FilmRp99.900
Purfequ Glass Beads SandblastRp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)