Beli san ace di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SanACE AC Fan (With Plug Cord)
    Mulai

    Rp999.900

    SanACE AC Fan (With Plug Cord)
    atribut:
    • Angular Dimension (mm): □120
    • Expected Life (hour): 25000
    • Rated Voltage (V): AC100
    • Air Volume (m³/minute): 2.9 (60Hz)
    • Finishing Material: Frame: aluminum die,cast, Blade: Resin (PPHOX)
    • Sound Pressure Level (dBA): 45 (60Hz)
    • Static Pressure (Pa): 68.7 (60Hz)
    • Thickness (mm): 38
  2. SanACE Cooling AC FAN San Ace
    Mulai

    Rp669.900

    SanACE Cooling AC FAN San Ace
    atribut:
    • Thickness (mm): 38
    • Rated Voltage (V): AC100
    • Accessories: Power supply plug cord (□60mm fan is not included because it is a lead wire type)
    • Air Volume (m³/hour): 0.33/0.4 (50/60Hz)
    • Material: Frame = Aluminium die-casting, Feather = Resin (PPHOX)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Service Life (hour): (Expected life) 25000
    • Sound Pressure Level (dB(A)): 28/30 (50/60)
    • Square Drive (mm): 60
    • Static Pressure (kPa): 16.3/23.3 (50/60Hz)
  3. SanACE AC Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    SanACE AC Fan
    Deskripsi:
    The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
  4. Sanyo Denki Ac Fan San Ace120
    Mulai

    Rp1.099.900

    Sanyo Denki Ac Fan San Ace120
    atribut:
    • Shape: Square
    • Size (mm): 120x120
    • Type: AC fan
  5. Sanyo Denki Dc San Ace Dc Fan 109P
    Mulai

    Rp579.900

    Sanyo Denki Dc San Ace Dc Fan 109P
    atribut:
    • Type: DC fan
    • Thickness (mm): 15
    • Shape: Square
  6. Fort AC-Axial Blower Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    Fort AC-Axial Blower Fan
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  7. AKA Axial Fan Cooling (Kipas Aksial)
    Mulai

    Rp93.900

    AKA Axial Fan Cooling (Kipas Aksial)
    Deskripsi:
    AC cooling fan/ cooling fan/ panel cooler/ kipas pendingin komputer/ kipas panel listrik umumnya digunakan sebagai pendingin komputer dan panel listrik. Dengan hembusan angin yang kuat, dapat mencegah komputer ataupun panel listrik dari panas yang berlebih (overheat).
    atribut:
    • Voltage (V): 220
  8. pronutec Horizontal Fuse Switch
    Mulai

    Rp399.900

    pronutec Horizontal Fuse Switch
    Deskripsi:
    HORIZONTAL FUSE SWITCH Pronutec menawarkan berbagai macam Desain Horizontal Fuse Switch dengan beberapa size NH-00/1/2/3. Didesain memenuhi standar IEC 60947 serta IP30. Dengan tegangan operasional pada 630V serta arus operasional dari 160-630A.
  9. Sanyo Denki Ac Fan San Ace120 (□ 120Mm)
    Mulai

    Rp969.900

    Sanyo Denki Ac Fan San Ace120 (□ 120Mm)
    atribut:
    • Type: AC fan
    • Shape: Square
    • Included Accessories: Plug cord, fingered, M3x40mm (4)
    • Dimensions (mm): 120x120
  10. TRG Label Sticker Paper
    Mulai

    Rp23.900

    TRG Label Sticker Paper
    atribut:
    • Material: Sticker Paper
    • Contents: 25 Sheets
    • Paper Gramation (gsm): 135
    • Number of Sheets: 25
    • Size (mm): 210x2970
  11. Sanyo Denki Pwm Controller
    Mulai

    Rp2.499.900

    Sanyo Denki Pwm Controller
    Deskripsi:
    For PWM control control, you can utilize the fan with PWM control function without designing a new circuit, which contributes to low power consumption and low noise of the device. It can be used with a power supply common to fans with a rated voltage of 12V / 24V / 48V. Up to 4 fans can be connected and used.Fan motor control and motion detection. Low power consumption and low noise of fan motors.
    atribut:
    • Material: Board: FR-4
    • Mass (g): 27
    • TRUSCO Number: 835-4191
  12. OMRON AC Axial Fan R87F
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    OMRON AC Axial Fan R87F
    Deskripsi:
    An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
  13. Sanyo Denki Ac Fan San Ace92
    Mulai

    Rp949.900

    Sanyo Denki Ac Fan San Ace92
    atribut:
    • Shape: Square
    • Size (mm): 92x92
    • Type: AC fan
  14. TOKYO SENSOR Mat Switch
    Mulai

    Rp12.999.900

    TOKYO SENSOR Mat Switch
    Deskripsi:
    -Simple structure.-Excellent in impact resistance and durability.-Block pattern is adopted for the surface to prevent slip, and it has a taper to prevent stumbling.-A sensor that detects human intrusion into a specific area.
    atribut:
    • Surface Pattern: Block Pattern
    • Operating Load: 80N
  15. Orientalmotor AC Propeller Fan MU Series
    Mulai

    Rp569.900

    Orientalmotor AC Propeller Fan MU Series
    Deskripsi:
    Accessories: fan, instruction manual
    atribut:
    • Working Voltage Range: ±10% (each voltage)
    • Bearing: Ball bearing
    • Overheat Protection: Impedance protect
  16. POWERTEC Wire Rope
    Mulai

    Rp1.900

    POWERTEC Wire Rope
    Deskripsi:
    Merupakan Jenis Kawat Seling berbahan baja penuh dengan konstruksi 7 Strand yang mana pada setiap strand terdapat 1 kawat
  17. SEKAI Kipas Angin Pendingin
    Mulai

    Rp94.900

    SEKAI Kipas Angin Pendingin
    Deskripsi:
    Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindung
    atribut:
    • Voltage (V): 220
    • Color: Black
    • Frequency (Hz): 50
Daftar Harga san ace Terbaru March 2026
SanACE AC Fan (With Plug Cord)Rp999.900
SanACE Cooling AC FAN San AceRp669.900
SanACE AC FanRp729.900
EK Connecting Link (Sambungan Rantai)Rp7.900
Sanyo Denki Ac Fan San Ace120Rp1.099.900
Sanyo Denki Dc San Ace Dc Fan 109PRp579.900
Fort AC-Axial Blower FanRp67.900
AKA Axial Fan Cooling (Kipas Aksial)Rp93.900
pronutec Horizontal Fuse SwitchRp399.900
Sanyo Denki Ac Fan San Ace120 (□ 120Mm)Rp969.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait