SanACE Cooling DC Fan L (Kipas Pendingin)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Expected Life (hour)100000
Input Voltage (V)DC12
Maximum Airflow (m³/minute)0.53
Maximum static pressure (Pa)40.2
Operating Temperature Range (°C)-10 to +70 (no condensation)
Protective FunctionBurnout protection function when locked, power lead wire reverse connection protection function
ROHS Directive (Corresponding to 10 Substances)Correspondence
SensorWithout sensor
ShapeSquare
Size (mm)60x60
Sound Pressure Level (dB)28
Thickness (mm)25
TypeDC fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The expected life of 100,000 to 200,000 hours has been achieved (when the ambient temperature is 60°C). It realizes maintenance-free equipment (no need to replace the cooling fan). It works easily just by connecting a DC power supply (2 wires: red + / black-).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait