Beli safety valve pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp629.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  2. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  3. KUNKLE VALVE Relief Valves
    Mulai

    Rp8.799.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  4. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp959.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  5. monotaro Safety Valve
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    monotaro Safety Valve
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  6. BONT Pressure Safety Valve
    Mulai

    Rp28.999.900

    BONT Pressure Safety Valve
    atribut:
    • Size (inch): 1.5
    • Connection Flange: ANSI 300, ANSI 150, JIS 10K
    • Temperature Range (°C): Max : 300 | Min : -5
    • Pressure (kg): 2.5 - 3
    • Body: SCS 13
    • Bonnet: SCS 13
    • Cap: SCS 13
    • Disc: SUS304
    • Handle: SUS304
    • Seat: SUS304
    • Spring: SUS304
  7. VENN Safety Relief Valve SL38 Fukutaro
    Mulai

    Rp2.099.900

    VENN Safety Relief Valve SL38 Fukutaro
    Deskripsi:
    Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.
    atribut:
    • Material: (Spring Case) CAC406
    • Material (Main Unit): CAC-SCS
    • Type: General-Purpose Product (Metal Sheet Type)
    • Cap Type: Without lever
    • Fluid Temperature (°C): 225 or less
    • Material (Valve Seat): SCS
  8. CONRADER Pneumatic Safety Valve
    Mulai

    Rp389.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  9. Tsushima Safety Valve Without Lever
    Mulai

    Rp999.900

    Tsushima Safety Valve Without Lever
    atribut:
    • Pressure (Kg/Cm²): 10
  10. CASH VALVE Relief Valves
    Mulai

    Rp12.999.900

    CASH VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: Bronze
    • Outlet Type: FNPT
    • Test Lever: No
  11. CONRADER Vacuum & Pressure Relief Valve
    Mulai

    Rp779.900

    CONRADER Vacuum & Pressure Relief Valve
    Deskripsi:
    Vacuum relief valves connect to compatible pneumatic systems and protect them from dropping below their pressure limits. They slowly open further as the pressure falls and close again once pressure rises above their set point.
    atribut:
    • UNSPSC: 40141606
    • Country of Origin: USA (subject to change)
    • Inlet Port Connection Type: NPT
    • Inlet Port Connection Gender: Male
    • Body Material: Brass
    • Flow Rate - Maximum (cfm): 90
    • Maximum Operating Pressure (psi): 13.3
    • Maximum Operating Temperature (°F): 250
    • Minimum Operating Temperature (°F): -65
    • Relief Type: Proportional Relief
    • Sub Brand: Conrader Valves
    • Vacuum Maximum (in Hg): 28
  12. AQUATROL Relief Valves
    Mulai

    Rp1.099.900

    AQUATROL Relief Valves
    atribut:
    • UNSPSC: 40141606
  13. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  14. Singer Valve Pressure Reducing Valve
    Mulai

    Rp33.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  15. ANEST IWATA Pressure Reducing Valve
    Mulai

    Rp9.699.900

    ANEST IWATA Pressure Reducing Valve
    Deskripsi:
    With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.
    atribut:
    • Material: Body wetted part / aluminum
    • Pressure Adjustment Range (MPa): 0-0.6
    • Primary Pressure (MPa): (Maximum) 2.5
    • Maximum Flow Rate (L/minute): 2.0
  16. Apollo Relief Valves
    Mulai

    Rp839.900

    Apollo Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Outlet Type: FNPT
  17. 317 Type Brass Safety Valve
    Mulai

    Rp719.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  18. AQUATROL Safety Valve
    Mulai

    Rp5.699.900

    AQUATROL Safety Valve
    atribut:
    • Item: Safety Valve,150 psi,1/2 MNPT x 3/4 FNPT
    • UNSPSC: 31160000
  19. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp6.699.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
Daftar Harga safety valve pressure Terbaru March 2026
Tsushima Safety Valve With Lever (Katup Safety)Rp629.900
NAGANO KEIKI Pressure GaugeRp409.900
KUNKLE VALVE Relief ValvesRp8.799.900
CONTROL DEVICES Pneumatic Safety ValveRp959.900
monotaro Safety ValveRp109.900
BONT Pressure Safety ValveRp28.999.900
VENN Safety Relief Valve SL38 FukutaroRp2.099.900
CONRADER Pneumatic Safety ValveRp389.900
Tsushima Safety Valve Without LeverRp999.900
CASH VALVE Relief ValvesRp12.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)