Beli safety valve 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 317 Cast Iron Safety Valve JIS 10K
    Mulai

    Rp23.999.900

    317 Cast Iron Safety Valve JIS 10K
    atribut:
    • Size (inch): 4
    • Material: Cast Iron
  2. 317 Type Brass Safety Valve
    Mulai

    Rp829.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  3. Ebara Quick Discharge Connector (QDC) DL Series for Submersible Pump
    Mulai

    Rp8.499.900

    Ebara Quick Discharge Connector (QDC) DL Series for Submersible Pump
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir- Produk adalah aksesoris pompa- Produk tidak termasuk pompa
  4. TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    Mulai

    Rp5.199.900

    TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • STEM: Brass
    • Trim: Bronze
  5. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

  6. CM Swing Foot Valve Flange End
    Mulai

    Rp1.099.900

    CM Swing Foot Valve Flange End
    atribut:
    • Material: PVC
  7. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  8. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  9. monotaro Safety Valve (Katup Pengaman)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    monotaro Safety Valve (Katup Pengaman)
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  10. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp519.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  11. CM Foot Valve Socket End
    Mulai

    Rp26.900

    CM Foot Valve Socket End
    atribut:
    • Material: PVC
  12. VENN Safety Relief Valve SL38 Fukutaro
    Mulai

    Rp2.499.900

    VENN Safety Relief Valve SL38 Fukutaro
    Deskripsi:
    Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.
    atribut:
    • Material: (Spring Case) CAC406
    • Material (Main Unit): CAC-SCS
    • Type: General-Purpose Product (Metal Sheet Type)
    • Cap Type: Without lever
    • Fluid Temperature (°C): 225 or less
    • Material (Valve Seat): SCS
  13. CONRADER Pneumatic Safety Valve
    Mulai

    Rp409.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  14. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  15. Ryuko Swing Foot Valve uPVC
    Mulai

    Rp359.900

    Ryuko Swing Foot Valve uPVC
    Deskripsi:
    Ryuko Foot Valve (Foot Klep) PVC 1 1/2 Inch / 50 mm JIS Industrial ValveRyuko Industrial Valve adalah Valve PVC adalah yang dirancang dengan standard dan spesifikasi tinggi yang banyak dibutuhkan untuk bidang IndustriFoot Valve adalah jenis valve yang mirip dengan check valve, yaitu mencegah aliran balik namun foot valve biasanya digunakan di sistem perpipaan yang menggunakan mesin sedot (Pompa) Foot Valve banyak digunakan di industri kimia atau fluida yang memiliki bak / tangki penampung untuk dipompa keluar, namun foot valve ini juga bisa digunakan untuk sistem air bersih sumur yang menggunakan jetpump.
    atribut:
    • Material: Body Valve : uPVC Premium; Seal : EPDM Premium
  16. MDT Foot Valve with Screen
    Mulai

    Rp1.599.900

    MDT Foot Valve with Screen
    Deskripsi:
    #34;MDT #34; Foot Valve with Screen, GG25, PN16
    atribut:
    • Body: GG25 (Cast Iron)
    • Disc: GG25 (Cast Iron)
    • Pressure (bar): 16
    • Screen End Standard: Flanged PN16
    • Seat: EPDM
    • Spring: SUS304
    • Temperature (°C): 120
  17. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp1.199.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  18. Yoshitake Safety Relief Valve AL Series
    Mulai

    Rp2.299.900

    Yoshitake Safety Relief Valve AL Series
    Deskripsi:
    Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.
    atribut:
    • Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
    • Connector: JIS Rc
    • Fluid Used: Steam/water/oil/air, non-hazardous fluids
    • Material (Adjustment Spring): Stainless Steel
    • Material (Main Unit): CAC
    • Material (Spring Box): Bronze
    • Material (Valve / Valve Seat): Stainless steel (SCS14A)
    • Operating Pressure Range (MPa): 0.05 to 1.0
    • Operating Temperature Range (°C): 5 to 220
    • Type: Lifting type
    • Type of Connection: Screw-in type
Daftar Harga safety valve 4 Terbaru October 2026
317 Cast Iron Safety Valve JIS 10KRp23.999.900
317 Type Brass Safety ValveRp829.900
Ebara Quick Discharge Connector (QDC) DL Series for Submersible PumpRp8.499.900
TOYO VALVE Gate valve PN16 cast iron NRS (inside screw)Rp5.199.900
Kitz Ball ValveRp309.900
Hartec Pressure Reducing Valve (Katup)Rp4.799.900
Tozen CI Foot Valve Flange End JIS 10KRp969.900
CM Swing Foot Valve Flange EndRp1.099.900
KUNKLE VALVE Relief ValvesRp10.999.900
KEI Type Brass Safety ValveRp649.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)