Beli safety valve 3 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARITA Cast Iron Gate Valve Flange JIS 10KDeskripsi:- Face to face is according to JIS B2002- Flange drilled is according to JIS B2212atribut:
- Applicable Temperature (°C): <120
- Body Material: Cast iron (FC200)
- Bonnet Material: Cast iron (FC200)
- Connection: JIS 10K
- Disc Material: Cast iron (FC200)
- Gland Material: Ductile iron (FCD 450)
- Handwheel Material: Cast iron (FC200)
- Maximum Pressure (bar): 14
- Maximum Pressure (psi): 200
- Packing Material: Graphite
- Seat Ring Material: Bronze/Stainless Steel
- Shell Test Pressure (bar): 21
- Shell Test Pressure (psi): 300
- Stem Material: Stainless steel (SS410)
- Working Pressure (Bar): 10
- Working Pressure (psi): 150
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- ARITA Check Valveatribut:
- Body Material: Cast Iron
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Weissmiller Gate Valve JIS 10K Cast IronDeskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: Cast Iron
- Class: JIS10K
- Connection: FF Flange
- Handle: Handwheel Operation
- Stem Type: Rising Stem
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- VTV Valve Gate Valve JIS 10KDeskripsi:VTV cast Iron gate valveFlange end to JIS 10KHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- Saramonic Microphone Blink 500Deskripsi:Kelengkapan1x Blink500 RX Receiver with Built-in Clip and Camera Shoe Mount1x Blink500 TX Transmitter with Built-in Microphone and Clip1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRS Output Cable for Cameras1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets2x 1' (30.5 cm) gold-plated USB-C to USB-A Charging Cables1x SR-M1 Omnidirectional Lavalier Microphone1x Alligator-style Lavalier Microphone Clip1x Foam Lavalier Windscreen1x Pairing Pin1x User Manual
- ARITA Water Meter Flange (Flensa Meter Air)Deskripsi:Main Technical Data Maximum Permissible Errora. in the lower zone from Qmin inclusive up to but excluding Qt is ±5%b. in the upper zone from Qt inclusive up to and including Qs is cold potable water meter ±2%atribut:
- Connection: Flange PN 10
- Technical Data: ISO4064
- Kitz Gate (10K) Valve (10FCLU Series)atribut:
- Class: 10K
- Type: cast iron
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- CONTROL DEVICES Pneumatic Safety ValveDeskripsi:Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.atribut:
- Body Material: Brass
- Maximum Temperature (°F): 250
- O-Ring: Silicone
- Seal: Silicone
- Seat: Brass
- Spring: Stainless Steel
- Standards: ASME; CRN; NATIONAL BOARD
- Valve Type: Soft Seat
- Weissmiller Gate Valve PN16 Cast IronDeskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: Cast Iron
- Class: PN16
- Connection: RF Flange
- Handle: Handwheel Operation
- Stem Type: Rising Stem
- Kitz Gate Valve Body SS JIS 10Katribut:
- Size (inch): 1
- Material: SS304
- Class: JIS10K
- e-Print Label Direct Thermal (Kertas Label)Deskripsi:Label Barcode untuk diletakan pada packingan barang / resi pengiriman, biasa dipakai oleh Ekspedisi JNE, Shope Express dan Online Shop.Spesifikasinya :- Bahan Baku : Direct Thermal Sticker- Ukuran Lebar 100 mm Tinggi 150 mm- Terdiri dari 1 Line/Baris- Pakai GAP/JEDA yaitu Gap 3mm- Isi 1 Roll : 300 Pcs- Perforasi (Bisa di sobek)- Core 1 inchDigunakan untuk printer :- Argox OS-214 / CP-2140 / OS-214NU- Honey Well PC42T- Intermec PC4 / PC43D- Postek C-168 / G-3106- Sato Cx-400 / LM-408 / CL412e- Tsc-TTP 243 / 245 / 247 / 2410m / 343plus / 244 Pro- Zebra GK420T / GT820 / TLP2844Z / ZT230 / GC-420T / GT800 / ZD410 / S4M / ZT200- BP-TD110X, BP-TD110, BP-TD110D, BP-TR110- Wincode C342C
- ARITA Butterfly Valve Lever Operated (Katup Kupu-Kupu)Deskripsi:Specification standards:- Designed as standard BS5155, DIN3202, ISO5752- Flange as standard: DIN, BS, UNI, ISO, ANSi JIS- Top mounting flange as standard ISO5211atribut:
- Applicable Temperature (°C): <120
- Body Material: Cast Iron/Ductile Iron
- Bushing Material: PTFE
- Connection: Wafer Universal
- Disc Material: SUS 304
- Lever Material: Cast iron/aluminium
- Maximum Pressure (bar): 14
- Maximum Pressure (psi): 200
- O-Ring Materials: NBR
- Pin Material: SS304
- Seat Material: EPDM
- Shaft Material: SS416/SS410/SS304/SS316
- Shell Test Pressure (bar): 21
- Shell Test Pressure (psi): 300
- Working Pressure (Bar): 10
- Working Pressure (psi): 150
- ASAHI Gate ValvesDeskripsi:Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.atribut:
- UNSPSC: 40141613
- Bonnet Style: Bolted
- Connection Type: Flange
- Handle Material: Polypropylene
- Handle Type: Hand Wheel
- Seal Material: EPDM
- Standards: NSF-61
- Stem Material: PVC
- Valve Stem Type: Non-Rising
- Wedge Material: Polypropylene
- TK Concentric Reducer 316/LS S40s TKBatribut:
- Material: 316/LS
- Size (inch): 6x3
- VTV Valve Gate Valve PN 16Deskripsi:VTV cast Iron gate valveFlange end to PN16Hand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- ARITA Butterfly Valve Gear Operated (Katup Kupu-Kupu)Deskripsi:Specification standards:- Designed as standard BS5155, DIN3202, ISO5752- Flange as standard: DIN, BS, UNI, ISO, ANSi JIS- Top mounting flange as standard ISO5211atribut:
- Applicable Temperature (°C): <120
- Body Material: Cast Iron
- Connection: Wafer Universal
- Disc Material: SUS 304
- Gear Operator: Components
- Maximum Pressure (bar): 14
- Maximum Pressure (psi): 200
- O-Ring Materials: NBR
- Pin Material: SS410/SS416/SS316
- Seat Material: EPDM
- Shaft Material: SS410/SS416
- Shell Test Pressure (bar): 21
- Shell Test Pressure (psi): 300
- Working Pressure (Bar): 10
- Working Pressure (psi): 150
Daftar Harga safety valve 3 inch Terbaru October 2026
| ARITA Cast Iron Gate Valve Flange JIS 10K | Rp5.199.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange) | Rp1.899.900 |
| ARITA Check Valve | Rp2.399.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| Weissmiller Gate Valve JIS 10K Cast Iron | Rp2.099.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp5.599.900 |
| VTV Valve Gate Valve JIS 10K | Rp3.399.900 |
| Saramonic Microphone Blink 500 | Rp1.799.900 |
| ARITA Water Meter Flange (Flensa Meter Air) | Rp13.999.900 |
| Kitz Gate (10K) Valve (10FCLU Series) | Rp4.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P103081377-1.jpg)
/ARITA%20Check%20Valve/c7P111566439-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)


/hlP111566633-1.jpg)
%20Valve%20(10FCLU%20Series)/P103049548-1.jpg)
/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)



/bsP106919424-1.jpg)
/b0P111566396-1.jpg)



/aiP111566378-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)