Beli safety helm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Certifications: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Helmet Material: Polypropylene
  2. MS SAFETY Safety Helmet Premium with Fas-Trac Suspension (Helm Proyek)
    Mulai

    Rp43.900

    MS SAFETY Safety Helmet Premium with Fas-Trac Suspension (Helm Proyek)
    Deskripsi:
    - Product tested by Sucofindo- Fire test no burn impact for 5 sec
    atribut:
    • Cap Material: Polypropylene
    • Cap Dimensions (LxWxH) (cm): 29x22x17
    • Type: 1 Class G
    • Certified: ANSI Z89.1 : 2014, ASTM D634 - 14
    • Elongation (%): 48,67
    • Impact Strength (J): 5
    • Model : V-Gard
    • Pressure Strength (kgf): 302,66
    • Pull Strength (N/mm²): 23,06
  3. TS Set Inner
    Mulai

    Rp18.900

    TS Set Inner
    Deskripsi:
    Helm Safety merk TS
  4. MSA V-Gard Safety Helmet (Helm Proyek)
    27%
    Mulai

    Rp129.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
    • Certifications: ANSI/ISEA Z89,1-2009 (Class E,Type I) & CSA Z941,1-2005 (Class E, Type I)
    • Head Size (cm): 53 to 63
    • Helmet Material: Polyethylene
  5. LEOPARD ABS Safety Helmet (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    LEOPARD ABS Safety Helmet (Helm Proyek)
    atribut:
    • Protect from Impact: Yes
    • Protect from Electrical Hazard: No
    • Class / Type: C/1
    • Certifications: EN 397
    • Helmet Material: ABS (Acrylonitrile Butadiene Styrene)
    • Suspension : Fastrack w/ 6 Point Ratchet
  6. MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)
    Rating:
    97% of 100
    (13)
    Mulai

    Rp109.900

    MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)
    atribut:
    • Certifications: IDM 000 206 153 SNI CERTIFICATE : 3759.671/13.340/10/2017
    • Head Size (cm): 52 to 64
    • Helmet Material: HDPE (High-Density Polyethylene)
  7. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Certifications: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Head Size (cm): 53 to 63
    • Helmet Material: Shell Polyethylene
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Ventilation: Non-Vented
  8. UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Deskripsi:
    uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.
    atribut:
    • Product Type: Safety Helmet
    • Product family: Uvex Pheos
    • Certifications: EN 397:2012 + A1:2012
    • Head Size (cm): 52 to 61
    • Helmet Material: HDPE (High-Density Polyethylene)
  9. Sherlock Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp55.900

    Sherlock Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    Alat ini biasa digunakan pekerja bangunan untuk melindung bagian kepala.
    atribut:
    • Helmet Material: ABS (Acrylonitrile Butadiene Styrene)
  10. UVEX Safety Helmet without Air Vents Ratchet for Electrician (Helm Proyek)
    Mulai

    Rp359.900

    UVEX Safety Helmet without Air Vents Ratchet for Electrician (Helm Proyek)
    Deskripsi:
    - Suitable for use by electricians as helmet shell is fully enclosed. - Conventional suspension harness for comfortable adjustable fit (Uvex Pheos E). - EN 50365 (1000 V AC). - With long brim.
    atribut:
    • Standard: EN 397, EN 50365 (100 V AC) -30 >C, MM
  11. CIG Safety Helmet 6 point Victor (Helm Proyek)
    45%
    Mulai

    Rp81.900

    CIG Safety Helmet 6 point Victor (Helm Proyek)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Application For: protection from impact
    • Certifications: CE EN 357
    • Helmet Material: ABS (Acrylonitrile Butadiene Styrene)
  12. Wipro Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp51.900

    Wipro Safety Helmet (Helm Proyek/Helm Safety)
    atribut:
    • Size (mm): 280x220x165
  13. CIG Safety Helmet 6 point Magnum (Helm Proyek)
    25%
    Mulai

    Rp57.900

    CIG Safety Helmet 6 point Magnum (Helm Proyek)
    atribut:
    • Application For: protection from impact
    • Helmet Material: ABS (Acrylonitrile Butadiene Styrene)
  14. monotaro Flat Washer
    Mulai

    Rp67.900

    monotaro Flat Washer
    Deskripsi:
    Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • The thickness T (mm): 6
    • Material: S45C
    • Fit bolts (metric thread): M20
    • Surface Treatment: Homo processing
    • Inside diameter d ( phi mm): 21
    • The outer diameter D ( phi mm): 50
    • Hardness HRC: 45-50
    • Heat treatment: Homo processing
  15. TONATA Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp37.900

    TONATA Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    Safety Helmet / Helm Proyek Include Inner Ring / Helm Kerja KuningBiasa Dikenakan :- Pekerja Umum- Sub Kontraktor- Operator
    atribut:
    • Dimensions (cm): 22.5x28x15
    • Material: Plastik Polyethylene
    • Size: All Size
Daftar Harga safety helm Terbaru November 2026
MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Rp109.900
MS SAFETY Safety Helmet Premium with Fas-Trac Suspension (Helm Proyek)Rp43.900
TS Set InnerRp18.900
MSA V-Gard Safety Helmet (Helm Proyek)Rp129.900
LEOPARD ABS Safety Helmet (Helm Proyek)Rp219.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
TOHNICHI Torque Wrench Replacement Head RH Type Ring HeadRp409.900
ASA Inner Suspension OnlyRp16.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
UVEX Pheos B-WR Safety Helmet (Helm Proyek)Rp419.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)