Beli safety ear plugs di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAU YASUNLIPLAST Safety HelmetDeskripsi:Safety helmet atau Helm Safety yang biasanya digunakan untuk tugas lapangan atau pengerjaan proyek harus terbuat dari material yang berkualitas, untuk itu Safety Helmet Yasunli sudah memilki sertifikat standar SNI. Kualitas Safety Helmet teruji oil and gas, sehingga sangat aman digunakan diberbagai kondisi.
- MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek)Deskripsi:The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
- Impact Protection: Top Impact (Type 1)
- Includes Chinstrap: No
- Material: Shell Polyethylene
- Ventilation: Non-Vented
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- KRISBOW Helm Safety Brim Depan Tidak Berventilasiatribut:
- Dimensions (cm): 28x22x16
- Material: HDPE
- Safety Approval: ANSI, CE
- Type: Non Vented
- CIG Safety Helmet 6 point Victor (Helm Safety)Deskripsi:- ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357atribut:
- Material: ABS (shell)
- Application For: protection from impact
- Standards Approvals: CE EN 357
- LEOPARD Safety Helmet ABSatribut:
- Sheel Material: ABS
- Protect from Impact: Yes
- Protect from Electrical Hazard: No
- Class / Type: C/1
- Suspension : Fastrack w/ 6 Point Ratchet
- CIG Safety Helmet 6 point Magnum (Helm Safety)atribut:
- Material: ABS (shell)
- Application For: protection from impact
- UVEX Safety HelmetDeskripsi:Multifunctional helmet for working at heights and rescue operations.Combination of features from the industrial protection helmet (EN 397) with the requirements for a climbing helmet (EN 12492).With short brim.
- MSA (Local) Helm Safety Fas-Trac without ChinstrapDeskripsi:Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)atribut:
- Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
- Material: Polypropylene
- MSA (Local) Safety Helmet FullbrimDeskripsi:Helm MSA Fullbrim lokal dengan fas-trac® merupakan helm proyek/kerja yang memenuhi standar:-REG IDM 000206153-SNI ISO 3873:2012Helm MSA bersertifikat SNI telah melewati uji coba penelitian sesuai standar kerja yang telah ditetapkan untuk keselamatan kerja. Helm termasuk inner fastrack, tidak ada tempat tali dagu.
- MSA (Local) Helm Safety Fas-Trac with Chinstrap MSADeskripsi:Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)atribut:
- Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
- Material: Polypropylene
- MSA VGARDDeskripsi:MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.atribut:
- Type: On Cap
- UVEX Pheos B-WR Safety HelmetDeskripsi:uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.atribut:
- Product Type: Safety Helmet
- Product family: Uvex Pheos
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
Daftar Harga safety ear plugs Terbaru April 2026
| YAU YASUNLIPLAST Safety Helmet | Rp209.900 |
| MSA (Local) Lokal Helm Safety Staz-On with Chinstrap Lokal | Rp62.900 |
| MSA V-Gard Hard Hat Cap Fastrac Safety Helmet (Helm Proyek) | Rp299.900 |
| UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety) | Rp439.900 |
| KRISBOW Helm Safety Brim Depan Tidak Berventilasi | Rp92.900 |
| CIG Safety Helmet 6 point Victor (Helm Safety) | Rp149.900 |
| LEOPARD Safety Helmet ABS | Rp159.900 |
| CIG Safety Helmet 6 point Magnum (Helm Safety) | Rp77.900 |
| UVEX Safety Helmet | Rp449.900 |
| MSA (Local) Helm Safety Fas-Trac without Chinstrap | Rp109.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/YAU%20YASUNLIPLAST%20Safety%20Helmet/6mP103209238-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20with%20Chinstrap%20Lokal/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20V-Gard%20Hard%20Hat%20Cap%20Fastrac%20Safety%20Helmet%20(Helm%20Proyek)/P103118972-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KRISBOW%20Helm%20Safety%20Brim%20Depan%20Tidak%20Berventilasi/ejP101516523-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Victor%20(Helm%20Safety)/1dP102086049-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/LEOPARD%20Safety%20Helmet%20ABS/56P106149186-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Magnum%20(Helm%20Safety)/0wP102086032-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet/qwP106770968-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Helm%20Safety%20Fas-Trac%20without%20Chinstrap/P102950928-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Safety%20Helmet%20Fullbrim/doP106389492-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MS%20SAFETY%20Helm%20Safety%20Standard/bxP107034429-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Helm%20Safety%20Fas-Trac%20with%20Chinstrap%20MSA/cgP108467448-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20VGARD/P101575476-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/KRISBOW%20Tali%20Dagu%20untuk%20Helm%20Safety/n3P104564831-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/ENZO%20Fast%20Track%20Safety%20Helmet/rjP107368991-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20B-WR%20Safety%20Helmet/mmP107694814-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Climb%20X%20Safety%20Helmet%20Climbing/69P107966225-1.jpg)