Beli sackle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POWERTEC Shackle D Stainless Steel 304 (Segel D)
    Mulai

    Rp16.900

  2. Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  3. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  4. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  5. TRUSCO Screw Shackle (Segel D)
    Mulai

    Rp38.900

    TRUSCO Screw Shackle (Segel D)
    atribut:
    • Material: Body: Malleable cast iron, U bolt nut: Steel (SS400), Surface Treatment: Unichrome plated finish
    • D (mm): 15.50
    • L (mm): 31.0
    • B (mm): 14
    • Screw Diameter: W5/16
    • Working Load (kN): 2.25
  6. POWERTEC Eye Bolt Galvanized (Baut Mata)
    Mulai

    Rp14.900

    POWERTEC Eye Bolt Galvanized (Baut Mata)
    atribut:
    • Material: Galvanized
  7. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp549.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
  8. POWERTEC Eye Bolt Stainless Steel (Baut Mata)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

  9. TRUSCO Stainless Screw Shackle
    Mulai

    Rp169.900

    TRUSCO Stainless Screw Shackle
    Deskripsi:
    A pin type standard shackle.As a connecting bracket.
    atribut:
    • Material: Stainless steel (SUS304)
    • Dimensions d (mm): 4
    • Dimension B (mm): 8
    • Working Load Reference (kN): 0.49
    • Thread Size: M4
    • Dimension L (mm): 16
  10. Crosby Eye Bolt (Baut Mata)
    Mulai

    Rp449.900

    Crosby Eye Bolt (Baut Mata)
    atribut:
    • Thread: Metric
  11. Yoshinobu Eye Bolt (Baut Mata)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Yoshinobu Eye Bolt (Baut Mata)
    Deskripsi:
    Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48
    atribut:
    • Material: Galvanis Iron
    • Color: Yellow
  12. WEKA Shackle Omega
    Mulai

    Rp36.900

    WEKA Shackle Omega
    atribut:
    • Type: Shackle Omega
    • Use for: Sealing Tool/Chain Hook
Daftar Harga sackle Terbaru October 2026
Wipro Dee Shackle Lurus (Segel D)Rp51.900
POWERTEC Screw Pin Anchor Shackle Omega (Segel Omega)Rp16.900
POWERTEC Shackle D Stainless Steel 304 (Segel D)Rp16.900
HAFAS Eye Bolt (Baut Mata)Rp179.900
Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)Rp1.299.900
POWERTEC Shackle D Galvanized (Segel D)Rp5.900
Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Rp199.900
BUYERS PRODUCTS D-Ring & Lashing Ring (Ring Pengikat)Rp749.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
TRUSCO Screw Shackle (Segel D)Rp38.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)