BUYERS PRODUCTS D-Ring & Lashing Ring (Ring Pengikat)

Sebelum PPN:
Rp749.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
D-Ring Ring Dia 1/2 in Capacity GVW 100 lb Working Load Limit 400 lb Tongue Capacity Not Applicable Bracket Width 3 5/8 in Number of Holes 4 Material Forged Steel Finish Powder Coated For Use With Cargo Control Stake Bodies Features 2 1/2 in ID Corrosion Resistant Fits Common Flush and Outside Stake Pockets Provides Convenient Tie Point for Chains or Straps Includes 1/2 in Cotter Pin

Ulasan Produk

Tidak ada ulasan

Halaman Terkait