Beli rubber butyl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO Butyl Rubber Self-Fusing Tape, No Separatoratribut:
- Material: Base material:Butyl rubber-based self-bonding layer.
- Color: Black
- Width (mm): 19
- Length (m): 10
- Thickness (mm): 0.5
- Tensile Strength (N/10mm): 5.90
- Insulation Breakdown Strength (kV/mm): 44
- Working Temperature Range: 0 to 70degrees
- WAKI Butyl Rubber Sheet (Lembaran Karet)Deskripsi:-A synthetic rubber in which isobutylene is copolymerized with several % of isoprene.-Excellent ozone resistance, aging resistance, electrical isolation, weather resistance, and impact absorbency.-Window frame rubber.-Wire sheathing.atribut:
- Color: Green
- NITTO Butyl Rubber Self-Fusing Tape, Separatoratribut:
- Material: Base material:Butyl rubber-based self-bonding layer.
- Color: Black
- Width (mm): 19
- Length (m): 10
- Thickness (mm): 0.5
- Tensile Strength: 5.9N/10mm
- Working Temperature Range: 0 to 70degrees
- Insulation breakdown strength: 44kV/mm
- Maxell Sliontec Isolasi Bolak Balik Butyl Super 5938 (Double Tape)Deskripsi:Residential waterproofing: Waterproof joint seal around sash and opening. For airtight and dampproof housing. Fixing of sheet metal and automobile parts. For sound insulation and vibration isolation of flooring.atribut:
- Adhesive: Butyl rubber
- Tensile Strength (N/10mm): 39.2
- Type: Both sides
- Adhesive Strength (N/10mm): 7.84
- Characteristic: Waterproof, durable, cold resistant, heat resistant, waterproof, soundproof
- Release Paper: Yes
- Tape Length (m): 20
- Tape Thickness (mm): 0.5
- UVEX Chemical Risks Glove Unsupportedatribut:
- Manufacture Id: 6094909.0
- Size: 9
- Color: Black
- Thickness Aprrox (mm): 0.5
- monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)Deskripsi:Produk ini juga sering disebut dengan Lakban Waterproofatribut:
- Release Paper: There
- Adhesive: Butyl rubber adhesive
- Product Name of Hazardous Material: Synthetic resins and others
- Types of Hozardous Materials: Specified combustibles
- Base Material: Nonwoven fabric
- Characteristics: Waterproof
- Tape Length (m): 20
- Tape Thickness (mm): 0.45
- Adhesive Power (N/10mm): 7.84
- Tensile Strength (N/10mm): 9.8
- Nitoms WaterProof Double-faced Acryl Butyl Sealing Tapeatribut:
- Color: Black
- Thickness (mm): 0.3
- Viscosity (N/mm): 10.3 (1 side)/4.8 (2 side) /10
- Finish Material: Base Material: Cloth, Adhesive: Acrylics based on side A of the release paper, butyl rubber based on side B
- W x L (mm x m): 50x10
- KIKUSUI TAPE Line TapeDeskripsi:Easy construction pasting type product that is developed for indicating dividing lines requiring reflection feature.Has reflection feature by glass beads scattered on the surface.Excellent in durability and can eliminate loss of time and cost because of the small scale construction and the graphic display compared with conventional melting type traffic paint.atribut:
- Color: Yellow
- W x L (mm x m): 50 x 5
- Thickness (mm): 1.6
- WURTH Lakban Anti Bocor Butylatribut:
- Chemical Basis: Butyl Rubber
- Color: Black
- Outer Diameter (mm): 3
- Roll Length (m): 16
- Length (m): 80
- Processing Temperature (°C): 5 to 30
- Temperature Resistance (°C): - 40 to 100
- Building Material Class/Condition: B2/According to DIN 4102
- OPTIBELT SK Wedge Belt 8V TypeDeskripsi:Produk SK Wedge Belts 8V dari OPTIBELT ini memiliki size panjang Outside dari 100-515 inch cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 23
- Max. Manufacturing Length [mm]: 21000
- Minimum Pulley Diameter (mm): 315
- Non Brand Gelas Kertas Embossatribut:
- Material: SPE 20
- Gramatur (gsm): 230 cup ; 220 sleeve
- Top Diameter (mm): 75.8
- Bottom Diameter (mm): 45.75
- Height (mm): 95.6
- Size (oz): 9
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- Mpoin Tarpaulin (Terpal) A 5 SILVER Blueatribut:
- Color: Blue
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- Dowsil Glass Sealant AceticDeskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- WAKI NBR Rubber SheetDeskripsi:-Excellent oil resistance, wear resistance, and durability.-Gasket, printing roll, oil seal, packing, oil-resistance hose, etc.
Daftar Harga rubber butyl Terbaru April 2026
| NITTO Butyl Rubber Self-Fusing Tape, No Separator | Rp99.900 |
| WAKI Butyl Rubber Sheet (Lembaran Karet) | Rp54.900 |
| NITTO Butyl Rubber Self-Fusing Tape, Separator | Rp149.900 |
| Maxell Sliontec Isolasi Bolak Balik Butyl Super 5938 (Double Tape) | Rp119.900 |
| UVEX Chemical Risks Glove Unsupported | Rp2.299.900 |
| monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape) | Rp69.900 |
| Nitoms WaterProof Double-faced Acryl Butyl Sealing Tape | Rp209.900 |
| KIKUSUI TAPE Line Tape | Rp579.900 |
| WURTH Lakban Anti Bocor Butyl | Rp1.899.900 |
| OPTIBELT SK Wedge Belt 8V Type | Rp829.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




















































































































































/P103037899-1.jpg)

/4oP103650168-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/UVEX%20Chemical%20Risks%20Glove%20Unsupported/P103152958-1.jpg)
/P102238714-1.jpg)







%20A%205%20SILVER%20Blue/b4P105178400-2.jpg)
/qkP106193956-1.jpg)
%20(Karet%20Lembaran)/8wP103182320-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic/g9P103635585-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/WAKI%20NBR%20Rubber%20Sheet/P102867628-1.jpg)