Beli rotary joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA GIKEN Rotary Joint RXE SeriesDeskripsi:Max. Pressure : (Vacuum:Up to 1.3kPa abs for each size) 10A to 25A 2.25MPa (326 psi) 32A to 40A 1.67MPa (242 psi) 50A to 80A 1.18MPa (171 psi) Air or gas:for each size Max. 0.98MPa (142 psi) Max. Rotation Speed : 10A to 25A 3500min-1 32A to 40A 2000min-1 50A to 80A 750min-1atribut:
- Fluid: Water, Oil, Gas
- Maximum Temperature: 100°C (212°F)
- SHOWA GIKEN Rotary Joint KC Seriesatribut:
- Fluid: Air, Gas, Water, Oil
- Maximum Temperature: 100°C (212°F)
- Maximum Pressure (MPa): 0.98 (142 psi)
- PISCO Rotary Joint StraightDeskripsi:Swinging portion of the general pneumatic pipe, one-touch fitting for rotation unit. Use the bearing to the rotating part. Optimum oscillating member, the rotating partUseable: Connection of the screw and tubeatribut:
- Shape: straight
- Type: Rotary type For piping type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1MPa
- Fluid: air
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- SHOWA GIKEN Rotary Jointatribut:
- Type: RXE
- Thread Direction: Right Screw
- Maximum Working Pressure (MPa): 2.25[23]
- Maximum Operating Temperature (°C): 100
- Maximum Operating Speed (rpm): 3500
- Model : 3015
- Nominal Diameter A: 15
- SHOWA GIKEN Rotary Joint KC Seriesatribut:
- Nominal Size: 1/2 (15A) Inch
- Fluid: Air, Gas, Water, Oil
- Maximum Temperature: 100°C (212°F)
- Maximum Pressure (MPa): 0.98 (142 psi)
- Maximum Rotation Speed: 1500min-1
- Lux Joint Rotary Joint NWB Right Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Air, hydraulic
- Maximum Temperature (°C): 80
- Maximum Speed (rpm): 800 (~25A), 500 (32~50A), 300 (~50A)
- Nominal Size (A): 8~50
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- Lux Joint Rotary Joint TSA Left Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Steam
- Maximum Temperature (°C): 200
- Maximum Speed (rpm): 300 (~25A), 200 (32~50A), 150 (50~80A)
- Nominal Size (A): 15~100
- Rotor Connector: L, R, Q
- Maximum Pressure (kgf/cm²): 15
- PISCO High Rotary Joint Straightatribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR), Fluorine Rubber (FKM)
- PISCO Rotary Joint Straightatribut:
- Finishing Material: Main Body: Brass + Chrome Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR), Fluorine Rubber (FKM)
- ROHA Discharge Sunny Hose 50matribut:
- Length (m): 50
- Working Pressure (Bar): 2
- Lux Joint Rotary Joint TLB Left Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Hot Water, Steam, Hot Oil
- Maximum Temperature (°C): 180
- Maximum Speed (rpm): 300 (~25A), 200 (32~50A), 150 (50~80A)
- Nominal Size (A): 15~80
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- Lux Joint Rotary Joint TLB Right Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Hot Water, Steam, Hot Oil
- Maximum Temperature (°C): 180
- Maximum Speed (rpm): 300 (~25A), 200 (32~50A), 150 (50~80A)
- Nominal Size (A): 15~80
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- Lux Joint Rotary Joint NWA Right TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Air, hydraulic
- Maximum Temperature (°C): 80
- Maximum Speed (rpm): 800 (~25A), 500 (32~50A), 300 (~50A)
- Nominal Size (A): 8~50
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- Lux Joint Rotary Joint TLA Right Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Hot Water, Steam, Hot Oil
- Maximum Temperature (°C): 180
- Maximum Speed (rpm): 300 (~25A), 200 (32~50A), 150 (50~80A)
- Nominal Size (A): 15~80
- Rotor Connector: L, R, Q, F
- Maximum Pressure (kgf/cm²): 10
- Lux Joint Rotary Joint TSG Left Rotation TypeDeskripsi:Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.atribut:
- Fluid: Steam
- Maximum Temperature (°C): 200
- Maximum Speed (rpm): 300 (~25A), 200 (32~50A), 150 (50~80A)
- Nominal Size (A): 15~100
- Rotor Connector: L, R, Q
- Maximum Pressure (kgf/cm²): 15
- SHOWA GIKEN Rotary Joint NC Seriesatribut:
- Fluid: Steam, Therm Oil
- Maximum Temperature: 180°C (356°F)
- Maximum Pressure (MPa): 1.47 (213 psi)
Daftar Harga rotary joint Terbaru March 2026
| SHOWA GIKEN Rotary Joint RXE Series | Rp4.099.900 |
| SHOWA GIKEN Rotary Joint KC Series | Rp3.299.900 |
| PISCO Rotary Joint Straight | Rp269.900 |
| SHOWA GIKEN Rotary Joint | Rp3.199.900 |
| SHOWA GIKEN Rotary Joint KC Series | Rp4.499.900 |
| SHOWA GIKEN Rotary Joint AC Series | Rp6.499.900 |
| Lux Joint Rotary Joint NWB Right Rotation Type | Rp3.099.900 |
| Lux Joint Rotary Joint TSA Left Rotation Type | Rp3.999.900 |
| PISCO High Rotary Joint Straight | Rp1.299.900 |
| PISCO Rotary Joint Straight | Rp309.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)





















































































































































%20Lurus/PISCO%20Rotary%20Joint%20Straight/P102531529-1.jpg)





%20Lurus/PISCO%20High%20Rotary%20Joint%20Straight/hdP105410625-1.jpg)



/ncP103680840-2.jpg)
/chP103195449-2.jpg)