Lux Joint Rotary Joint TSG Right Rotation Type

Sebelum PPN:
Rp4.599.900 - Rp10.999.900
Spesifikasi
FluidSteam
Maximum Temperature (°C)200
Maximum Speed (rpm)300 (~25A), 200 (32~50A), 150 (50~80A)
Nominal Size (A)15~100
Rotor ConnectorL, R, Q
Maximum Pressure (kgf/cm²)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.
Feature
- The TS Series are designed for operation in variety of steam applications.
- They utilize a carbon graphite bearing for high temperature application.
- Because there is no rolling element bearing, no lubrication is required.
- Duoflow models are available for use with fixed siphon.
- The TS Series Rotary Joints are designed for high pressure and high temperature
applications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait