Lux Joint Rotary Joint NWB Right Rotation Type

Sebelum PPN:
Rp3.599.900 - Rp8.799.900
Spesifikasi
FluidAir, hydraulic
Maximum Temperature (°C)80
Maximum Speed (rpm)800 (~25A), 500 (32~50A), 300 (~50A)
Nominal Size (A)8~50
Rotor ConnectorL, R, Q, F
Maximum Pressure (kgf/cm²)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.
Feature
- For air and hydraulic applications.
- With a stainless steel shaft , aluminium body.
- Easy maintenance and light.
- Monoflow or duoflow models.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait