Beli rooter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  2. RIDGID Drain Cleaner
    Mulai

    Rp8.299.900

    RIDGID Drain Cleaner
    Deskripsi:
    Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
  3. RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Mulai

    Rp96.999.900

    RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Deskripsi:
    The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.
    atribut:
    • Cable Size (inch): 7/8 & 1-1/4
    • Cable Size (mm): 22 & 32
    • Drain Capacity (mm): 50-200
    • Drain Line Capacity (inch): 2-8
    • Included Standard: Mitt, Guide Hose, Decoupler
    • Motor Output (HP): 3/4
    • Motor Power (W): 1248
    • Operating Speed (rpm): 700
    • Voltage/Frequency (V/Hz): 115/60
  4. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  5. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  6. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  7. Thor Copper Hammer (Martil / Palu Tembaga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    Thor Copper Hammer (Martil / Palu Tembaga)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.
    atribut:
    • Face Material: Copper
    • Shaft Material: Wood
    • Head Material: Iron
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
  8. WESTWARD Drain Cleaning Machine
    Mulai

    Rp16.999.900

    WESTWARD Drain Cleaning Machine
    Deskripsi:
    Corded drum machines allow long run times, maintain full power during operation, and have no batteries to recharge. They generate a spring-like tension in the cable to penetrate blockages.
    atribut:
    • Application: Drain Lines; Heating Lines
    • Kit Contents: Bare Tool
    • Cord Length (ft): 6
    • Frequency (Hz): 60
    • Phase: Single-Phase
    • Power Source: Corded
    • UNSPSC: 47121808
    • Voltage (V): 120
  9. TOLSEN Drain Cleaner (Pembersih Saluran Air)
    Mulai

    Rp42.900

    TOLSEN Drain Cleaner (Pembersih Saluran Air)
    Deskripsi:
    - Full flexible plated spring steel- With plastic handle- With "S" hook, zinc plated- Packing: color label with shrink
    atribut:
    • Size (mmxm): Ø5.5x3
  10. RIDGID Drain Cleaner Machine
    Mulai

    Rp88.999.900

    RIDGID Drain Cleaner Machine
    Deskripsi:
    The K-1500 Sectional Machine - For 2" to 8" Drain and Sewer Lines The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages – indoors or out. High-speed cleaning gets the job done faster and better.
    atribut:
    • Cable Size (inch): 7/8, 1 1/4
    • Frequency (Hz): 50/60
    • Included: A-1 Mitt, A-12 Pin Key, Rear Guide Hose
    • Line Size (inch): 2-8
    • Motor Power (HP): 3/4
    • Motor Speed (rpm): 710
    • Voltage (V): 220-230
  11. ASADA Drain Cleaner
    57%
    Mulai

    Rp7.999.900

    ASADA Drain Cleaner
    Deskripsi:
    It is a stationary type and allows stable work.Heads can be replaced.For removing clogs in toilets, bathrooms, washrooms, kitchens such as restaurants and coffee shops, and side pipes.
    atribut:
    • Height (mm): 330
    • Width (mm): 510
    • Attached Wire (mmxm): 10x15.2
    • Cleaning Capacity Pipe Diameter (mm): 20 to 100
    • Cleaning Ability Distance (m): 20
    • Wire Length (m): 15.2
    • Content: Standard accessories: Wire with universal, 10mm x 15.2m (cannot be extended), funnel head 32mm/60mm, wire key, hexagonal wrench.
    • Material: Steel Material; Resin
    • Purpose of Use: For removing clogging of toilets, bathrooms, washrooms, kitchens such as restaurans/coffee shops, side pulling pipes.
    • Wire Part Diameter (mm): 8 - 10
  12. Tsunoda Nippers Mini Plastic Cutting (Tang Potong)
    Mulai

    Rp229.900

    Tsunoda Nippers Mini Plastic Cutting (Tang Potong)
    Deskripsi:
    For cutting plastic molding gates or nylon thread.
    atribut:
    • Type: Spring
    • Overall Length: 117 mm
    • Head width: 14 mm
    • Head Thickness: 7.5 mm
    • Handle With: 51 mm
    • Edge Length: 15 mm
    • Material: Carbon steel for machinery
  13. Wipro Copper Hammer with PVC Handle (Martil / Palu)
    Mulai

    Rp1.199.900

  14. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  15. Kingdom Pipe Welding Machine PPR (Mesin Las Pipa)
    Mulai

    Rp2.099.900

    Kingdom Pipe Welding Machine PPR (Mesin Las Pipa)
    Deskripsi:
    Mesin las pipa untuk sambungan pipa jenis PPR yang terbuat dari polypropylene yang tahan terhadap suhu tinggi dan biasa digunakan untuk water heater atau pemanas air untuk kebutuhan kebersihan
Daftar Harga rooter Terbaru October 2026
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Rp43.999.900
RIDGID Drain CleanerRp8.299.900
ALDO Pipe Cleaner Machine Drainer (Pembersih Saluran Air)Rp5.499.900
RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)Rp96.999.900
Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)Rp1.999.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)