Beli roller rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Best Roller for Light DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Typeatribut:
- Working Temperature: Room temperature
- Material: Ethers thermoplastic urethane
- TRUSCO 57mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 57
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- HPC Selang PUatribut:
- Color: Random Color
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- BANDO Bancoran Bearing Light Load L 100 TypeDeskripsi:It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.atribut:
- Shape: B
- Color: Brown
- OTA Urethane RollerDeskripsi:-The bearings use stainless steel balls and do not rust.-Metal fittings are attached so that protrusions can beat on the rear.-When holding the wallpaper cloth, there is no need to worry about emitting a gloss.-For holding the joints of cloths.-With bearingatribut:
- Handle length: 140mm
- TRUSCO Best Roller Light Dutyatribut:
- Material: Urethane rubber
- Weight (g): 82
- Overall Width (mm): 19
- Outside Diameter D (phi mm): 55
- Bearing: 62022RSVV
- Dimension W (mm): 19
- Inside Diameter d (phi mm): 15
- Dimension BO (mm): 11
- ABC (Battery) Batu Baterai KuningDeskripsi:Baterai ABC adalah baterai yang kuat dan tahan lama. Baterai yang telah terjamin kualitasnya bertahun - tahun. Untuk penggunaan jangan di campurkan antara baterai alkaline dengan baterai biasa [carbonzinc]. Jika baterai sudah habis jangan dibuang ke perapian. Keluarkan baterai dari tempatnya jika peralatan tidak dipakai dalam jangka waktu yang lama untuk supaya baterai tidak habis. batrai,batre,abc,r20,kuning,besar, batu kuningatribut:
- Size: D
- Color: Yellow
- Type: R-20
- TRUSCO Dust Cleaning Rolleratribut:
- Finish Material: Roller = Silicon rubber, Handle = Aluminium
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- SHUR-LINE Paint Roller FramesDeskripsi:Paint roller frames are reusable paint application tools that are angled into the shape of a question mark. These frames are designed to be used with roller covers that fit over the frame cage that spins independently of the frame and handle.atribut:
- UNSPSC: 31211906
- Handle Color: Black; Red
- Handle Type: Comfortable GripThreaded
- Paint Type: All Paints; Stains
- Roller Cover Length (inch): 9
- Roller Frame Type: Standard
- TDR Roller CVT BeatDeskripsi:TDR New Generation Roller for original speed variators. TDR New Generation Roller made of CPT with specific formula and bear the relative basic weight on one side. TDR New Generation Roller represent a technical spare part for the original one, in a complete series is calibration elements capable of varying you scooter's transmission ratio and the picking up. Operation: Due to the rotation the weight of the rolls becomes centrifugal force; the higher the roll's weight, the lower the gear change time and vice versa. Variator Calibration: To optimize your engine's performances adopt rolls that in operation maintain the engine in the highest power rotation regime. By decrease the rolls weight the engine rises the RPM; on the contrary by increasing the rolls' weight the RPM decrease. Advantages of Roller CVT Set TDR - Made from teflon material with high precision engine manufacturing to increase power and improve top speed engine. - Engineered with precision engine manufacturing for increase acceleration and improved top speed. - Proven on Java-Bali event travel distance more than 3.000 kilometre non-stop.atribut:
- Dimensions (cm): 8x2.5x13.5
- Uniroll Steel Gravity Roller Light Duty (Galvanish)atribut:
- Shaft Diameter (mm): 12
- Material: Galvanish
- TDR Roller CVT VarioDeskripsi:TDR New Generation Roller for original speed variators. TDR New Generation Roller made of CPT with specific formula and bear the relative basic weight on one side. TDR New Generation Roller represent a technical spare part for the original one, in a complete series is calibration elements capable of varying you scooter's transmission ratio and the picking up. Operation: Due to the rotation the weight of the rolls becomes centrifugal force; the higher the roll's weight, the lower the gear change time and vice versa. Variator Calibration: To optimize your engine's performances adopt rolls that in operation maintain the engine in the highest power rotation regime. By decrease the rolls weight the engine rises the RPM; on the contrary by increasing the rolls' weight the RPM decrease. Advantages of Roller CVT Set TDR - Made from teflon material with high precision engine manufacturing to increase power and improve top speed engine. - Engineered with precision engine manufacturing for increase acceleration and improved top speed. - Proven on Java-Bali event travel distance more than 3.000 kilometre non-stop.atribut:
- Dimensions (cm): 8x13.5x2.5
- TRUSCO Steel Roller (c/w Shafts)Deskripsi:- Auxiliary Color, Pinatribut:
- Finish Material: Carbon Steel Pipe for Machine Structures
- Shaft Diameter (mm): 12
- ACE OLDFIELDS Kuas Cat Rollatribut:
- Size (mm): 230
- FURD Ride On Rolleratribut:
- Drive Type: Hydraulic Transmission
- Yokoduna ROTA Steel Heavy-duty Sash Rolleratribut:
- Material: Frame:Steel, Wheels:Cast items
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
Daftar Harga roller rubber Terbaru March 2026
| TRUSCO Best Roller for Light Duty | Rp84.900 |
| TRUSCO 57mm Type Roller (c/w Shafts) | Rp209.900 |
| BANDO Bancoran Bearing Light Load | Rp509.900 |
| HPC Selang PU | Rp389.900 |
| TRUSCO Cushion Rubber | Rp54.900 |
| BANDO Bancoran Bearing Light Load L 100 Type | Rp199.900 |
| OTA Urethane Roller | Rp629.900 |
| TRUSCO Best Roller Light Duty | Rp209.900 |
| ABC (Battery) Batu Baterai Kuning | Rp81.900 |
| TRUSCO Dust Cleaning Roller | Rp2.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Best%20Roller%20for%20Light%20Duty/P102602359-1.jpg)
/P103026592-1.jpg)
/BANDO%20Bancoran%20Bearing%20Light%20Load/P102361540-1.jpg)


/BANDO%20Bancoran%20Bearing%20Light%20Load%20L%20100%20Type/P102362530-1.jpg)

/TRUSCO%20Best%20Roller%20Light%20Duty/P102186060-1.jpg)
%20Batu%20Baterai%20Kuning/0sP106597028-1.jpg)

/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)


/irP105309675-1.jpg)

/7aP105558262-1.jpg)