Beli rubber roller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OTA Urethane RollerDeskripsi:-The bearings use stainless steel balls and do not rust.-Metal fittings are attached so that protrusions can beat on the rear.-When holding the wallpaper cloth, there is no need to worry about emitting a gloss.-For holding the joints of cloths.-With bearingatribut:
- Handle length: 140mm
- TRUSCO Dust Cleaning Rolleratribut:
- Finish Material: Roller = Silicon rubber, Handle = Aluminium
- TRUSCO Best Roller for Light DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Typeatribut:
- Working Temperature: Room temperature
- Material: Ethers thermoplastic urethane
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- TRUSCO 57mm Type Roller (c/w Shafts)Deskripsi:-It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pinatribut:
- Roller Diameter (mm): 57
- Shaft Diameter (mm): 12
- Accessories: Auxiliary Color, Pin
- Material: Carbon Steel Pipe for Machine Structures
- HPC Selang PUatribut:
- Color: Random Color
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- BANDO Bancoran Bearing Light Load L 100 TypeDeskripsi:It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.atribut:
- Shape: B
- Color: Brown
- TRUSCO Best Roller Light Dutyatribut:
- Material: Urethane rubber
- Weight (g): 82
- Overall Width (mm): 19
- Outside Diameter D (phi mm): 55
- Bearing: 62022RSVV
- Dimension W (mm): 19
- Inside Diameter d (phi mm): 15
- Dimension BO (mm): 11
- ABC (Battery) Batu Baterai KuningDeskripsi:Baterai ABC adalah baterai yang kuat dan tahan lama. Baterai yang telah terjamin kualitasnya bertahun - tahun. Untuk penggunaan jangan di campurkan antara baterai alkaline dengan baterai biasa [carbonzinc]. Jika baterai sudah habis jangan dibuang ke perapian. Keluarkan baterai dari tempatnya jika peralatan tidak dipakai dalam jangka waktu yang lama untuk supaya baterai tidak habis. batrai,batre,abc,r20,kuning,besar, batu kuningatribut:
- Size: D
- Color: Yellow
- Type: R-20
- TRUSCO Urethane Rubber CylinderDeskripsi:Use:Sheet metal type spring: stopper, dice: bending V-shaped, bending U-shaped, aperture, bulge, embossedatribut:
- Color: Yellow
- Hardness: SHORE A 90
- Length (mm): 500
- Purpose of Use: As a jig part.
- TRUSCO Urethane Rubber CylinderDeskripsi:-Has a higher mechanical spring constant than metal mechanical spring and rubber cushion, and it is excellent in spring-out force.-The size can be reduced in order to produce high repulsive force, and the number used can be reduced.-When used for bulging, the usability is much better than when using hydraulic pressure.-As a jig part.atribut:
- Hardness (Shore A): 90
- Longest Size (mm): 1000
- Color: Yellow
- Operating Temperature Range (°C): -5 to 70
- TRUSCO Urethane Rubber CylinderDeskripsi:-Has a higher mechanical spring constant than metal mechanical spring and rubber cushion, and it is excellent in spring-out force.-The size can be reduced in order to produce high repulsive force, and the number used can be reduced.-When used for bulging, the usability is much better than when using hydraulic pressure.-As a jig part.atribut:
- Foot Width Size: EE
- Body and Sole Materials: Rubber
- Backing Materials: Knitting
- Purpose of Use: As a jig part.
- GBC LaminatorDeskripsi:- Laminates from ID size to A3- Pouch capability: 75-125 Micron (2 Preset setting)- 2 roller technology- Quick warms up in 3 minutes- Laminates an A4 in just over 30 seconds- Green light and audible beep indicates when ready- Speed 330M/min
- GBC Laminating MachineDeskripsi:Ideal for frequent large office use and equipped with a host of intelligent features and intuitive controls, the Fusion 5000L A3 Laminator guarantees super fast, photo quality and perfect results.atribut:
- Warm-up Time (minute): 1
Daftar Harga rubber roller Terbaru January 2026
| OTA Urethane Roller | Rp619.900 |
| TRUSCO Dust Cleaning Roller | Rp2.299.900 |
| TRUSCO Best Roller for Light Duty | Rp64.900 |
| TRUSCO Best Roller for Heavy Duty | Rp139.900 |
| TRUSCO 57mm Type Roller (c/w Shafts) | Rp199.900 |
| BANDO Bancoran Bearing Light Load | Rp499.900 |
| HPC Selang PU | Rp389.900 |
| TRUSCO Cushion Rubber | Rp47.900 |
| RHJ-TW Roda Polyurethane (PU) 03 PUR | Rp38.900 |
| BANDO Bancoran Bearing Light Load L 100 Type | Rp199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/TRUSCO%20Best%20Roller%20for%20Light%20Duty/P102602359-1.jpg)
/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)
/P103026592-1.jpg)
/BANDO%20Bancoran%20Bearing%20Light%20Load/P102361540-1.jpg)


%2003%20PUR/65P105874221-1.jpg)
/BANDO%20Bancoran%20Bearing%20Light%20Load%20L%20100%20Type/P102362530-1.jpg)
/TRUSCO%20Best%20Roller%20Light%20Duty/P102186060-1.jpg)
%20Batu%20Baterai%20Kuning/0sP106597028-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/TRUSCO%20Urethane%20Rubber%20Cylinder/P102854314-1.jpg)