Beli roll tank di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nu-LIFT Roller Tank Turn Tables with Handleatribut:
- Height (mm): 110
- Type: with Handle
- Nu-LIFT Roller Tank with Turn Tablesatribut:
- Height (mm): 110
- Type: without Handle
- Daiki Self-Propelled Speed Roller DUW 3 Ratribut:
- Material: Roller:Urethane
- Set Contents: With ratchet lever
- Working Load (t): 3
- Width x Total Length x Height (mm): 275 x 260 x 78
- Table Dimensions (mm): 150
- Roller Arrangement: Double
- Specification: Low floor type
- Compatible Operating Handle: D-1000
- Daiki Turn-Table Roller Speed RollerDeskripsi:-A freely rotating table is set on it and change of direction while moving is easy.-The urethane roller requires the smallest starting force, has the highest strength among elastic bodies, does not damage floor surface and has excellent durability and oil
- Konno Eagle Terra RollerDeskripsi:TERRA ROLLER enable smooth carriage and transportation of heavy items. - They adopt urethane wheels, which have excellent durability and prevent any damage on the floor. - 3 models of TERRA ROLLER adopt urethane wheels of the same type and have the same product height regardless of different capacities. - This same wheel design can save purchasing cost of consumable urethane wheels. - Self-manufacture of the TERRA ROLLER at the factory of KONNO CORPORATION can reduce production cost and offer affordable price. - The center holes of their turntables are threaded so that it is ensured that their loads are fixed to them for safe running. - For their directional changes, EAGLE recommends to jointly use its Short Cylinder Jack because its height matches these rollers. - Product safety of TERRA ROLLER is technically proved by strength-calculation and endurance-test method properly established by KONNO CORPORATION.atribut:
- Height: 113mm
- Turn Table I (mm): M16
- Roller Wide: 95mm
- Exclusive Handle: SH-05
- Roller Diameter: 85mm
- Daiki Rotating Dolliesatribut:
- Material: Body:Steel, Roller:Urethane
- Working Load (t): 2
- Width x Total Length x Height (mm): 195 x 250 x 67
- Table Dimensions (mm): 150
- Compatible Operating Handle: D-1000
- Masada Turn-Table RollerDeskripsi:-A small type to reduce workers and transporting time.-For heavy weight object transferring and transporting roller.
- AMEKO Mover Roller Fixed Typeatribut:
- Type: Fixed
- Wheel Material: Steel
- Masada Hydraulic Toe Jack c/w JawDeskripsi:-Can be used widely as disaster prevention equipment etc.-The claw position is very low, and the operability is excellent.-Adopted dovetail groove type slide rail.-The handle is 180° rotation type.-Handle
Daftar Harga roll tank Terbaru March 2026
| Nu-LIFT Roller Tank Turn Tables with Handle | Rp2.199.900 |
| Nu-LIFT Roller Tank with Turn Tables | Rp1.299.900 |
| Wipro Dongkrak Toe Jacks | Rp1.799.900 |
| TRUSCO Transport Dolly Orange Roller | Rp5.199.900 |
| Daiki Self-Propelled Speed Roller DUW 3 R | Rp20.999.900 |
| Daiki Turn-Table Roller Speed Roller | Rp13.999.900 |
| Konno Eagle Terra Roller | Rp9.799.900 |
| Daiki Rotating Dollies | Rp12.999.900 |
| Masada Speed/Space Roller | Rp1.199.900 |
| Barton Tools Skate Tank Machine Roller | Rp739.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)