monotaro Cushioned Tiger Tape

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp71.900 - Rp209.900
Spesifikasi
A pressure-sensitive adhesiveAcrylic
ColorYellow x black
Thickness (mm)3
Length (m)3
MaterialFoamed polyethylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Risk marking indoor
Warning
Please do not use other than the application. . When cutting is required scissors or a cutter. . Please paste after removing the dust and dirt of the surface of the object before pasting. . After once pasting, please note that there is a possibility that the surface is peeled off of the object when the peeling. . In addition, there is a risk of adhesive residue when peeled off because it pleases note.

Ulasan Produk

Halaman Terkait