Beli ridgid seesnake inspection camera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID SeeSnake Colour STD Reel Self-Levelingatribut:
- Voltage: 230 V
- Length (inch): 20
- Height (inch): 23
- Cable Length (ft): 325
- Camera Diameter (inch): 1.365
- Catalog Number: 14003
- Cable Length (inch): 99
- Camera Length (mm): 1.68
- Line Capacity (inch): 2-12
- Width (inch): 11
- RIDGID SeeSnake Micro Drain Reelatribut:
- Catalog Number: 37468
- Cable Length (m): 20
- Camera Head Diameter (mm): 22
- Compatible Pipe Diameter (mm): 25 to 75
- Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)Deskripsi:Ordner / LAF Bantex PP terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.atribut:
- Capacity (cm): 7
- OMRON I/O Solid-state RelayDeskripsi:I/O Solid-state Relayatribut:
- Item Code: G3TA1032E
- Ambient Humidity (%RH): 45 to 85
- Applicable Load of Output (A-V): 2-AC100 to 240
- Case Color: black
- Input Impedance (ohm): 1.7k±20%
- Installation Method: photo triac
- Insulation Resistance (MΩ): 100 or more (at DC500V megger)
- Leakage Current (mA): 5 or less (AC200V)
- Load current (A): 0.05 to 2 (at 60℃)
- Load voltage (V): AC75 to 264
- Module: output module
- Operating Ambient Temperature (°C): -30 to +80 (no freezing or condensation)
- Operating Time (ms) : 1/2 cycle of load power supply cycle + 1 or less
- Operating Voltage (V): DC19.2 or less
- Operating Voltage Range (V) : DC19.2 to 26.4
- Operation Indicator light: Yes
- Output on Voltage Drop (V): 1.6 (RMS) or less
- Rated Load Voltage (V) : AC100 to 240
- Rated Voltage (V): DC24
- Recovery Time (ms): 1/2 cycle of load power supply cycle + 1 or less
- Return Voltage: DC2V or more
- Shock Resistance (m/s2): 2
- Storage Temperature Range (°C): -30 to +100 (no freezing or condensation)
- Surge-on Current Capacity (A): 30 (60Hz, 1 cycle)
- Vibration Resistance: 10-55-10Hz, single amplitude 0.75mm (double amplitude 1.5mm)
- With or Without Zero Cross Function: Yes
- Withstand Voltage (V/minute): Between input and output: AC4000 50/60Hz 1min
- types: solid state relay
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- RIDGID Micro Combustible Gas DetectorDeskripsi:The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.atribut:
- Calibration: Automatic
- Alarms: Visual, audible and vibration
- Catalog Number: 36163
- Detection Range (ppm): 0 to 6400 (Methane)
- Alarm Sensitivity (ppm): 40 (Methane)
- Power Source: Batteries (4 x AA)
- RIDGID SeekTech SR-60 Line Locator w/batteriesDeskripsi:The SeekTech SR-60 has the largest display and widest frequency range for quickly and easily locatingunderground cables and pipes in a variety of situations. Choose the SR-60 locator for fast, confidentlocates even under tough locate conditions – including poor conductors, poor soil conditions, and poorgrounding.atribut:
- Power Source: 4 C-Cell batteries (included)
- Catalog Number: 22163
- Active Line Trace Frequencies (kHz): 0.128; 1; 8; 33; 51; 93; 200; 262
- Battery Life: Approximately 16 hours
- STS Endoskopi industriDeskripsi:Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baikatribut:
- Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
- Belt Material: Nylon
- Buckle Materials: Aluminium
- Color: Black
- Reference Waist Size (cm): Up to about 80
- Waist Belt Dimension WxL: 50x1100
- Penguin Tangki Air 520L (Toren)Deskripsi:Product Tangki Air dari PENGUIN memiliki lapisan insulasi pada material tangki yang dapat memastikan kestabilan suhu air cocok untuk customer Residential, commercial needs dan industrialatribut:
- Capacity (L): 520
- Inlet (inch): 3/4
- Outlet (inch): 3/4
- Drain (inch): 3/4
- Bottom Tank Width (cm): 83
- Tank Height (cm): 111
- SNI License: Yes
- SNI Number: SNI 7276:2014 No. 06/W/RE/B/01/2018
- RIDGID SeeSnake Interconnect Cordatribut:
- Part Tool: T
- Dimensions (cm): 27.69x21.34x15.75
- Size (m): 3
- Catalog Number: 67307
- RIDGID Micro Drain D65S and Micro Inspection Camera CA-350atribut:
- Catalog Number: 40788
- Cable Type: Integrated with Power/Video Signal
- Camera Type: Wide Angle Viewing with Adjustable LED INCs
- Connector Type: 9-pin Screw
- Monitor Size (inch): 3.1/2
- Monitor System: LCD
- Reel Type: Enclosed
- Waterproof (ft): Camera up to 330
- RIDGID MicroReel L100 Reelatribut:
- Catalog Number: 35143
- Cable Length (m): 30
- Camera Head Diameter (mm): 25
- Compatible Pipe Diameter (mm): 40 to 100
- OMRON I/O Solid State, RelayDeskripsi:Omron type I / O solid state relay that can be installed in G7TC I / O relay terminal Input module and output module are available in input / output multi type. It can be used for P7TF I / O terminal. It is also possible to mix with G7T I / O relay. Operation indicator light allows operation check of SSR.
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- RIDGID SeeSnake NANOreelatribut:
- Cable Length (m): 25
- RIDGID MicroReel Systematribut:
- Camera Head (mm): 25
- Cable Length (m): 30
- Cable Diameter (mm): 6.7
- Dimensions (cm): 33.7x16.8x44.5
- Resolution: 510x496 NTSC
- Catalog Number: 40808
- Line Capacity (mm): 38-100
- Sonde Frequency (Hz): 512
Daftar Harga ridgid seesnake inspection camera Terbaru March 2026
| RIDGID SeeSnake Colour STD Reel Self-Leveling | Rp349.999.900 |
| RIDGID Micro Inspection Camera | Rp4.699.900 |
| RIDGID SeeSnake Micro Drain Reel | Rp129.999.900 |
| Bantex Map Ordner Plastik Ring Mekanik A4 (Binder) | Rp40.900 |
| OMRON I/O Solid-state Relay | Rp309.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| RIDGID Micro Combustible Gas Detector | Rp7.899.900 |
| RIDGID SeekTech SR-60 Line Locator w/batteries | Rp119.999.900 |
| STS Endoskopi industri | Rp9.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/h3P102267615-21.jpg)


/dnP102047491-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/RIDGID%20Micro%20Combustible%20Gas%20Detector/geP102047590-5.jpg)


/P102114360-1.jpg)