Beli rib ace belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- OPTIBELT Ribbed BeltDeskripsi:Characteristics- Combines the high flexibility of the flat belt with the high power transmission capability of the traditional V-belts- Small pulley diameters- Large speed ratios possible- Good frictional power transmission and high power transmission capability- Insensitive to torque impulses and short-term overloadingConstructions:- Belt top surface: wear resistant polychloroprene rubber compound- Tension cord: low-stretch polyester cord embedded in an adhesive rubber compound- Base compound: parallel V-shaped ribs of a wear resistant rubber compoundatribut:
- Applications: Fans, air conditioning, concrete saws, wood saws, industrial washing machines
- Mitsuboshi Rib Star Bar 8 PkDeskripsi:
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- BANDO Rib Ace Belt Type 8PK (Van Belt)Deskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Angle (°): 40
- Material: Rubber
- Center Distance (mm): 3.56
- Number of Ribs: 8
- Thickness (mm): 4.8
- Mitsuboshi Rib Starbelt 8Pkatribut:
- Number of Ribs: 8
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Mitsuboshi Rib Starbelt 10PkDeskripsi:Ribs star belt, was designed by fusing the features of flexibility of high-power transmission property and the flat belt of the V-belt, high-performance belt.. High transmission capacity can be obtained. (Per unit width transmission capacity is the stanatribut:
- Number of Ribs: 10
- OPTIBELT RBK 8PKDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 8PK
- BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Deskripsi:Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 125
- Thickness (mm): 10.3
- Angle (°): 40
- Width (mm): 16.7
- BANDO Belt Red Seal B Type (Van Belt)Deskripsi:V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
- BANDO Rib Ace Belt Type 7PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
- Mitsuboshi Rib Starbelt 12Pkatribut:
- Number of Ribs: 12
- BANDO Rib Ace Belt Type 9PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Angle (°): 40
- Material: Rubber
- Number of Ribs: 9
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- BANDO Belt XPA Type (Van Belt)Deskripsi:V-belt jenis ini dirancang khusus sedemikian rupa yg memiliki flexibilitas tinggi sehingga lebih cocok di aplikasikan pada mesin – mesin yang memiliki putaran (rpm) tinggi, serta mesin – mesin yg memiliki temperatur tinggi. Pada bagian permukaan bawah v – belt berbentuk gerigi (cogged), desain ini dimaksudkan untuk flexibilitas pada putaran tinggi sehingga dimungkinkan untuk dapat menggunakan diameter pulley yg lebih kecil, selain itu yg terlebih penting dari desain bergigi seperti ini adalah sebagai alur untuk membantu proses pendinginan pada saat belt tersebut bekerja untuk mentransmisikan tenaga.atribut:
- Material: Rubber
- Min Diameter Pulley (mm): 65
- OPTIBELT SK Wedge Belt SPB TypeDeskripsi:Produk SK Wedge Belt SPB dari Optibelt ini memiliki size panjang datum dari 1250-8000mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 13
- Width of Belt b (mm): 16.3
- Max. Manufacturing Length [mm]: 18000
- Minimum Pulley Diameter (mm): 140
- BANDO C.V.T Belt dan Weight Roller KVY Series (Van Belt)Deskripsi:BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
Daftar Harga rib ace belt Terbaru January 2026
| BANDO Rib Ace Belt Type 5PK | Rp27.000 |
| BANDO Rib Aces Belt 8Pk-12Pk | Rp289.900 |
| OPTIBELT Ribbed Belt | Rp41.900 |
| Mitsuboshi Rib Star Bar 8 Pk | Rp209.900 |
| BANDO Rib Ace Belt Type 4PK | Rp28.000 |
| BANDO Rib Ace Belt Type 8PK (Van Belt) | Rp76.000 |
| Mitsuboshi Rib Starbelt 8Pk | Rp17.900 |
| BANDO Rib Ace Belt Type 6PK | Rp27.000 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp24.900 |
| Mitsuboshi Rib Starbelt 10Pk | Rp27.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)
























































































































































/P102039144-1.jpg)


/ooP102038888-3.jpg)


%20B%20Type%20(Van%20Belt)/ovP102038895-2.jpg)
/rmP102038994-3.jpg)



/24P102039076-2.jpg)

/P102086001-1.jpg)
/rfP102038987-3.jpg)