BANDO Rib Ace Belt Type 8PK (Van Belt)

Sebelum PPN:
Rp159.900 - Rp569.900
Spesifikasi
Angle (°)40
MaterialRubber
Center Distance (mm)3.56
Number of Ribs8
Thickness (mm)4.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
Feature
- highly efficient Power transmission- can Be Used on small Pulley Drives and Serpentine Drives, eading To Size reductions in transmission systems- Built To OEM specificationsApplications automotive engine Accessory Drives

Ulasan Produk

Tidak ada ulasan