Beli rfid label di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies RFID Label Tag
    Mulai

    Rp3.399.900

    Zebra Technologies RFID Label Tag
    Deskripsi:
    MOQ Per pcs These RFID labels are designed for use with standard RFID readers stocked in a variety of inlay types and sizes. They are available in paper and synthetic materials that work on non-metallic surfaces, plastics or corrugate. ZBR2000 Zebra-branded inlay: High sensitivity with a read range up to 20m in free space to deliver consistent, reliable performance and help you achieve a better ROI.
    atribut:
    • Size (inch): 4x6
    • Number of Labels: 1000
  2. Non Brand Kartu RFID Metal Tag Label
    Mulai

    Rp24.900

    Non Brand Kartu RFID Metal Tag Label
    atribut:
    • Data Retention: More than 10 years
    • Dimensions (mm): 95 x 22 x 1.25
    • Material: PET
    • Operating Temperature (°C): -20 to +75
    • Storage Temperature (°C): -40 to +100
  3. BLUEBIRD Handheld RFID Reader
    Mulai

    Rp18.999.900

    BLUEBIRD Handheld RFID Reader
    Deskripsi:
    - Long range and high-speed RFID reading: RFR900 combines high-speed reading with the ability to read over 600 tags per second with an extended reading distance of up to six meters. In addition, RFR900 is able to store over 40,000 RFID tags in batch mode. - Ergonomic RFID pistol grip : RFR900 enables you to add long range UHF RFID reading capability to EF400, EF500, EF500R, BP30, and BM180. Need to read barcodes too? Just press the button on the side of the mobile computer to switch between RFID and bar code scanning. - Smart charging : RFR900 can be charged with Bluebird’s touch mobile computer series (EF500, EF500R, EF400 and BP30), making charging easier and more conventient.
    atribut:
    • Data Capture: 1D/2D imager
    • RFID Performance: Fastest Read Rate : 900+ Tag/Sec, Read Range : 20+ ft. / 6+ m.
    • Pairing: Bluetooth
    • Compatible Host Devices: EF400, EF500, EF500R
    • Battery: 3.64v, 3050mAh
    • Dimensions (mm): 127.9x70x146.2
  4. All ID Label Semicoated (Kertas Label)
    Mulai

    Rp19.900

    All ID Label Semicoated (Kertas Label)
    Deskripsi:
    Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
  5. Zebra Technologies Direct Thermal Label
    Mulai

    Rp1.599.900

    Zebra Technologies Direct Thermal Label
    atribut:
    • Color: White
    • Compatibele for: Printer Zebra GC420T, GK420T, GX420T, GX430T, TLP2844
    • Size: 4x6inch
    • Number Of Labels Per Roll: 500
  6. OMRON RFID System
    Mulai

    Rp25.999.900

  7. SONY Non-Contact Ic Card Reader / Writer
    Mulai

    Rp949.900

    SONY Non-Contact Ic Card Reader / Writer
    Deskripsi:
    A pasori that can be used for a wide range of purposes, from e-Tax to transportation IC card history and balance confirmation. An IC card reader / writer that can be used on Windows and macOS PCs. Pasori is an IC card reader / writer compatible with My Number Card. It can be used for public personal identification services such as e-Tax. You can check the usage history, balance, etc. of various transportation IC cards (stored fair cards) with SF Card Viewer Web version / SF Card Viewer 2. The RC-S300 is equipped with an LED that lights up or blinks to notify you of the connection of a personal computer and the communication status between the IC card and the reader / writer. The three functions of "fixing the IC card", "suppressing the influence of the metal desk on communication", and "bunching cables for neat storage" are realized with one attached holder. The driver will be installed automatically by connecting a reader / writer to a computer connected to the Internet. Then, follow the included setup guide to install the basic software (NFC port software). * Limited to use on Windows.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Mass (g): Approximately 33 (excluding USB cable and holder)
    • Included Accessories: Instruction manual, easy setup guide, holder, USB cable
    • Interface: USB Type-B micro
    • Voltage Rating (V): DC5 (supplied from USB)
    • Applicable Media: IC card (compatible with My Number card)
    • Communication Distance: (Against card / device) Approximately 20 mm (distance from the exterior surface of the device)
    • Communication Speed: (For cards / devices) FeliCa: 212 kbps, 424 kbps, Type A / B: 106 kbps, 212 kbps, 424 kbps, 848 kbps, ISO / IEC 15693: 26 kbps
    • Current Consumption (mA): Up to 200 in operation
    • Frequency (MHz): Carrier frequency (against card device): 13.56 (± 50ppm)
    • Operating Temperature/Humidity Range: Temperature / 5 ℃-35 ℃, Humidity / 10%-90% (No condensation or freezing)
    • Outer dimensions, Width W x Height H x Depth D (mm): Maximum approx. 59.5 x 10.5 x 95
    • SNI License: Yes
    • Storage Temperature / Humidity Range: Temperature / -20 ℃-+ 60 ℃, Humidity / 10%-80% (No condensation or freezing)
    • USB cable length (cm): About 70
    • USB type: USB Type-B micro - USB Type-A (PC connection)
  8. KRISBOW X-Ray Baggage Scanner Type TH (Mesin X-Ray)
    Mulai

    Rp299.999.900

    KRISBOW X-Ray Baggage Scanner Type TH (Mesin X-Ray)
    Deskripsi:
    X-RAY BAGGAGE SCANNER TYPE TH 50X30
    atribut:
    • Tunnel Size (cm): 50x30
    • Certificate: ISO19001, ISO14001, OHSAS18001, CE, ROHS, FDA, FCC
    • Color: White
    • Conveyor Height (cm): 66.8 (Dari Lantai)
    • Conveyor Speed (m/s): 0.22
    • Dimensions (cm): 116.5x74.6x166
    • Film Security: Menjamin Film Asa / Iso 1600
    • Max. Load Conveyor (kg): 100
    • Maximum Power Consumption (W): 500
    • Monitor: LCD 17 Inci, 1280x1024 Pixel
    • Operation System: Linux
    • Standard Certificate: Uji Kebocoran Radiasi
    • Wire Resolution: AWG40
    • X-Ray Generate (KV): 140 (Arah Sinar Ke Atas)
    • X-ray Detector: Array Dioda Foto Berbentuk L
  9. IDEC RFID Tag Card (Kartu Tag RFID)
    Mulai

    Rp559.900

    IDEC RFID Tag Card (Kartu Tag RFID)
    Deskripsi:
    ø22 Smart RFID Reader
    atribut:
    • Product Type: RFID Tag
  10. SATO (Label) UHF RFID Kit
    Mulai

    Rp31.999.900

    SATO (Label) UHF RFID Kit
    Deskripsi:
    Kit that allows for Ultra High Frequency (UHF) Radio Frequency Identification (RFID), verification and printer of UHF RFID inlays. Kit requires installation on printer. Compatible with SATO CL4NX Plus model printers.
    atribut:
    • Compatible for: CL4NX Plus
  11. 3M Laser Printer Weatherproof Sign Label (Stiker Rambu Keselamatan)
    Mulai

    Rp289.900

    3M Laser Printer Weatherproof Sign Label (Stiker Rambu Keselamatan)
    atribut:
    • Paper Quality: Polyester film + laser coating
    • Sheet Size: A4
    • Sheet Size (mm): 210x297
  12. TOTAL Tool Chest (Set Perkakas)
    Mulai

    Rp2.099.900

    TOTAL Tool Chest (Set Perkakas)
    Deskripsi:
    Includes: - 12pcs Combination Spanner: 8-10-11-12-13-14-15-16-17-18-19-22mm. - 8pcs Screwdriver: SL3x75mm, 4x100mm, 5x125mm, 6x100mm, 8x200mm; PH1x80mm, PH2x00mm, PH3x200mm. - 18pcs 1/2inch Hexagonal Socket: 8-10-12-13-14-15-16-17-18-19-20-21-22-23-24-27-30-32mm. - 1pc 1/2inch ratchet wrench, 45T. - 2pcs 1/2inch Extension bar: 125mm(5inch), 250mm(10inch). - 2pcs Spark plug socket 1/2inch Dr. 16mm & 21mm. - 1pc 1/2inch Dr. Universal joint. - 1pc 1/2inch Dr. Flex handle, 375mm. - 1pc 8inch Combination pliers. - 1pc 6inch Long nose pliers. - 1pc 7inch Diagonal cutting pliers. - 1pc 10inch Adjustable wrench. - 1pc 10inch Curved jaw lock wrench. - 9pcs Hex key 1.5-2-2.5-3-4-5-6-8-10mm. Packed by metal box.
  13. Balluff RFID tag
    Mulai

    Rp709.900

  14. Blueprint Label Barcode Direct Thermal (Kertas Label)
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    Blueprint Label Barcode Direct Thermal (Kertas Label)
    Deskripsi:
    Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
  15. IFM RFID Tag
    Mulai

    Rp479.900

    IFM RFID Tag
    Deskripsi:
    Medium-range HF RFID tags have durable housings that encase an internal transponder with an antenna and microchip. They attach to objects that need to be tracked and identified such as workpiece carriers and individual components in material handling systems and other assets. These tags use high operating frequencies that work with HF antennas.
  16. IDEC RFID Reader (Pembaca RFID)
    Mulai

    Rp9.299.900

    IDEC RFID Reader (Pembaca RFID)
    atribut:
    • Product Type: RFID Reader
Daftar Harga rfid label Terbaru November 2026
Zebra Technologies RFID Label TagRp3.399.900
Non Brand Kartu RFID Metal Tag LabelRp24.900
BLUEBIRD Handheld RFID ReaderRp18.999.900
OMRON RFID System Tag Reader/Writer V680S SeriesRp33.999.900
All ID Label Semicoated (Kertas Label)Rp19.900
Zebra Technologies Direct Thermal LabelRp1.599.900
OMRON RFID SystemRp25.999.900
SONY Non-Contact Ic Card Reader / WriterRp949.900
KRISBOW X-Ray Baggage Scanner Type TH (Mesin X-Ray)Rp299.999.900
Zebra Technologies Label Stiker BarcodeRp9.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)