BLUEBIRD Handheld RFID Reader

Sebelum PPN:
Rp18.999.900
Spesifikasi
Data Capture1D/2D imager
RFID PerformanceFastest Read Rate : 900+ Tag/Sec, Read Range : 20+ ft. / 6+ m.
PairingBluetooth
Compatible Host DevicesEF400, EF500, EF500R
Battery3.64v, 3050mAh
Dimensions (mm)127.9x70x146.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Long range and high-speed RFID reading: RFR900 combines high-speed reading with the ability to read over 600 tags per second with an extended reading distance of up to six meters. In addition, RFR900 is able to store over 40,000 RFID tags in batch mode. - Ergonomic RFID pistol grip : RFR900 enables you to add long range UHF RFID reading capability to EF400, EF500, EF500R, BP30, and BM180. Need to read barcodes too? Just press the button on the side of the mobile computer to switch between RFID and bar code scanning. - Smart charging : RFR900 can be charged with Bluebird’s touch mobile computer series (EF500, EF500R, EF400 and BP30), making charging easier and more conventient.
Feature
- UHF(902 to 928MHz) - Bluetooth 2.1 + EDR

Ulasan Produk

Tidak ada ulasan