Beli rfid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Technologies RFID Label TagDeskripsi:MOQ Per pcs These RFID labels are designed for use with standard RFID readers stocked in a variety of inlay types and sizes. They are available in paper and synthetic materials that work on non-metallic surfaces, plastics or corrugate. ZBR2000 Zebra-branded inlay: High sensitivity with a read range up to 20m in free space to deliver consistent, reliable performance and help you achieve a better ROI.atribut:
- Size (inch): 4x6
- Number of Labels: 1000
- POSTEK RFID Barcode Label PrinterDeskripsi:Throughout our product development, The idea behind G Series has never wavered: to craft the ultimate desktop experience with industrial features and performance. Introducing the new G Series RFID printer, the advanced UHF RFID technologies are integrated into the compact structural design, but it supports industrial and exceptional performance of the machine.Inheriting from our pursuit of excellence, and with the integration of advanced UHF RFID Encoding & Printing technologies, the new G Series RFID printer carry out tasks with great consistency and speed throughout its performance, bring the effcient and precise print solution for your demand. This time, we made a great step forward. The new G series RFID printer will provide excellent printing experience to you.
- monotaro.id Lubricant Spray with Nozzle (Pelumas Anti Karat)Deskripsi:Lubricant ini cairan multifungsi yang dengan formulasi khusus untuk melindungi dan melumasi peralatan besi dan komponen mesin. Manfaat: 1. Cairan semprotan ini dapat menghilangkan kelengketan pada permukaan bahan logam. Contoh, bisa digunakan untuk menghilangkan oli, lemak,debu, kotoran serta karat dari permukaan logam. 2. Ideal untuk melepaskan mur dan baut yang berkarat dengan kemampuan penetrasi yang sangat kuat. Sangat efektif dalam pelumas dan anda bisa juga mengatasi masalah bunyi mendecit dari mesin. 3. Penetrating oil menggantikan kelembaban dan melindungi bahan logam dari karat dengan lapisan anti korosi yang bisa bertahan lama. Dapat menembus bagian yang tersembunyi dan melumasi hampir semua bagian.
- BLUEBIRD Handheld RFID ReaderDeskripsi:- Long range and high-speed RFID reading: RFR900 combines high-speed reading with the ability to read over 600 tags per second with an extended reading distance of up to six meters. In addition, RFR900 is able to store over 40,000 RFID tags in batch mode. - Ergonomic RFID pistol grip : RFR900 enables you to add long range UHF RFID reading capability to EF400, EF500, EF500R, BP30, and BM180. Need to read barcodes too? Just press the button on the side of the mobile computer to switch between RFID and bar code scanning. - Smart charging : RFR900 can be charged with Bluebird’s touch mobile computer series (EF500, EF500R, EF400 and BP30), making charging easier and more conventient.atribut:
- Data Capture: 1D/2D imager
- RFID Performance: Fastest Read Rate : 900+ Tag/Sec, Read Range : 20+ ft. / 6+ m.
- Pairing: Bluetooth
- Compatible Host Devices: EF400, EF500, EF500R
- Battery: 3.64v, 3050mAh
- Dimensions (mm): 127.9x70x146.2
- Zebra Technologies RP-TNC to Type N RF Antenna CablesDeskripsi:LMR 240 antenna cableatribut:
- Compatible Device: FX9600
- Length (ft): 30
- Phoenix Contact RFID DeviceDeskripsi:CHARX control, RFID device, for connection to CHARX control modular AC charging controllers, in housingatribut:
- Product Type: RFID device
- Mounting Type: Wall mounting
- Application: for connection to CHARX control modular AC charging controllers
- Manufacturer: ELATEC
- Transmission Speed (baud): up to 38400
- Product family: CHARX control
- Zebra Technologies Fixed RFID ReaderDeskripsi:Fixed RFID Reader
- IDEC RFID Reader (Pembaca RFID)atribut:
- Product Type: RFID Reader
- OMRON RFID system V680S seriesatribut:
- Protection Class: IP68 (IEC60529 standard), oil resistance IP67G equivalent (JIS C 0920: 2003 Annex 1), IPX9K (DIN 40 050 standard)
- Data Retention: 10 years after data writing (85 ℃ or less)
- Vibration Resistance: 10 to 2000Hz Double amplitude 1.5mm Acceleration 150m/s2 , XYZ directions 15 minutes each for 10 minutes, no abnormalities
- Service Life: (Memory) 1 trillion times for each block (85°C or less) Number of accesses: 1 trillion times
- Ambient Relative Humidity (RH): 35 to 85
- Case Material: PPS resin
- Material (Filled Resin): Metal Compatible
- Memory Capacity : 2000 bytes (user area)
- Metal mounting: Material (Molding)
- Operating Ambient Temperature (°C): -20 to +85 (no freezing)
- Shape Size (mm): 40x40x5
- Shock Resistance (m/s2): Apply 500 impacts in each direction of X, Y, Z 3 times each 18 times in total
- Storage Temperature (°C): -40 to +125 (without freezing)
- Type: Memory / FRAM
- HAFELE RFID Card for Smart Digital Door Lock (Kartu RFID untuk Kunci Pintu Digital)Deskripsi:Large magnetic card for Hafele electronic locksatribut:
- Material: Plastic
- Frequency (MHz): 13.56
- Dimensions (mm): 85 x 54
- Zebra Technologies RFID Mobile ComputerDeskripsi:The Zebra MC3300 is the real deal when it comes to delivering real-world productivity. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivaled OneCare support. The MC3300 makes it easy to migrate to the next generation in mobility business platforms — Android. The same operating system that took the consumer world by storm is now fortified for business, providing a next-generation platform for warehouse mobility.atribut:
- Battery: Extended Battery
- Connectivity: Bluetooth, Wi-Fi (802.11)
- Durability: Rugged
- Features/Includes: RFID Reader
- Flash Memory (GB): 32
- Geographical Availability: Rest of World
- Keypad: 47-Key Alpha-Numeric
- Operating System: Android w/ GMS
- Scanner Range: Short Range
- Scanner Type: Imager
- FK System Barcode Scanner 1D High-Performance USB (Tembakan Harga)Deskripsi:A thin and lightweight high-performance barcode reader. The reading ability has improved! Not only can it be touch-type, but it can also be read at some distance from the barcode. You can read all standard barcodes. In addition, since it has a vibration function, you can check the reading by vibration even with the reading buzzer sound turned off, so you can use it in the office or at the customer's office without worrying about the surroundings. High reading performance supports reading of difficult-to-read barcodes such as low contrast, partial defects, dirt - , etc. Compatible with portable LCD reading With high resolution of impact resistance from about 1.8 m to concrete surface drop, narrow bar 0.050 mm (2 mil) Readable up to High speed scan of 200 scans/sec Comfortable operation with vibration function even in an environment where it is difficult to hear the buzzer sound due to high external light resistance that can be read even at 20,000 (under sunlight) Thin and lightweight for GS1 Databaratribut:
- Color: White
- Length (mm): 151
- Width (mm): 75
- Height (mm): 56
- Cable Length (m): About 1.5
- Cable Type: Straight
- EMC Standard to Conform: CE,~FCC
- Effective Reading Width (mm): 68 (when touched) to 110
- Interface: USB (USB A type)
- Light Source (nm): Red LED - 635
- Operating Temperature Range (°C): 0~50
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Reading Depth (mm): Depends on barcode environment
- Reading Speed per Scan (s): 200
- Resolution (mm): 0.050(2mil) @Code39, 0.075(3mil) @Code128
- Sensor: CCD
- Shock Resistance: Normal fall from 1.8m to concrete surface, normal operation
- Storage Temperature Range (°C): -20~60
Daftar Harga rfid Terbaru October 2026
| IDEC RFID Tag Card (Kartu Tag RFID) | Rp559.900 |
| Zebra Technologies RFID Label Tag | Rp3.399.900 |
| POSTEK RFID Barcode Label Printer | Rp20.999.900 |
| monotaro.id Lubricant Spray with Nozzle (Pelumas Anti Karat) | Rp41.900 |
| BLUEBIRD Handheld RFID Reader | Rp18.999.900 |
| PROMAXI RFID Tag | Rp32.900 |
| Zebra Technologies RP-TNC to Type N RF Antenna Cables | Rp1.599.900 |
| Boss Key Card RFID | Rp38.900 |
| Phoenix Contact RFID Device | Rp4.499.900 |
| Zebra Technologies Fixed RFID Reader | Rp20.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/lwP109157788-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/monotaro_id%20Lubricant%20Spray%20with%20Nozzle%20(Pelumas%20Anti%20Karat)/1iP105478054-5.jpg)







/l4P109157760-1.jpg)

/owP108929896-1.jpg)

/81P111956289-1.jpg)

/c4P110388436-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)